Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HSS Straight Shank Drills

5.00 (1)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0167 37 2.7 64 - 110-6180 - 1pack(10pc) 1 SDD0270 03799406 31.99 SGD
In stock
- 42 2.9 71 HSS (high speed steel) 110-6201 1-0130 1Pack(10PC) 1 SDD0290 03799607 31.99 SGD
Shipped after 2018-06-27
- 29 2 55 High-speed steel (high-speed steel) 110-6112 - 1Pack(10PC) 1 SDD0200 03798706 29.99 SGD
In stock
- 29 2.1 55 HSS (high speed steel) 110-6121 - 1Pack(10PC) 1 SDD0210 03798803 33.99 SGD
In stock
- 33 2.2 58 HSS (high speed steel) 110-6139 - 1Pack(10PC) 1 SDD0220 03798907 33.99 SGD
In stock
- 33 2.3 58 HSS (high speed steel) 110-6147 - 1Pack(10PC) 1 SDD0230 03799004 31.99 SGD
In stock
- 35 2.4 61 HSS (high speed steel) 110-6155 - 1Pack(10PC) 1 SDD0240 03799101 33.99 SGD
In stock
- 35 2.5 61 High-speed steel (high-speed steel) 110-6163 - 1Pack(10PC) 1 SDD0250 03799205 29.99 SGD
In stock
- 37 2.6 64 HSS (high speed steel) 110-6171 - 1Pack(10PC) 1 SDD0260 03799302 31.99 SGD
In stock
- 39 2.8 67 High-speed steel (high-speed steel) 110-6198 - 1Pack(10PC) 1 SDD0280 03799503 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
It is 2 mm, but rather than regrinding, 1 unit cheap unit price
This review is about item#03798706.

Related Products