Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HSS Straight Shank Drills

4.00 (3)
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Drilling Depth Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Shank Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3D (blade diameter x3 times) 42 3.1 71 HSS (high speed steel) 110-6228 - 1-0130 3.1 1Pack(10PC) 1 SDD0310 03799722 36.99 SGD
In stock
- 51 3.9 79 - 110-6309 1 0167 - - 1pack(10pc) 1 SDD0390 03799887 41.99 SGD
Shipped after 2018-06-26
- 42 3 71 High-speed steel (high-speed steel) 110-6210 - - - 1Pack(10PC) 1 SDD0300 03799704 27.99 SGD
In stock
- 42 3.2 71 HSS (high speed steel) 110-6236 - - - 1Pack(10PC) 1 SDD0320 03799747 33.99 SGD
In stock
- 45 3.3 73 HSS (high speed steel) 110-6244 - - - 1Pack(10PC) 1 SDD0330 03799765 33.99 SGD
In stock
- 45 3.4 73 High-speed steel (high-speed steel) 110-6252 - - - 1Pack(10PC) 1 SDD0340 03799783 35.99 SGD
In stock
- 45 3.5 73 High-speed steel (high-speed steel) 110-6261 - - - 1Pack(10PC) 1 SDD0350 03799801 34.99 SGD
In stock
- 48 3.6 76 HSS (high speed steel) 110-6279 - - - 1Pack(10PC) 1 SDD0360 03799826 38.99 SGD
In stock
- 48 3.8 76 High-speed steel (high-speed steel) 110-6295 - - - 1Pack(10PC) 1 SDD0380 03799862 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-05-25 21:37:23
Although it is 3 mm, it is cheaper than one to re-polish one unit price.
This review is about item#03799704.
Drilling operation
4
From Japan
On 2012-11-05 13:17:10
Mitsubishi made it from the past. It is an ordinary drill. It is the quality of such a thing. It is much better than foreign-made one.
This review is about item#03799783.
Steel, for drilling.
3
From Japan
On 2012-05-07 17:15:46
It seems that you can use it without problem at the site. An order in another size has entered.
This review is about item#03799747.

Related Products