Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
1.2
Dimensions S1 (mm)
3.18
Dimension D1 (mm)
12.7
Pricision
K
Work Material
P (steel) / M (stainless) / K (cast iron)
Material
NX2525
TRUSCO Part Number
151-1262
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SDKN1203AEN 05345322 67.22 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products