Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
1.2
Dimensions S1 (mm)
3.18
Dimension D1 (mm)
12.7
Pricision
K
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
151-1262 NX2525 1Box(10PC) 1 SDKN1203AEN 05345322 68.99 SGD
Shipped after 2018-04-23
- NX4545 1Box(10PC) 1 SDKN1203AETN 05345295 68.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products