Buy more than* S$200* and get FREE SHIPPING

Dimensions Re (mm)
1.0
Dimensions F1 (mm)
1.4
Dimensions S1 (mm)
3.18
Dimension D1 (mm)
12.7
Material
F7030
TRUSCO Part Number
155-9893
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SEEN1203AFSN1 05344762 109.90 SGD
In stock
ADD TO CART

Related Products