Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Dimensions F1 (mm)
1.4
Dimensions S1 (mm)
3.18
Holes With/Whithout
Without
Relief Angle (degree)
20
Edge Type
Chamfer honing
Dimention D1 (phimm)
12.7
Pricision
K
Work Material
P(steel)/M(stainless steel)/K (cast iron)
Shape
90-degree squareuare
Material
UTi20T
TRUSCO Part Number
151-1416
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SEKN1203AFTN1 05344166 67.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Canning goods processing
5
From Japan
On 2016-04-04 19:54:58
Well processing speed durability I also fast, but is battered when it comes to flame material (Roh Д`)
This review is about item#05344166.

Related Products