Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Taper drill
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Drill
>
For Iron Works
>
Tapered shank drill
Taper drill
Mitsubishi Materials
Click for images of all products
Shanks (MT.No)
1
Point Angle (Degree)
118
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Blade Diameter D1 (mm)
Overall Length L1 (mm)
Material
TRUSCO Part Number
Purpose
Groove Length L3 (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Blade Diameter D1 (mm)
Overall Length L1 (mm)
Material
TRUSCO Part Number
Purpose
Groove Length L3 (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
10.3
182
-
-
-
98
1pc
1
TD 10.3
03803886
37.99 SGD
Shipped after 2018-05-01
10
178
HIGH SPEED STEEL (HSS)
109-4033
General-purpose general processing
95
1PC
1
TDD1000M1
03803852
41.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Taper drill
Mitsubishi Materials
27.99 SGD
Taper drill
Mitsubishi Materials
50.99 SGD
Taper drill
Mitsubishi Materials
46.99
-
48.99 SGD
Taper drill
Mitsubishi Materials
55.99
-
61.99 SGD
Tapered Drill
Mitsubishi Materials
39.99
-
2,319.99 SGD
HYSS rough and medium finishing end mill (La Fund finish short) (RFES)
OSG
54.99
-
459.99 SGD
Taper drill
Mitsubishi Materials
109.99 SGD
(1)
Taper drill
Mitsubishi Materials
83.99
-
88.99 SGD
Tapered Drill
Mitsubishi Materials
31.99
-
1,249.99 SGD
Taper drill
Mitsubishi Materials
61.99
-
69.99 SGD
(1)
Taper shank drill
NACHI
38.99
-
49.99 SGD
Taper drill
Mitsubishi Materials
129.99 SGD
Taper drill
Mitsubishi Materials
94.99
-
97.99 SGD
Taper drill
Mitsubishi Materials
119.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Taper drill
Mitsubishi Materials
46.99
-
48.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Drill
>
For Iron Works
>
Tapered shank drill
Related Products
Mitsubishi Materials
Drill tools
taper drill
Top