|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- General-purpose general processing
- Groove Length L3 (mm)
- 108
- Blade Diameter D1 (mm)
- 12
- Shanks (MT.No)
- 1
- Overall Length L1 (mm)
- 192
- Point Angle (Degree)
- 118
- Work Material
- Carbon steel, alloy steel, stainless steel, cast iron, and a light alloy.
- Material
- HIGH SPEED STEEL (HSS)
- TRUSCO Part Number
- 109-2286
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Related Products