Buy more than* S$200* and get FREE SHIPPING

Taper drill

4.00 (1)
Groove Length L3 (mm)
122
Overall Length L1 (mm)
222
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Purpose Blade Diameter D1 (mm) Shanks (MT.No) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Blade Diameter D1 (mm) Shanks (MT.No) Material TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14.3 2 High-speed steel (HSS) - - 1PC 1 TD 14.3 03804297 70.95 SGD
In stock
- 14.2 2 - - - 1pc 1 TD 14.2 03804281 70.95 SGD
Shipped after 2017-10-03
- 14.5 2 - 109-3282 1 0177 1pc 1 TDD1450M2 03804315 67.28 SGD
In stock
General-purpose general processing 14 1 High-speed steel (HSS) 109-3088 - 1PC 1 TDD1400M1 03804263 60.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2014-06-05 16:52:33
I bought a cheap Korean made in the past but recently I bought a made in Japan because the price increase of overseas products is amazing. Quality is not working precisely, so any manufacturers feel the same.
This review is about item#03804263.

Related Products