Buy more than* S$200* and get FREE SHIPPING

Taper drill

5.00 (1)
Shanks (MT.No)
2
Point Angle (Degree)
118
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages Purpose Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Purpose Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0177 - 132 16.5 232 - 109-4084 1pc 1 TDD1650M2 03804516 82.82 SGD
In stock
- General-purpose general processing 130 16 230 High-speed steel (HSS) 109-3886 1PC 1 TDD1600M2 03804464 76.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work on the lathe
5
From Japan
On 2015-02-26 15:34:04
It could be used without problems. Because you can use for a while if you buy one, I think that continues purchase will be considerably earlier.
This review is about item#03804543.

Related Products