Buy more than* S$200* and get FREE SHIPPING

Taper drill

5.00 (1)
Purpose
General-purpose general processing
Groove Length L3 (mm)
145
Blade Diameter D1 (mm)
19
Shanks (MT.No)
2
Overall Length L1 (mm)
245
Point Angle (Degree)
118
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Material
High-speed steel (HSS)
TRUSCO Part Number
109-2537
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDD1900M2 03804762 109.90 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaft hole drilling
5
From Japan
On 2015-05-21 14:38:44
It can be used without problems. Since it is JIS standard item, it is better to be cheaper if it is the same specification.
This review is about item#03804841.

Related Products