Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Taper drill

Purpose
General-purpose general processing
Groove Length L3 (mm)
160
Blade Diameter D1 (mm)
22
Shanks (MT.No)
2
Overall Length L1 (mm)
260
Point Angle (Degree)
118
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Material
High-speed steel (HSS)
TRUSCO Part Number
109-3738
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDD2200M2 03805067 129.99 SGD
In stock
ADD TO CART

Related Products