Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions F1 (mm)
1.4
Corner Radius (mm)
0.4
Relief Angle (degree)
20
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.175
...see all>
Product Options
ADD TO CART
Holes With/Whithout Shape Material Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holes With/Whithout Shape Material Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without 60-degree equilateral triangle NX2525 - 1Box(10PC) 1 TEEN1603PETR1 05338042 82.99 SGD
In stock
Without 60-degree equilateral triangle UTi20T - 1Box(10PC) 1 TEEN1603PETR1 05338006 82.99 SGD
In stock
None 60degree equilateral triangle NX4545 P (steel) / M (stainless steel) 1Box(10PC) 1 TEEN1603PETR1 05338033 82.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products