Buy more than* S$200* and get FREE SHIPPING

Dimensions Re (mm)
0.8
Dimensions S1 (mm)
3.97
Dimension D2 (mm)
4.4
Dimension D1 (mm)
9.525
Material
UTi20T
TRUSCO Part Number
118-7104
Application
Outer-diameter processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TCMT16T308 05338261 91.99 SGD
In stock
ADD TO CART

Related Products