Buy more than* S$200* and get FREE SHIPPING

Dimensions F1 (mm)
1.4
Dimensions S1 (mm)
4.76
Edge Type
Chamfer honing
...see all>
Product Options
ADD TO CART
Material Dimensions Re (mm) Holes With/Whithout Relief Angle (degree) Dimention D1 (phimm) Compatible Dimension D1 (mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimensions Re (mm) Holes With/Whithout Relief Angle (degree) Dimention D1 (phimm) Compatible Dimension D1 (mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UTi20T - - - - - 12.7 C 1Box(10PC) 1 TEEN2204PETR1 05337893 119.99 SGD
Shipped after 2018-01-22
NX4545 1.0 None 20 12.7 Cutter: NSE400, SE400 - E 1Box(10PC) 1 TEEN2204PETR1 05337927 119.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products