Buy more than* S$200* and get FREE SHIPPING

Chip TNMG-2G

Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
available
Cutting Range
medium cutting
Nose Radius r (mm)
0.4
Relief Angle (degree)
0
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Work Material
P(steel)/M(stainless )/K (cast iron)
Shape
60degree equilateral triangle
Material
NX2525
Type
Negative
TRUSCO Part Number
246-9464
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNMG160404L-2G 06215011 81.99 SGD
In stock
ADD TO CART

Related Products