Buy more than* S$200* and get FREE SHIPPING

Dimensions Re (mm)
0.4
Dimensions S1 (mm)
4.76
Holes With/Whithout
Available
Cutting Range
Medium cutting
Relief Angle (degree)
0
Dimension D2 (mm)
3.81
Dimension D1 (mm)
9.525
Work Material
M (stainless )
Shape
60-degree equilateral triangle
Material
US735
Type
Negative
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNMG160404R-ES 05335671 90.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hastelloy other difficult-to-cut materials etc.
4
From Japan
On 2007-11-30 13:06:01
Why was it discontinued?
This review is about item#05335671.

Related Products