Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Dimensions Re (mm) 2015 Trusco Published Pages Dimensions S1 (mm) Holes With/Whithout Corner Radius (mm) Cutting Range Dimension D2 (mm) Relief Angle (degree) Dimension D1 (mm) Thickness Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Shape Cutting Blade Length (mm) Type Thickness (mm) Nose Radius r (mm) Material Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions Re (mm) 2015 Trusco Published Pages Dimensions S1 (mm) Holes With/Whithout Corner Radius (mm) Cutting Range Dimension D2 (mm) Relief Angle (degree) Dimension D1 (mm) Thickness Tolerance (mm) Work Material Inscribed Circle Diameter (phi mm) Shape Cutting Blade Length (mm) Type Thickness (mm) Nose Radius r (mm) Material Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
168-3721, 168-3721, 168-3721, 168-3721 - 1 0658, 1 0658, 1 0658, 1 0658 - - 1.2, 1.2, 1.2, 1.2 - - 0, 0, 0, 0 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - 9.525, 9.525, 9.525, 9.525 - 16.5, 16.5, 16.5, 16.5 - 4.76, 4.76, 4.76, 4.76 1.2, 1.2, 1.2, 1.2 US735, US735, US735, US735 3.81, 3.81, 3.81, 3.81 1box(10pc) 1 TNMG160412-MA 05334691 96.99 SGD
In stock
168-3942, 168-3942, 168-3942, 168-3942 - 1 0659, 1 0659, 1 0659, 1 0659 - - 0.8, 0.8, 0.8, 0.8 - - 0, 0, 0, 0 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - 12.7, 12.7, 12.7, 12.7 - 22, 22, 22, 22 - 4.76, 4.76, 4.76, 4.76 - UE6035, UE6035, UE6035, UE6035 - 1box(10pc) 1 TNMG220408-MA 05334375 129.99 SGD
In stock
167-5389, 167-5389, 167-5389, 167-5389 - 1 0659, 1 0659, 1 0659, 1 0659 - - 1.2, 1.2, 1.2, 1.2 - - 0, 0, 0, 0 - +/-0.13, +/-0.13, +/-0.13, +/-0.13 - 12.7, 12.7, 12.7, 12.7 - 22, 22, 22, 22 - 4.76, 4.76, 4.76, 4.76 - US735, US735, US735, US735 - 1box(10pc) 1 TNMG220412-MA 05334201 129.99 SGD
In stock
- - - - - 1.2 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - NX3035 - 1box(10pc) 1 TNMG160412-MA 58664785 78.99 SGD
Shipped after 2018-02-27
- - - - - 0.4 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1box(10sheet) 1 TNMG160404-MA 88192316 96.99 SGD
Shipped after 2018-02-27
- - - - - 0.4 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1box(10sheet) 1 TNMG160404-MA 88190943 96.99 SGD
Shipped after 2018-03-01
- - - - - 0.4 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - VP15TF - 1box(10pc) 1 TNMG160404-MA 58664313 86.99 SGD
Shipped after 2018-02-28
661-9487 - 1 0658 - - 1.2 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1pack(10pc) 1 TNMG160412-MA UE6105 48963241 96.99 SGD
In stock
661-9665 - 1 0659 - - 0.8 - - 0 - +/-0.13 - 15.875 - 27.5 - 6.35 - - - 1pack(10pc) 1 TNMG270608-MA UE6035 48963424 329.99 SGD
In stock
- - - - - 0.8 - - 0 - +/-0.13 - 15.875 - 27.5 - 6.35 - UE6110 - 1box(10pc) 1 TNMG270608-MA 58665311 329.99 SGD
Shipped after 2018-02-28
- - - - - 1.2 - - 0 - +/-0.13 - 15.875 - 27.5 - 6.35 - UE6105 - 1box(10pc) 1 TNMG270612-MA 58665372 329.99 SGD
Shipped after 2018-02-28
- - - - - 1.2 - - 0 - +/-0.13 - 15.875 - 27.5 - 6.35 - UE6110 - 1box(10pc) 1 TNMG270612-MA 58665381 329.99 SGD
Shipped after 2018-02-28
- - - - - 0.8 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - VP15TF - 1box(10pc) 1 TNMG160408-MA 58664602 83.99 SGD
Shipped after 2018-02-28
- - - - - 0.8 - - 0 - +/-0.13 - 15.875 - 27.5 - 6.35 - UE6105 - 1box(10pc) 1 TNMG270608-MA 58665302 329.99 SGD
Shipped after 2018-02-28
- - - - - 0.8 - - 0 - +/-0.13 - 12.7 - 22 - 4.76 - UE6105 - 1box(10pc) 1 TNMG220408-MA 58664977 129.99 SGD
In stock
661-9622 - 1 0659 - - 1.2 - - 0 - +/-0.13 - 12.7 - 22 - 4.76 - - - 1pack(10pc) 1 TNMG220412-MA US7020 48963381 129.99 SGD
In stock
661-9398 - 1 0658 - - 0.8 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1pack(10pc) 1 TNMG160408-MA UE6105 48963153 96.99 SGD
In stock
661-9258 - 1 0658 - - 0.4 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1pack(10pc) 1 TNMG160404-MA UE6105 48963013 96.99 SGD
In stock
- - - - - 0.8 - - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 - - - 1box(10sheet) 1 TNMG160408-MA 88190952 96.99 SGD
Shipped after 2018-03-01
- - - - - 1.2 - - 0 - +/-0.13 - 12.7 - 22 - 4.76 - UE6105 - 1box(10pc) 1 TNMG220412-MA 58665171 129.99 SGD
In stock
- 0.8 - 4.76 Available - Medium cutting 3.81 0 9.525 - P (steel) - 60-degree equilateral triangle - Negative - - UE6020 - 1Box(10PC) 1 TNMG160408-MA 05335172 90.99 SGD
In stock
ADD TO CART

Related Products