Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions S1 (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Cutting Range Relief Angle (degree) Breaker Thickness Tolerance (mm) Dimension D2 (mm) Inscribed Circle Diameter (phi mm) Dimension D1 (mm) Cutting Blade Length (mm) Pricision Thickness (mm) Material 2015 Trusco Published Pages TRUSCO Part Number Dimensions Re (mm) Corner Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Cutting Range Relief Angle (degree) Breaker Thickness Tolerance (mm) Dimension D2 (mm) Inscribed Circle Diameter (phi mm) Dimension D1 (mm) Cutting Blade Length (mm) Pricision Thickness (mm) Material 2015 Trusco Published Pages TRUSCO Part Number Dimensions Re (mm) Corner Height Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 22 - 4.76 - 1 0659 661-9584 - +/-0.08-+/-0.18 1pack(10pc) 1 TNMG220408-MS VP15TF 48963345 169.99 SGD
In stock
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 TF15 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG160408-MS 58664672 -
Discontinued
[x]
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 22 - 4.76 RT9005 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG220408-MS 58665047 129.99 SGD
In stock
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 22 - 4.76 TF15 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG220408-MS 58665056 -
Discontinued
[x]
- 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 VP05RT - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG160412-MS 58664846 87.99 SGD
Shipped after 2018-06-26
- 0.4 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 TF15 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG160404-MS 58664417 -
Discontinued
[x]
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 RT9005 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG160408-MS 58664663 -
Discontinued
[x]
- 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 9.525 - 16.5 - 4.76 VP10RT - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG160412-MS 58664855 87.99 SGD
Shipped after 2018-06-26
- 1.2 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 22 - 4.76 US735 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG220412-MS 05334156 129.99 SGD
Shipped after 2018-06-26
4.76 - Yes - Medium cutting - MS - 3.81 - 9.525 - M - VP10RT - - 0.8 - 1Box(10PC) 1 TNMG160408-MS 06229316 90.99 SGD
In stock
- 0.8 - +/-0.05-+/-0.13 - 0 - +/-0.13 - 12.7 - 22 - 4.76 UE6110 - - - +/-0.08-+/-0.18 1box(10pc) 1 TNMG220408-MS 58665074 139.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - US735 - - - - 1Box(10PC) 1 TNMG160408-MS 05335093 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Rough processing of stainless steel material
5
From Japan
On 2016-12-22 20:03:18
I think that the durability is excellent, and economically it is perfect
This review is about item#5335093.

Related Products