Buy more than* S$200* and get FREE SHIPPING

4 blade violet end mill medium blade

2015 Trusco Published Pages
1 0079
Helix Angle (Degree)
30
Tolerance (mm)
0-+0.030
Number of Blades
4
...see all>
Product Options
ADD TO CART
Purpose Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 45 19 115 114-2577 1pc 1 VA4MCD 1900 04401022 139.99 SGD
In stock
- 16 40 17 100 114-2551 1pc 1 VA4MCD 1700 04401004 129.99 SGD
In stock
- 12 35 13 90 114-2518 1pc 1 VA4MCD 1300 04400961 84.99 SGD
In stock
- 16 40 15 100 114-2534 1pc 1 VA4MCD 1500 04400986 93.99 SGD
In stock
- 12 30 11 85 114-2496 1pc 1 VA4MCD 1100 04400943 68.99 SGD
In stock
- 16 35 14 95 114-2526 1pc 1 VA4MCD 1400 04400977 84.99 SGD
In stock
- 16 40 18 100 114-2569 1pc 1 VA4MCD 1800 04401013 129.99 SGD
In stock
- 16 40 16 100 114-2542 1pc 1 VA4MCD 1600 04400995 97.99 SGD
In stock
General-purpose, General-purpose 10 25 10 75 114-2488 1pc 1 VA4MCD 1000 04400934 50.99 SGD
In stock
General-purpose, General-purpose 12 30 12 85 114-2500 1pc 1 VA4MCD 1200 04400952 64.99 SGD
In stock
ADD TO CART

Related Products