Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For general-purpose and general processing
2015 Trusco Published Pages
1 0150
Drill tip angle (degree)
110
Groove Length L3 (mm)
7
Blade Diameter D1 (mm)
0.6
Overall Length L1 (mm)
30
TRUSCO Part Number
109-9035
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pack(5pc) 1 V-SD 0.6 04397251 46.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products