Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Thinning Shape of Drills
X THINNING
Coating
Violet coating
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0115 14 1.1 42 High-speed steel (HSS) 109-9086 1Pack(5PC) 1 V-SD 1.1 04397303 41.99 SGD
Shipped after 2018-05-09
1-0115 20 1.6 50 High-speed steel (HSS) 109-9132 1Pack(5PC) 1 V-SD 1.6 04397355 28.99 SGD
Shipped after 2018-05-09
1-0115 20 1.7 50 High-speed steel (HSS) 109-9141 1Pack(5PC) 1 V-SD 1.7 04397364 31.99 SGD
Shipped after 2018-05-09
1-0115 18 1.4 48 High-speed steel (HSS) 109-9116 1Pack(5PC) 1 V-SD 1.4 04397337 38.99 SGD
Shipped after 2018-05-09
1-0115 22 1.8 52 High-speed steel (HSS) 109-9159 1Pack(5PC) 1 V-SD 1.8 04397373 27.99 SGD
Shipped after 2018-05-01
1-0115 16 1.2 42 High-speed steel (HSS) 109-9094 1Pack(5PC) 1 V-SD 1.2 04397312 36.99 SGD
Shipped after 2018-05-09
1-0115 16 1.3 45 High-speed steel (HSS) 109-9108 1Pack(5PC) 1 V-SD 1.3 04397321 38.99 SGD
Shipped after 2018-05-09
1-0115 22 1.9 52 High-speed steel (HSS) 109-9167 1Pack(5PC) 1 V-SD 1.9 04397382 28.99 SGD
Shipped after 2018-05-09
- 12 1 40 HIGH SPEED STEEL (HSS) 109-9078 1Pack(5PC) 1 V-SD 1.0 04397294 38.99 SGD
Shipped after 2018-05-01
- 18 1.5 48 HIGH SPEED STEEL (HSS) 109-9124 1Pack(5PC) 1 V-SD 1.5 04397346 37.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products