Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Thinning Shape of Drills
XR THINNING
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5 137 High-speed steel (HSS) 110-0025 1-0115 85 1PC 1 V-SD 10.5 04397443 41.99 SGD
Shipped after 2018-05-31
10 130 High-speed steel (HSS) 109-9973 1-0115 85 1PC 1 V-SD 10.0 04397391 35.99 SGD
Shipped after 2018-05-28
10.2 133 High-speed steel (HSS) 109-9990 1-0115 85 1PC 1 V-SD 10.2 04397416 45.99 SGD
Shipped after 2018-06-01
10.4 133 High-speed steel (HSS) 110-0017 1-0115 85 1PC 1 V-SD 10.4 04397434 42.99 SGD
Shipped after 2018-06-01
10.8 140 High-speed steel (HSS) 110-0050 1-0115 92 1PC 1 V-SD 10.8 04397477 47.99 SGD
Shipped after 2018-06-01
10.9 140 High-speed steel (HSS) 110-0068 1-0115 92 1PC 1 V-SD 10.9 04397486 47.99 SGD
Shipped after 2018-06-01
10.1 133 High-speed steel (HSS) 109-9981 1-0115 85 1PC 1 V-SD 10.1 04397407 42.99 SGD
Shipped after 2018-06-01
10.6 137 High-speed steel (HSS) 110-0033 1-0115 85 1PC 1 V-SD 10.6 04397452 47.99 SGD
Shipped after 2018-06-01
10.7 137 High-speed steel (HSS) 110-0041 1-0115 92 1PC 1 V-SD 10.7 04397461 47.99 SGD
Shipped after 2018-06-01
10.3 133 HIGH SPEED STEEL (HSS) 110-0009 - 85 1PC 1 V-SD 10.3 04397425 33.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products