Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Thinning Shape of Drills
XR THINNING
Coating
Violet coating
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0115 26 2.2 58 High-speed steel (HSS) 109-9191 1PC 1 V-SD 2.2 04397723 11.99 SGD
Shipped after 2018-01-26
1-0115 32 2.9 71 High-speed steel (HSS) 109-9264 1PC 1 V-SD 2.9 04397793 9.99 SGD
Shipped after 2018-01-26
1-0115 29 2.6 64 High-speed steel (HSS) 109-9230 1PC 1 V-SD 2.6 04397766 9.99 SGD
Shipped after 2018-01-26
1-0115 32 2.7 64 High-speed steel (HSS) 109-9248 1PC 1 V-SD 2.7 04397775 9.99 SGD
Shipped after 2018-01-26
1-0115 26 2.3 58 High-speed steel (HSS) 109-9205 1PC 1 V-SD 2.3 04397732 10.99 SGD
Shipped after 2018-01-26
1-0115 29 2.4 61 High-speed steel (HSS) 109-9213 1PC 1 V-SD 2.4 04397741 11.99 SGD
Shipped after 2018-01-26
1-0115 23 2.1 55 High-speed steel (HSS) 109-9183 1PC 1 V-SD 2.1 04397714 11.99 SGD
Shipped after 2018-01-26
1-0115 32 2.8 67 High-speed steel (HSS) 109-9256 1PC 1 V-SD 2.8 04397784 10.99 SGD
Shipped after 2018-01-26
- 23 2 55 HIGH SPEED STEEL (HSS) 109-9175 1PC 1 V-SD 2.0 04397705 5.99 SGD
Shipped after 2018-01-22
- 29 2.5 61 HIGH SPEED STEEL (HSS) 109-9221 1PC 1 V-SD 2.5 04397757 7.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products