Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

1.00 (1)
Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed steel (HSS) 109-9281 1-0115 35 3.1 71 XR thinning 1PC 1 V-SD 3.1 04397811 9.99 SGD
Shipped after 2018-02-27
High-speed steel (HSS) 109-9337 1-0115 38 3.6 76 XR thinning 1PC 1 V-SD 3.6 04397863 10.99 SGD
Shipped after 2018-02-27
High-speed steel (HSS) 109-9361 1-0115 42 3.9 79 XR thinning 1PC 1 V-SD 3.9 04397897 13.99 SGD
Shipped after 2018-02-27
High-speed steel (HSS) 109-9353 1-0115 42 3.8 76 XR thinning 1PC 1 V-SD 3.8 04397881 10.99 SGD
Shipped after 2018-02-27
High-speed steel (HSS) 109-9345 1-0115 38 3.7 76 XR thinning 1PC 1 V-SD 3.7 04397872 10.99 SGD
Shipped after 2018-02-26
HIGH SPEED STEEL (HSS) 109-9272 - 32 3 71 XR THINNING 1PC 1 V-SD 3.0 04397802 7.99 SGD
In stock
HIGH SPEED STEEL (HSS) 109-9299 - 35 3.2 71 XR THINNING 1PC 1 V-SD 3.2 04397827 8.99 SGD
In stock
High-speed steel (HSS) 109-9302 - 35 3.3 73 XR web thinning 1PC 1 V-SD 3.3 04397836 8.99 SGD
In stock
HIGH SPEED STEEL (HSS) 109-9311 - 38 3.4 73 XR THINNING 1PC 1 V-SD 3.4 04397845 8.99 SGD
In stock
HIGH SPEED STEEL (HSS) 109-9329 - 38 3.5 73 XR THINNING 1PC 1 V-SD 3.5 04397854 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Drilling of stainless steel
1
From Japan
On 2014-03-07 17:07:35
I bought it at the Home Center Center where the cutting edge burned at two holes and it lasts long
This review is about item#04397802.

Related Products