Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

5.00 (1)
Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed steel (HSS) 109-9434 1-0115 46 4.6 86 XR thinning 1PC 1 V-SD 4.6 04397967 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9388 1-0115 42 4.1 83 XR thinning 1PC 1 V-SD 4.1 04397915 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9469 1-0115 51 4.9 92 XR thinning 1PC 1 V-SD 4.9 04397994 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9400 1-0115 46 4.3 83 XR thinning 1PC 1 V-SD 4.3 04397933 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9442 1-0115 46 4.7 89 XR thinning 1PC 1 V-SD 4.7 04397976 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9451 1-0115 51 4.8 89 XR thinning 1PC 1 V-SD 4.8 04397985 14.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9418 1-0115 46 4.4 86 XR thinning 1PC 1 V-SD 4.4 04397942 12.99 SGD
Shipped after 2018-05-31
High-speed steel (HSS) 109-9370 - 42 4 83 XR web thinning 1PC 1 V-SD 4.0 04397906 9.99 SGD
In stock
HIGH SPEED STEEL (HSS) 109-9396 - 42 4.2 83 XR THINNING 1PC 1 V-SD 4.2 04397924 12.99 SGD
In stock
HIGH SPEED STEEL (HSS) 109-9426 - 46 4.5 86 XR THINNING 1PC 1 V-SD 4.5 04397951 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a pilot hole before tapping a stainless angle etc.
5
From Japan
On 2011-09-16 09:39:03
There is also for stainless steel, but even this will be sufficiently good, it will be strong and lasts long.
This review is about item#04397933.

Related Products