Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Thinning Shape of Drills Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed steel (HSS) 109-9621 1-0115 62 6.5 105 xR thinning 1PC 1 V-SD 6.5 04398152 18.99 SGD
Shipped after 2018-05-01
High-speed steel (HSS) 109-9639 1-0115 62 6.6 105 XR thinning 1PC 1 V-SD 6.6 04398161 27.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9647 1-0115 62 6.7 105 XR thinning 1PC 1 V-SD 6.7 04398177 27.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9582 1-0115 62 6.1 102 XR thinning 1PC 1 V-SD 6.1 04398116 20.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9591 1-0115 62 6.2 102 XR thinning 1PC 1 V-SD 6.2 04398125 20.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9663 1-0115 67 6.9 105 XR thinning 1PC 1 V-SD 6.9 04398195 25.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9612 1-0115 62 6.4 105 XR thinning 1PC 1 V-SD 6.4 04398143 20.99 SGD
Shipped after 2018-05-07
High-speed steel (HSS) 109-9604 1-0115 62 6.3 102 XR thinning 1PC 1 V-SD 6.3 04398134 20.99 SGD
Shipped after 2018-05-02
HIGH SPEED STEEL (HSS) 109-9574 - 56 6 102 XR THINNING 1PC 1 V-SD 6.0 04398107 16.99 SGD
Shipped after 2018-05-02
High-speed steel (HSS) 109-9655 - 67 6.8 105 XR web thinning 1PC 1 V-SD 6.8 04398186 18.99 SGD
In stock
ADD TO CART

Related Products