Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Thinning Shape of Drills
XR THINNING
Coating
Violet coating
...see all>
Product Options
ADD TO CART
Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L1 (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 High-speed steel (HSS) 109-9680 1-0115 67 7.1 1PC 1 V-SD 7.1 04398213 24.99 SGD
Shipped after 2018-06-29
108 High-speed steel (HSS) 109-9701 1-0115 67 7.3 1PC 1 V-SD 7.3 04398231 24.99 SGD
Shipped after 2018-06-29
111 High-speed steel (HSS) 109-9710 1-0115 67 7.4 1PC 1 V-SD 7.4 04398247 24.99 SGD
Shipped after 2018-06-29
111 High-speed steel (HSS) 109-9736 1-0115 73 7.6 1PC 1 V-SD 7.6 04398265 31.99 SGD
Shipped after 2018-06-29
108 High-speed steel (HSS) 109-9698 1-0115 67 7.2 1PC 1 V-SD 7.2 04398222 24.99 SGD
Shipped after 2018-06-29
114 High-speed steel (HSS) 109-9744 1-0115 73 7.7 1PC 1 V-SD 7.7 04398274 28.99 SGD
Shipped after 2018-06-29
114 High-speed steel (HSS) 109-9752 1-0115 73 7.8 1PC 1 V-SD 7.8 04398283 28.99 SGD
Shipped after 2018-06-29
114 High-speed steel (HSS) 109-9761 1-0115 73 7.9 1PC 1 V-SD 7.9 04398292 28.99 SGD
Shipped after 2018-06-29
111 High-speed steel (HSS) 109-9728 1-0115 67 7.5 1PC 1 V-SD 7.5 04398256 23.99 SGD
Shipped after 2018-06-28
105 HIGH SPEED STEEL (HSS) 109-9671 - 67 7 1PC 1 V-SD 7.0 04398204 22.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products