Buy more than* S$200* and get FREE SHIPPING

Violet straight twist drill

Purpose
Wide use and for general processing
Drill tip angle (degree)
118
Thinning Shape of Drills
XR THINNING
Coating
Violet coating
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length L3 (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0115 79 8.9 124 High-speed steel (HSS) 109-9868 1PC 1 V-SD 8.9 04398396 32.88 SGD
Shipped after 2017-07-28
1-0115 73 8.5 121 High-speed steel (HSS) 109-9825 1PC 1 V-SD 8.5 04398353 30.12 SGD
Shipped after 2017-07-24
1-0115 73 8.1 117 High-speed steel (HSS) 109-9787 1PC 1 V-SD 8.1 04398317 30.71 SGD
Shipped after 2017-07-28
1-0115 73 8.4 121 High-speed steel (HSS) 109-9817 1PC 1 V-SD 8.4 04398344 32.14 SGD
N/A
1-0115 79 8.6 121 High-speed steel (HSS) 109-9833 1PC 1 V-SD 8.6 04398362 32.20 SGD
Shipped after 2017-07-28
1-0115 79 8.7 121 High-speed steel (HSS) 109-9841 1PC 1 V-SD 8.7 04398371 32.88 SGD
Shipped after 2017-07-28
1-0115 79 8.8 124 High-speed steel (HSS) 109-9850 1PC 1 V-SD 8.8 04398387 32.88 SGD
Shipped after 2017-07-28
1-0115 73 8.2 117 High-speed steel (HSS) 109-9795 1PC 1 V-SD 8.2 04398326 30.71 SGD
Shipped after 2017-08-01
1-0115 73 8.3 117 High-speed steel (HSS) 109-9809 1PC 1 V-SD 8.3 04398335 30.71 SGD
Shipped after 2017-07-28
- 73 8 114 HIGH SPEED STEEL (HSS) 109-9779 1PC 1 V-SD 8.0 04398301 28.05 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products