Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Turning insert

Holes With/Whithout
Available
Cutting Range
Medium cutting
Nose Radius r (mm)
0.2
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
3.97
Hole Diameter (phi mm)
2.3
Thickness (mm)
1.59
Shape
An equilateral Hexagon axonometric
Material
NX2525
Type
Positive
TRUSCO Part Number
118-9352
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 WCMT020102 05324496 68.99 SGD
In stock
ADD TO CART

Related Products