Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coating Rod Diameter (phi mm) JIS Standard Stick Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Raimuchitaniya system 4 Z3211 E4303 (formerly Z3211 D4303) 400 Covered electrode 1Box(20kg) 1 KT-303 03787235 159.99 SGD
In stock
Raimuchitaniya system 2.6 Z3211 E4303 (formerly Z3211 D4303) 350 Covered electrode 1Box(20kg) 1 KT-303 06127922 159.99 SGD
In stock
Raimuchitaniya system 3.2 Z3211 E4303 (formerly Z3211 D4303) 350 Covered electrode 1Box(20kg) 1 KT-303 03787226 159.99 SGD
In stock
Lime titanium type 2.6 Z3211 E4303 (former Z3211 D4303) 350 Shielded metal arc welding rod 1Box(5kg) 1 KT-303 09346662 41.99 SGD
In stock
Lime titanium type 3.2 Z3211 E4303 (former Z3211 D4303) 350 Shielded metal arc welding rod 1Box(5kg) 1 KT-303 09346671 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 3.70
10 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2018-01-12 21:14:32
repeat. I am satisfied and evaluated but it is really satisfying!
This review is about item#9346662.
welding
5
From Japan
On 2018-01-04 11:10:48
It is a repeat. I hope that sales will not end.
This review is about item#9346662.
Welding operation
5
From Japan
On 2017-11-19 00:20:48
I can use it normally! It helps cost reduction. It is recommended.
This review is about item#09346662.
Can making
5
From Japan
On 2017-10-31 07:08:27
I buy things that I can trust because I buy goods frequently.
This review is about item#09346671.
welding
1
From Japan
On 2016-07-13 17:42:15
It is useless, please join us and have a lot of unnecessary losses Please improve NG
This review is about item#09346671.
Sash mounting
1
From Japan
On 2016-02-10 10:08:26
There are many oxide films (dregs). The melting condition of the rod itself is faster than others.
This review is about item#09346662.
Welding separates of concrete formwork
5
From Japan
On 2013-02-19 17:34:24
I am using it in repeat, but I use it unchanged with domestic products.
This review is about item#03787226.
Attach fittings.
4
From Japan
On 2013-02-18 13:05:41
It is easy to use.
This review is about item#09346671.
Thin welding
1
From Japan
On 2010-08-08 15:48:15
It is completely different from the feeling of use when used a few years ago. B10 seems to be using. That's no problem.
This review is about item#06127922.
Welding operation
5
From Japan
On 2007-11-08 18:54:54
I do not use it much so it is cheap and I am very much saved. Also, because 20 kg is too much, I am happy if there is 5 kg entrance.
This review is about item#03787226.

Related Products