Buy more than* S$200* and get FREE SHIPPING

Oval Countersunk Head Head, Half-RoundMachine Screw, Iron/Uni- Chrome

4.33 (3)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Length (mm) Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 10 M5x10 10 0.8 #2 Iron / Uni-chrome 1Pack(125PC) 1 M5x10 05505841 7.99 SGD
In stock
M4 8 M4x8 8 0.7 #2 Iron / Uni-chrome 1Pack(230PC) 1 M4x8 05505683 7.99 SGD
In stock
- - M3x8 6 0.5 #2 Iron / Uni-chrome 1Pack(360PC) 1 M3x8 05505525 7.99 SGD
Shipped after 2018-05-30
M5 20 M5x20 10 0.8 #2 Iron / Uni-chrome 1Pack(105PC) 1 M5x20 05505902 8.99 SGD
In stock
- - M6x25 12.0 1.0 #3 Iron / Uni-chrome 1Pack(60PC) 1 M6x25 05506067 9.99 SGD
Shipped after 2018-05-30
- - M6x16 12.0 1.0 #3 Iron / Uni-chrome 1Pack(90PC) 1 M6x16 05506024 9.99 SGD
Shipped after 2018-06-05
- - M6x12 12.0 1.0 #3 Iron / Uni-chrome 1Pack(100PC) 1 M6x12 05505997 8.99 SGD
In stock
- - M5x8 10.0 0.8 #2 Iron / Uni-chrome 1Pack(140PC) 1 M5x8 05505832 -
Discontinued
[x]
- - M5x50 10.0 0.8 #2 Iron / Uni-chrome 1Pack(45PC) 1 M5x50 05505972 7.99 SGD
Shipped after 2018-05-31
- - M5x35 10.0 0.8 #2 Iron / Uni-chrome 1Pack(65PC) 1 M5x35 05505945 8.99 SGD
Shipped after 2018-05-31
- - M5x25 10.0 0.8 #2 Iron / Uni-chrome 1Pack(90PC) 1 M5x25 05505927 8.99 SGD
In stock
- - M4x50 8.0 0.7 #2 Iron / Uni-chrome 1Pack(65PC) 1 M4x50 05505823 8.99 SGD
Shipped after 2018-05-30
- - M4x16 8.0 0.7 #2 Iron / Uni-chrome 1Pack(180PC) 1 M4x16 05505735 9.99 SGD
Shipped after 2018-05-31
- - M3x5 6.0 0.5 #2 Iron / Uni-chrome 1Pack(300PC) 1 M3x5 05505507 7.99 SGD
Shipped after 2018-05-30
- - M3x35 6.0 0.5 #2 Iron / Uni-chrome 1Pack(120PC) 1 M3x35 05505631 9.99 SGD
Shipped after 2018-05-31
- - M3x30 6.0 0.5 #2 Iron / Uni-chrome 1Pack(150PC) 1 M3x30 05505622 9.99 SGD
Shipped after 2018-06-05
- - M3x25 6.0 0.5 #2 Iron / Uni-chrome 1Pack(180PC) 1 M3x25 05505613 10.99 SGD
Shipped after 2018-05-31
- - M3x20 6.0 0.5 #2 Iron / Uni-chrome 1Pack(240PC) 1 M3x20 05505595 10.99 SGD
Shipped after 2018-05-30
- - M3x16 6.0 0.5 #2 Iron / Uni-chrome 1Pack(270PC) 1 M3x16 05505577 10.99 SGD
Shipped after 2018-05-31
- - M6x40 12.0 1.0 #3 Iron / Uni-chrome 1Pack(45PC) 1 M6x40 05506094 7.99 SGD
Shipped after 2018-05-30
- - M5x30 10.0 0.8 #2 Iron / Uni-chrome 1Pack(80PC) 1 M5x30 05505936 8.99 SGD
In stock
M4 10 M4x10 8.0 0.7 #2 Iron / Uni-chrome 1Pack(230PC) 1 M4x10 05505692 7.99 SGD
In stock
- - M3x10 6.0 0.5 #2 Iron / Uni-chrome 1Pack(350PC) 1 M3x10 05505534 9.99 SGD
Shipped after 2018-06-05
- - M6x35 12.0 1.0 #3 Iron / Uni-chrome 1Pack(50PC) 1 M6x35 05506085 9.99 SGD
Shipped after 2018-06-05
- - M5x45 10.0 0.8 #2 Iron / Uni-chrome 1Pack(50PC) 1 M5x45 05505963 8.99 SGD
In stock
- - M5x16 10.0 0.8 #2 Iron / Uni-chrome 1Pack(120PC) 1 M5x16 05505884 9.99 SGD
Shipped after 2018-06-05
- - M4x25 8.0 0.7 #2 Iron / Uni-chrome 1Pack(130PC) 1 M4x25 05505771 8.99 SGD
In stock
- - M4x20 8.0 0.7 #2 Iron / Uni-chrome 1Pack(160PC) 1 M4x20 05505753 7.99 SGD
Shipped after 2018-06-05
- - M4x12 8.0 0.7 #2 Iron / Uni-chrome 1Pack(220PC) 1 M4x12 05505701 8.99 SGD
In stock
- - M3x6 6.0 0.5 #2 Iron / Uni-chrome 1Pack(360PC) 1 M3x6 05505516 7.99 SGD
Shipped after 2018-05-30
M6 50 M6x50 12.0 1.0 #3 Iron / Uni-chrome 1Pack(35PC) 1 M6x50 05506112 8.99 SGD
In stock
- - M6x45 12.0 1.0 #3 Iron / Uni-chrome 1Pack(40PC) 1 M6x45 05506103 7.99 SGD
Shipped after 2018-05-31
- - M6x30 12.0 1.0 #3 Iron / Uni-chrome 1Pack(55PC) 1 M6x30 05506076 8.99 SGD
Shipped after 2018-05-30
- - M6x15 12.0 1.0 #3 Iron / Uni-chrome 1Pack(90PC) 1 M6x15 05506015 8.99 SGD
In stock
- - M6x10 12.0 1.0 #3 Iron / Uni-chrome 1Pack(100PC) 1 M6x10 05505981 8.99 SGD
Shipped after 2018-06-05
- - M5x40 10.0 0.8 #2 Iron / Uni-chrome 1Pack(58PC) 1 M5x40 05505954 12.99 SGD
Shipped after 2018-05-30
- - M4x45 8.0 0.7 #2 Iron / Uni-chrome 1Pack(70PC) 1 M4x45 05505814 9.99 SGD
Shipped after 2018-06-05
- - M4x40 8.0 0.7 #2 Iron / Uni-chrome 1Pack(85PC) 1 M4x40 05505805 8.99 SGD
Shipped after 2018-06-05
- - M4x35 8.0 0.7 #2 Iron / Uni-chrome 1Pack(100PC) 1 M4x35 05505796 7.99 SGD
Shipped after 2018-05-31
- - M4x30 8.0 0.7 #2 Iron / Uni-chrome 1Pack(110PC) 1 M4x30 05505787 7.99 SGD
Shipped after 2018-05-30
- - M3x40 6.0 0.5 #2 Iron / Uni-chrome 1Pack(110PC) 1 M3x40 05505647 8.99 SGD
Shipped after 2018-06-05
- - M3x15 6.0 0.5 #2 Iron / Uni-chrome 1Pack(300PC) 1 M3x15 05505561 11.99 SGD
Shipped after 2018-06-05
M6 20 M6x20 12.0 1.0 #3 Iron / Uni-chrome 1Pack(80PC) 1 M6x20 05506042 8.99 SGD
In stock
- - M3x12 6.0 0.5 #2 Iron / Uni-chrome 1Pack(300PC) 1 M3x12 05505543 11.99 SGD
Shipped after 2018-05-30
M4 6 M4x6 8.0 0.7 #2 Iron / Unichrome 1Pack(210PC) 1 M4x6 05505674 7.99 SGD
In stock
M4 15 M4x15 8.0 0.7 #2 Iron / uni-chromium 1Pack(190PC) 1 M4x15 05505726 7.99 SGD
Shipped after 2018-06-01
M5 12 M5x12 10.0 0.8 #2 Iron / Unichrome 1Pack(140PC) 1 M5x12 05505857 8.99 SGD
In stock
M5 15 M5x15 10.0 0.8 #2 Iron / Unichrome 1Pack(130PC) 1 M5x15 05505875 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During periodic maintenance of transport equipment
5
From Japan
On 2018-04-23 15:55:50
We had to buy a large quantity in the weight original box when we ordered general round screw head screws which are the designated mounting screws of the used machine, but we felt somewhat inconvenient, but the items of this one are close to the used parts It is sold in a quantity of the order and it is convenient to be able to do a periodic inspection very reasonably and it seems that there is nothing to lose a head if there is no mistake even for the driver size I plan to use it next time.
This review is about item#5505735.
Used for bikes.
5
From Japan
On 2015-11-08 11:31:39
I am satisfied with price and quality. We will also purchase.
This review is about item#05505525.
Installation of door closer bracket
3
From Japan
On 2013-05-08 17:22:36
Normally it is OK without being able and without impossibility.
This review is about item#05505857.

Related Products