Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Thread Pitch (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Truss Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Thread Pitch (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Truss Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 - M4 M4x25 9.4 0.7 #2 Iron / chromate   1Pack(120PC) 1 M4x25 05695776 8.99 SGD
In stock
15 - M4 M4x15 9.4 0.7 #2 Iron / chromate   1Pack(160PC) 1 M4x15 05695724 8.99 SGD
In stock
45 - M8 M8x45 17.8 1.25 #3 Iron / chromate   1Pack(16PC) 1 M8x45 05696266 7.99 SGD
Shipped after 2018-05-31
10 - M8 M8x10 17.8 1.25 #3 Iron / chromate   1Pack(35PC) 1 M8x10 05696144 8.99 SGD
Shipped after 2018-05-31
35 - M6 M6x35 14.0 1.0 #3 Iron / chromate   1Pack(45PC) 1 M6x35 05696101 12.99 SGD
Shipped after 2018-05-28
30 - M6 M6x30 14.0 1.0 #3 Iron / chromate   1Pack(50PC) 1 M6x30 05696092 8.99 SGD
Shipped after 2018-05-31
20 - M6 M6x20 14.0 1.0 #3 Iron / chromate   1Pack(65PC) 1 M6x20 05696065 8.99 SGD
Shipped after 2018-05-31
15 - M6 M6x15 14.0 1.0 #3 Iron / chromate   1Pack(70PC) 1 M6x15 05696031 10.99 SGD
Shipped after 2018-05-31
6 - M5 M5x6 11.8 0.8 #2 Iron / chromate   1Pack(120PC) 1 M5x6 05695837 9.99 SGD
Shipped after 2018-05-30
35 - M5 M5x35 11.8 0.8 #2 Iron / chromate   1Pack(60PC) 1 M5x35 05695952 9.99 SGD
Shipped after 2018-05-28
40 - M4 M4x40 9.4 0.7 #2 Iron / chromate   1Pack(80PC) 1 M4x40 05695803 9.99 SGD
Shipped after 2018-05-30
30 - M4 M4x30 9.4 0.7 #2 Iron / chromate   1Pack(105PC) 1 M4x30 05695785 9.99 SGD
Shipped after 2018-05-30
15 - M8 M8x15 17.8 1.25 #3 Iron / chromate   1Pack(30PC) 1 M8x15 05696171 8.99 SGD
Shipped after 2018-05-28
12 - M8 M8x12 17.8 1.25 #3 Iron / chromate   1Pack(35PC) 1 M8x12 05696153 9.99 SGD
Shipped after 2018-05-28
8 - M6 M6x8 14.0 1.0 #3 Iron / chromate   1Pack(75PC) 1 M6x8 05695995 10.99 SGD
Shipped after 2018-05-31
50 - M6 M6x50 14.0 1.0 #3 Iron / chromate   1Pack(30PC) 1 M6x50 05696135 8.99 SGD
In stock
40 - M6 M6x40 14.0 1.0 #3 Iron / chromate   1Pack(40PC) 1 M6x40 05696117 8.99 SGD
Shipped after 2018-05-31
30 - M5 M5x30 11.8 0.8 #2 Iron / chromate   1Pack(65PC) 1 M5x30 05695943 10.99 SGD
Shipped after 2018-05-31
25 - M5 M5x25 11.8 0.8 #2 Iron / chromate   1Pack(75PC) 1 M5x25 05695934 10.99 SGD
Shipped after 2018-05-31
20 0.8 M5 M5x20 11.8 - #2 Iron / chromate   1Pack(90PC) 1 M5x20 05695916 11.99 SGD
Shipped after 2018-05-28
6 - M3 M3x6 6.9 0.5 #1 Iron / chromate   1Pack(280PC) 1 M3x6 05695523 28.99 SGD
Shipped after 2018-05-28
20 - M3 M3x20 6.9 0.5 #1 Iron / chromate   1Pack(190PC) 1 M3x20 05695602 28.99 SGD
Shipped after 2018-05-31
25 - M8 M8x25 17.8 1.25 #3 Iron / chromate   1Pack(25PC) 1 M8x25 05696223 9.99 SGD
Shipped after 2018-05-28
16 - M5 M5x16 11.8 0.8 #2 Iron / chromate   1Pack(95PC) 1 M5x16 05695891 11.99 SGD
Shipped after 2018-05-25
15 - M5 M5x15 11.8 0.8 #2 Iron / chromate   1Pack(100PC) 1 M5x15 05695882 12.99 SGD
Shipped after 2018-05-25
40 - M8 M8x40 17.8 1.25 #3 Iron / chromate   1Pack(18PC) 1 M8x40 05696257 12.99 SGD
Shipped after 2018-05-28
35 - M8 M8x35 17.8 1.25 #3 Iron / chromate   1Pack(20PC) 1 M8x35 05696241 12.99 SGD
Shipped after 2018-05-31
20 - M8 M8x20 17.8 1.25 #3 Iron / chromate   1Pack(25PC) 1 M8x20 05696205 9.99 SGD
Shipped after 2018-05-31
45 - M5 M5x45 11.8 0.8 #2 Iron / chromate   1Pack(50PC) 1 M5x45 05695977 9.99 SGD
Shipped after 2018-05-28
35 - M4 M4x35 9.4 0.7 #2 Iron / chromate   1Pack(90PC) 1 M4x35 05695794 11.99 SGD
Shipped after 2018-05-25
35 - M3 M3x35 6.9 0.5 #1 Iron / chromate   1Pack(110PC) 1 M3x35 05695645 12.99 SGD
Shipped after 2018-05-28
25 - M3 M3x25 6.9 0.5 #1 Iron / chromate   1Pack(155PC) 1 M3x25 05695627 12.99 SGD
Shipped after 2018-05-28
40 - M5 M5x40 11.8 0.8 #2 Iron / chromate   1Pack(55PC) 1 M5x40 05695961 9.99 SGD
Shipped after 2018-05-28
6 - M4 M4x6 9.4 0.7 #2 Iron / chromate   1Pack(175PC) 1 M4x6 05695672 12.99 SGD
Shipped after 2018-05-31
50 - M4 M4x50 9.4 0.7 #2 Iron / chromate   1Pack(50PC) 1 M4x50 05695821 9.99 SGD
Shipped after 2018-05-25
5 - M4 M4x5 9.4 0.7 #2 Iron / chromate   1Pack(140PC) 1 M4x5 05695663 14.99 SGD
Shipped after 2018-05-28
20 - M4 M4x20 9.4 0.7 #2 Iron / chromate   1Pack(140PC) 1 M4x20 05695751 14.99 SGD
Shipped after 2018-05-30
10 0.7 M4 M4x10 9.4 - #2 Iron / chromate   1Pack(200PC) 1 M4x10 05695697 8.99 SGD
Shipped after 2018-05-31
30 - M3 M3x30 6.9 0.5 #1 Iron / chromate   1Pack(140PC) 1 M3x30 05695636 14.99 SGD
Shipped after 2018-05-28
15 - M3 M3x15 6.9 0.5 #1 Iron / chromate   1Pack(250PC) 1 M3x15 05695575 28.99 SGD
Shipped after 2018-05-31
25 - M6 M6x25 14.0 1.0 #3 Iron / chromate   1Pack(55PC) 1 M6x25 05696083 9.99 SGD
Shipped after 2018-05-28
16 - M6 M6x16 14.0 1.0 #3 Iron / chromate   1Pack(65PC) 1 M6x16 05696047 9.99 SGD
Shipped after 2018-05-31
12 - M5 M5x12 11.8 0.8 #2 Iron / chromate   1Pack(110PC) 1 M5x12 05695864 12.99 SGD
Shipped after 2018-05-30
8 - M4 M4x8 9.4 0.7 #2 Iron / chromate   1Pack(210PC) 1 M4x8 05695681 6.99 SGD
Shipped after 2018-05-28
16 - M4 M4x16 9.4 0.7 #2 Iron / chromate   1Pack(150PC) 1 M4x16 05695733 9.99 SGD
Shipped after 2018-05-31
12 - M4 M4x12 9.4 0.7 #2 Iron / chromate   1Pack(180PC) 1 M4x12 05695706 9.99 SGD
Shipped after 2018-05-28
5 - M3 M3x5 6.9 0.5 #1 Iron / chromate   1Pack(260PC) 1 M3x5 05695514 28.99 SGD
Shipped after 2018-05-31
40 - M3 M3x40 6.9 0.5 #1 Iron / chromate   1Pack(100PC) 1 M3x40 05695654 12.99 SGD
Shipped after 2018-05-28
12 - M3 M3x12 6.9 0.5 #1 Iron / chromate   1Pack(260PC) 1 M3x12 05695557 28.99 SGD
Shipped after 2018-05-28
12 1.0 M6 M6x12 14.0 - #3 Iron / chromate   1Pack(75PC) 1 M6x12 05696013 8.99 SGD
Shipped after 2018-05-28
50 - M5 M5x50 11.8 0.8 #2 Iron / chromate   1Pack(45PC) 1 M5x50 05695986 8.99 SGD
Shipped after 2018-05-31
8 0.5 M3 M3x8 6.9 - #1 Iron / chromate   1Pack(310PC) 1 M3x8 05695532 7.99 SGD
Shipped after 2018-05-28
16 - M3 M3x16 6.9 0.5 #1 Iron / chromate   1Pack(230PC) 1 M3x16 05695584 28.99 SGD
Shipped after 2018-05-28
10 - M3 M3x10 6.9 0.5 #1 Iron / chromate   1Pack(290PC) 1 M3x10 05695541 28.99 SGD
Shipped after 2018-05-31
50 - M8 M8x50 17.8 1.25 #3 Iron / chromate   1Pack(15PC) 1 M8x50 05696275 7.99 SGD
Shipped after 2018-05-31
30 - M8 M8x30 17.8 1.25 #3 Iron / chromate   1Pack(22PC) 1 M8x30 05696232 8.99 SGD
Shipped after 2018-05-31
16 - M8 M8x16 17.8 1.25 #3 Iron / chromate   1Pack(30PC) 1 M8x16 05696187 8.99 SGD
Shipped after 2018-05-31
45 - M6 M6x45 14.0 1.0 #3 Iron / chromate   1Pack(35PC) 1 M6x45 05696126 8.99 SGD
Shipped after 2018-05-28
10 - M6 M6x10 14.0 1.0 #3 Iron / chromate   1Pack(70PC) 1 M6x10 05696004 9.99 SGD
Shipped after 2018-05-31
8 - M5 M5x8 11.8 0.8 #2 Iron / chromate   1Pack(125PC) 1 M5x8 05695846 13.99 SGD
Shipped after 2018-05-30
10 - M5 M5x10 11.8 0.8 #2 Iron / chromate   1Pack(125PC) 1 M5x10 05695855 13.99 SGD
Shipped after 2018-05-30
45 - M4 M4x45 9.4 0.7 #2 Iron / chromate   1Pack(60PC) 1 M4x45 05695812 9.99 SGD
Shipped after 2018-05-30
18, 18 - M4, M4 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(150pc) 1 M4 x18 24347076 9.99 SGD
Shipped after 2018-05-28
18, 18 - M6, M6 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(90pc) 1 M6 x18 24347094 14.99 SGD
Shipped after 2018-05-28
14, 14 - M6, M6 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(90pc) 1 M6 x14 24347085 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.

Related Products