Buy more than* S$200* and get FREE SHIPPING

Pan Head Machine Screw, Stainless Steel

4.63 (68)
...see all>
Product Options
ADD TO CART
Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Recess Depth (mm) Dimensions dk (mm) Dimension m (mm) Dimension K(mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - M8 M8x12 14 1.25 #3 Stainless steel (SUSXM7) 12   1Pack(20PC) 1 M8x12 05507932 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x65 9 0.8 #2 Stainlesssteel(SUSxM7) 65   1Pack(14PC) 1 M5x65 05507704 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x15 14 1.25 #3 Stainlesssteel(SUSxM7) 15   1Pack(19PC) 1 M8x15 05507957 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x14 9 0.8 #2 Stainlesssteel(SUSxM7) 14   1Pack(55PC) 1 M5x14 05507573 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x75 10.5 1 #3 Stainlesssteel(SUSxM7) 75   1Pack(9PC) 1 M6x75 05507914 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x18 9 0.8 #2 Stainlesssteel(SUSxM7) 18   1Pack(50PC) 1 M5x18 05507607 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x55 9 0.8 #2 Stainlesssteel(SUSxM7) 55   1Pack(17PC) 1 M5x55 05507686 10.99 SGD
Shipped after 2018-04-23
(Maximum) 4.36 / (Min) 3.73 14 7.8 5.2 M8 M8x110 14 1.25 3 Stainlesssteel(SUSxM7) 110   1PC 1 M8x110 42277602 4.99 SGD
Shipped after 2018-04-23
- - - - M6 M6 x 35 10.5 1 #3 Stainless (SUSXM7) 35   1Pack(21PC) 1 M6x35 05507835 10.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6 x 16 4.5 0.45 #1 Stainless (SUSXM7) 16   1Pack(120PC) 1 M2.6x16 05507101 9.99 SGD
Shipped after 2018-04-23
(Max) 4.36, (Min) 3.73 14 7.8 5.2 M8 M8x115 14.0 1.25 3 Stainless steel (SUSXM7) 115   1PC 1 M8x115 42277611 4.99 SGD
Shipped after 2018-05-07
(Max) 4.36, (Min) 3.73 14 7.8 5.2 M8 M8x130 14.0 1.25 3 Stainless steel (SUSXM7) 130   1PC 1 M8x130 42277636 4.99 SGD
Shipped after 2018-04-23
(Max) 4.36, (Min) 3.73 14 7.8 5.2 M8 M8x120 14.0 1.25 3 Stainless steel (SUSXM7) 120   1PC 1 M8x120 42277627 4.99 SGD
Shipped after 2018-04-23
(Max) 4.36, (Min) 3.73 14 7.8 5.2 M8 M8x150 14.0 1.25 3 Stainless steel (SUSXM7) 150   1PC 1 M8x150 42277645 4.99 SGD
Shipped after 2018-04-23
- - - - M10 - - 1.5 - - 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M10 x20 24346008 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 65 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M10 x65 24346096 9.99 SGD
Shipped after 2018-04-25
- - - - M3 - - 0.5 - - 3 *[No return] You cannot return this product. For details, see FAQ. 1pack(124pc) 1 M3 x3 24345947 11.99 SGD
Shipped after 2018-04-25
- - - - M4 - - 0.7 - - 4 *[No return] You cannot return this product. For details, see FAQ. 1pack(91pc) 1 M4 x4 24345956 11.99 SGD
Shipped after 2018-04-25
- - - - M6 - - 1.0 - - 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(33pc) 1 M6 x6 24345983 14.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M10 x70 24346105 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x40 24346044 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 75 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M10 x75 24346114 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 16   1pack(5pc) 1 M10 x16 24345992 10.99 SGD
Shipped after 2018-04-23
- - - - M10 - - 1.5 - - 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x25 24346017 14.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x50 24346062 9.99 SGD
Shipped after 2018-04-25
- - - - M5 - - 0.8 - - 22 *[No return] You cannot return this product. For details, see FAQ. 1pack(35pc) 1 M5 x22 24345974 12.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 45 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x45 24346053 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 60 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x60 24346087 9.99 SGD
Shipped after 2018-04-25
- - - - M5 - - 0.8 - - 5 *[No return] You cannot return this product. For details, see FAQ. 1pack(48pc) 1 M5 x5 24345965 14.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x30 24346026 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 55 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x55 24346078 9.99 SGD
Shipped after 2018-04-25
- - - - M10 - - 1.5 - - 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M10 x35 24346035 9.99 SGD
Shipped after 2018-04-25
- - - - M8 M8x55 14.0 1.25 #3 Stainless steel (SUSXM7) 55   1Pack(8PC) 1 M8x55 05508054 13.99 SGD
Shipped after 2018-04-26
- - - - M8 M8x40 14.0 1.25 #3 Stainless steel (SUSXM7) 40   1Pack(11PC) 1 M8x40 05508027 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x18 14.0 1.25 #3 Stainless steel (SUSXM7) 18   1Pack(17PC) 1 M8x18 05507975 10.99 SGD
Shipped after 2018-04-27
- - - - M8 M8x65 14.0 1.25 #3 Stainless steel (SUSXM7) 65   1Pack(7PC) 1 M8x65 05508072 10.99 SGD
Shipped after 2018-04-26
- - - - M8 M8x45 14.0 1.25 #3 Stainless steel (SUSXM7) 45   1Pack(10PC) 1 M8x45 05508036 10.99 SGD
Shipped after 2018-04-26
- - - - M6 M6 x 45 10.5 1 #3 Stainless (SUSXM7) 45   1Pack(16PC) 1 M6x45 05507853 10.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x14 4.5 0.45 #1 Stainlesssteel(SUSxM7) 14   1Pack(130PC) 1 M2.6x14 05507083 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x14 10.5 1 #3 Stainlesssteel(SUSxM7) 14   1Pack(35PC) 1 M6x14 05507765 10.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x14 3.5 0.4 #1 Stainlesssteel(SUSxM7) 14   1Pack(130PC) 1 M2x14 05506961 9.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x55 10.5 1 #3 Stainlesssteel(SUSxM7) 55   1Pack(13PC) 1 M6x55 05507871 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4 x 18 7 0.7 #2 Stainless (SUSXM7) 18   1Pack(95PC) 1 M4x18 05507406 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x16 10.5 1.0 #3 Stainless steel (SUSXM7) 16   1Pack(31PC) 1 M6x16 05507783 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x70 14.0 1.25 #3 Stainless steel (SUSXM7) 70   1Pack(7PC) 1 M8x70 05508081 10.99 SGD
Shipped after 2018-05-07
- - - - M8 M8x35 14.0 1.25 #3 Stainless steel (SUSXM7) 35   1Pack(12PC) 1 M8x35 05508011 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x14 14.0 1.25 #3 Stainless steel (SUSXM7) 14   1Pack(19PC) 1 M8x14 05507941 10.99 SGD
Shipped after 2018-05-07
- - - - M8 M8x60 14.0 1.25 #3 Stainless steel (SUSXM7) 60   1Pack(8PC) 1 M8x60 05508063 15.99 SGD
Shipped after 2018-04-26
- - - - M8 M8x50 14.0 1.25 #3 Stainless steel (SUSXM7) 50   1Pack(9PC) 1 M8x50 05508045 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x16 14.0 1.25 #3 Stainless steel (SUSXM7) 16   1Pack(18PC) 1 M8x16 05507966 15.99 SGD
Shipped after 2018-04-27
- - - - M2 M2x3 3.5 0.4 #1 Stainless (SUSXM7) 3   1Pack(150PC) 1 M2x3 05506891 10.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x4 3.5 0.4 #1 Stainless (SUSXM7) 4   1Pack(160PC) 1 M2x4 05506907 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x5 3.5 0.4 #1 Stainless (SUSXM7) 5   1Pack(160PC) 1 M2x5 05506916 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x6 3.5 0.4 #1 Stainless (SUSXM7) 6   1Pack(160PC) 1 M2x6 05506925 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x8 3.5 0.4 #1 Stainless (SUSXM7) 8   1Pack(160PC) 1 M2x8 05506934 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x10 3.5 0.4 #1 Stainless (SUSXM7) 10   1Pack(150PC) 1 M2x10 05506943 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x12 3.5 0.4 #1 Stainless (SUSXM7) 12   1Pack(140PC) 1 M2x12 05506952 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x15 3.5 0.4 #1 Stainless (SUSXM7) 15   1Pack(130PC) 1 M2x15 05506977 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x16 3.5 0.4 #1 Stainless (SUSXM7) 16   1Pack(120PC) 1 M2x16 05506986 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x18 3.5 0.4 #1 Stainless (SUSXM7) 18   1Pack(115PC) 1 M2x18 05506995 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x20 3.5 0.4 #1 Stainless (SUSXM7) 20   1Pack(110PC) 1 M2x20 05507004 9.99 SGD
Shipped after 2018-04-23
- - - - M2 M2x25 3.5 0.4 #1 Stainless (SUSXM7) 25   1Pack(100PC) 1 M2x25 05507013 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x4 4.5 0.45 #1 Stainless (SUSXM7) 4   1Pack(170PC) 1 M2.6x4 05507022 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x5 4.5 0.45 #1 Stainless (SUSXM7) 5   1Pack(170PC) 1 M2.6x5 05507031 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x6 4.5 0.45 #1 Stainless (SUSXM7) 6   1Pack(170PC) 1 M2.6x6 05507047 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x8 4.5 0.45 #1 Stainless (SUSXM7) 8   1Pack(160PC) 1 M2.6x8 05507056 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x10 4.5 0.45 #1 Stainless (SUSXM7) 10   1Pack(150PC) 1 M2.6x10 05507065 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x12 4.5 0.45 #1 Stainless (SUSXM7) 12   1Pack(140PC) 1 M2.6x12 05507074 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x15 4.5 0.45 #1 Stainless (SUSXM7) 15   1Pack(120PC) 1 M2.6x15 05507092 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x18 4.5 0.45 #1 Stainless (SUSXM7) 18   1Pack(110PC) 1 M2.6x18 05507117 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x20 4.5 0.45 #1 Stainless (SUSXM7) 20   1Pack(100PC) 1 M2.6x20 05507126 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x25 4.5 0.45 #1 Stainless (SUSXM7) 25   1Pack(85PC) 1 M2.6x25 05507135 9.99 SGD
Shipped after 2018-04-23
- - - - M2.6 M2.6x30 4.5 0.45 #1 Stainless (SUSXM7) 30   1Pack(70PC) 1 M2.6x30 05507144 9.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x4 5.5 0.5 #2 Stainless (SUSXM7) 4   1Pack(210PC) 1 M3x4 05507153 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x5 5.5 0.5 #2 Stainless (SUSXM7) 5   1Pack(230PC) 1 M3x5 05507162 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x6 5.5 0.5 #2 Stainless (SUSXM7) 6   1Pack(220PC) 1 M3x6 05507171 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x8 5.5 0.5 #2 Stainless (SUSXM7) 8   1Pack(220PC) 1 M3x8 05507187 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x10 5.5 0.5 #2 Stainless (SUSXM7) 10   1Pack(190PC) 1 M3x10 05507196 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x12 5.5 0.5 #2 Stainless (SUSXM7) 12   1Pack(170PC) 1 M3x12 05507205 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3 x 14 5.5 0.5 #2 Stainless (SUSXM7) 14   1Pack(150PC) 1 M3 x 14 05507214 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x15 5.5 0.5 #2 Stainless (SUSXM7) 15   1Pack(150PC) 1 M3x15 05507223 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x16 5.5 0.5 #2 Stainless (SUSXM7) 16   1Pack(140PC) 1 M3x16 05507232 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x18 5.5 0.5 #2 Stainless (SUSXM7) 18   1Pack(130PC) 1 M3x18 05507241 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x20 5.5 0.5 #2 Stainless (SUSXM7) 20   1Pack(125PC) 1 M3x20 05507257 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x25 5.5 0.5 #2 Stainless (SUSXM7) 25   1Pack(105PC) 1 M3x25 05507266 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x30 5.5 0.5 #2 Stainless (SUSXM7) 30   1Pack(90PC) 1 M3x30 05507275 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x35 5.5 0.5 #2 Stainless (SUSXM7) 35   1Pack(60PC) 1 M3x35 05507284 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x40 5.5 0.5 #2 Stainless (SUSXM7) 40   1Pack(55PC) 1 M3x40 05507293 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x45 5.5 0.5 #2 Stainless (SUSXM7) 45   1Pack(50PC) 1 M3x45 05507302 10.99 SGD
Shipped after 2018-04-23
- - - - M3 M3x50 5.5 0.5 #2 Stainless (SUSXM7) 50   1Pack(45PC) 1 M3x50 05507311 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x5 7.0 0.7 #2 Stainless (SUSXM7) 5   1Pack(165PC) 1 M4x5 05507327 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x6 7.0 0.7 #2 Stainless (SUSXM7) 6   1Pack(150PC) 1 M4x6 05507336 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4 x 8 7.0 0.7 #2 Stainless (SUSXM7) 8   1Pack(135PC) 1 M4 x 8 05507345 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x10 7.0 0.7 #2 Stainless (SUSXM7) 10   1Pack(130PC) 1 M4x10 05507354 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x12 7.0 0.7 #2 Stainless (SUSXM7) 12   1Pack(120PC) 1 M4x12 05507363 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x14 7.0 0.7 #2 Stainless (SUSXM7) 14   1Pack(110PC) 1 M4x14 05507372 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x15 7.0 0.7 #2 Stainless (SUSXM7) 15   1Pack(105PC) 1 M4x15 05507381 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x16 7.0 0.7 #2 Stainless (SUSXM7) 16   1Pack(100PC) 1 M4x16 05507397 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x20 7.0 0.7 #2 Stainless (SUSXM7) 20   1Pack(90PC) 1 M4x20 05507415 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x25 7.0 0.7 #2 Stainless (SUSXM7) 25   1Pack(75PC) 1 M4x25 05507424 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x30 7.0 0.7 #2 Stainless (SUSXM7) 30   1Pack(65PC) 1 M4x30 05507433 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x35 7.0 0.7 #2 Stainless (SUSXM7) 35   1Pack(55PC) 1 M4x35 05507442 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x40 7.0 0.7 #2 Stainless (SUSXM7) 40   1Pack(50PC) 1 M4x40 05507451 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x45 7.0 0.7 #2 Stainless (SUSXM7) 45   1Pack(40PC) 1 M4x45 05507467 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x50 7.0 0.7 #2 Stainless (SUSXM7) 50   1Pack(35PC) 1 M4x50 05507476 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x55 7.0 0.7 #2 Stainless (SUSXM7) 55   1Pack(26PC) 1 M4x55 05507485 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x60 7.0 0.7 #2 Stainless (SUSXM7) 60   1Pack(24PC) 1 M4x60 05507494 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x65 7.0 0.7 #2 Stainless (SUSXM7) 65   1Pack(21PC) 1 M4x65 05507503 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x70 7.0 0.7 #2 Stainless (SUSXM7) 70   1Pack(19PC) 1 M4x70 05507512 10.99 SGD
Shipped after 2018-04-23
- - - - M4 M4x75 7.0 0.7 #2 Stainless (SUSXM7) 75   1Pack(17PC) 1 M4x75 05507521 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x6 9.0 0.8 #2 Stainless (SUSXM7) 6   1Pack(75PC) 1 M5x6 05507537 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x8 9.0 0.8 #2 Stainless (SUSXM7) 8   1Pack(72PC) 1 M5x8 05507546 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x10 9.0 0.8 #2 Stainless (SUSXM7) 10   1Pack(70PC) 1 M5x10 05507555 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x12 9.0 0.8 #2 Stainless (SUSXM7) 12   1Pack(65PC) 1 M5x12 05507564 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x15 9.0 0.8 #2 Stainless (SUSXM7) 15   1Pack(55PC) 1 M5x15 05507582 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x16 9.0 0.8 #2 Stainless (SUSXM7) 16   1Pack(55PC) 1 M5x16 05507591 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x20 9.0 0.8 #2 Stainless (SUSXM7) 20   1Pack(50PC) 1 M5x20 05507616 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x25 9.0 0.8 #2 Stainless (SUSXM7) 25   1Pack(45PC) 1 M5x25 05507625 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x30 9.0 0.8 #2 Stainless (SUSXM7) 30   1Pack(35PC) 1 M5x30 05507634 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x35 9.0 0.8 #2 Stainless (SUSXM7) 35   1Pack(32PC) 1 M5x35 05507643 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x40 9.0 0.8 #2 Stainless (SUSXM7) 40   1Pack(27PC) 1 M5x40 05507652 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x45 9.0 0.8 #2 Stainless (SUSXM7) 45   1Pack(23PC) 1 M5x45 05507661 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x50 9.0 0.8 #2 Stainless (SUSXM7) 50   1Pack(22PC) 1 M5x50 05507677 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x60 9.0 0.8 #2 Stainless (SUSXM7) 60   1Pack(16PC) 1 M5x60 05507695 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x70 9.0 0.8 #2 Stainless (SUSXM7) 70   1Pack(13PC) 1 M5x70 05507713 10.99 SGD
Shipped after 2018-04-23
- - - - M5 M5x75 9.0 0.8 #2 Stainless (SUSXM7) 75   1Pack(11PC) 1 M5x75 05507722 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6 x 8 10.5 1.0 #3 Stainless (SUSXM7) 8   1Pack(45PC) 1 M6 x 8 05507731 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x10 10.5 1.0 #3 Stainless (SUSXM7) 10   1Pack(40PC) 1 M6x10 05507747 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x12 10.5 1.0 #3 Stainless (SUSXM7) 12   1Pack(40PC) 1 M6x12 05507756 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x15 10.5 1.0 #3 Stainless (SUSXM7) 15   1Pack(33PC) 1 M6x15 05507774 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x18 10.5 1.0 #3 Stainless (SUSXM7) 18   1Pack(29PC) 1 M6x18 05507792 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x20 10.5 1.0 #3 Stainless (SUSXM7) 20   1Pack(27PC) 1 M6x20 05507801 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x25 10.5 1.0 #3 Stainless (SUSXM7) 25   1Pack(25PC) 1 M6x25 05507817 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x30 10.5 1.0 #3 Stainless (SUSXM7) 30   1Pack(22PC) 1 M6x30 05507826 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x40 10.5 1.0 #3 Stainless (SUSXM7) 40   1Pack(18PC) 1 M6x40 05507844 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x50 10.5 1.0 #3 Stainless (SUSXM7) 50   1Pack(15PC) 1 M6x50 05507862 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x60 10.5 1.0 #3 Stainless (SUSXM7) 60   1Pack(12PC) 1 M6x60 05507887 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6x65 10.5 1.0 #3 Stainless (SUSXM7) 65   1Pack(11PC) 1 M6x65 05507896 10.99 SGD
Shipped after 2018-04-23
- - - - M6 M6 x 70 10.5 1.0 #3 Stainless (SUSXM7) 70   1Pack(10PC) 1 M6 x 70 05507905 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x10 14.0 1.25 #3 Stainless (SUSXM7) 10   1Pack(22PC) 1 M8x10 05507923 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x20 14.0 1.25 #3 Stainless (SUSXM7) 20   1Pack(17PC) 1 M8x20 05507984 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x25 14.0 1.25 #3 Stainless (SUSXM7) 25   1Pack(15PC) 1 M8x25 05507993 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8 x 30 14.0 1.25 #3 Stainless (SUSXM7) 30   1Pack(13PC) 1 M8 x 30 05508002 10.99 SGD
Shipped after 2018-04-23
- - - - M8 M8x75 14.0 1.25 #3 Stainless (SUSXM7) 75   1Pack(6PC) 1 M8x75 05508097 10.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 52
4 star 8
3 star 7
2 star 1
1 star 0
Review Rating: 4.63
68 Customer Reviews
The reviews are automatic translation.
As a replacement part
5
From Japan
On 2018-04-05 13:51:48
It's cheap and it's good as it has plenty in it. Cospa best! It is a favorite.
This review is about item#5507354.
Fastening of electronic equipment
5
From Japan
On 2018-03-09 14:41:17
Although we are using more than 5000 total, we have zero defective products up to now. I think that things are solid. It is handy because it is cheap because it is sold in a small quantity. I plan to use it in the future.
This review is about item#5507117.
Purchase as a stand-alone item
3
From Japan
On 2018-02-23 20:28:27
I bought it as a screw that I use most often. I think that we would like to purchase screws from now on monotalou
This review is about item#5507442.
Purchased for repair of various equipment.
5
From Japan
On 2018-01-24 15:09:00
Originally it is easier to use because the one made by plating made of iron sticks to the driver of the magnet, but there is a possibility of sabile and it is made to stain.
This review is about item#5507022.
I used it to attach the clamp.
5
From Japan
On 2018-01-19 20:37:56
The product was also beautiful and looked very high quality finished. I also want to purchase.
This review is about item#5507467.
We used it to set up the clothes bracket on the balcony
5
From Japan
On 2018-01-05 09:05:03
Since it corresponds to rain, I thought it was a rust resistant material and used it. I have not got results yet, but I expect it.
This review is about item#5507905.
Used for various DIY (small switch mounting on aluminum case etc.)
5
From Japan
On 2017-12-23 06:19:35
There are many small iron screws, but since it was not made of stainless steel, I bought it this time.
This review is about item#05506916.
It was integrated into customer-specified products.
5
From Japan
On 2017-12-18 19:32:56
I did not know the feeling I used because it was the + screw of SUS 304 specified by the customer.
This review is about item#5507625.
Used as VAPE RDA coil fixing screw
5
From Japan
On 2017-12-14 14:58:22
It is very handy because it is highly systematic and strong against heat by stainless steel. Regular replacement is absolutely necessary for maintaining the tightening force but it is very helpful because the price is also cheap.
This review is about item#5506916.
Used for fixing small switches etc.
5
From Japan
On 2017-12-08 12:26:26
Although it is rarely used, it is used to fix ultra compact switches. Iron made screws are made of SUS because they are easy to rust.
This review is about item#05506891.

Related Products