Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Machine Screw, Stainless Steel

4.63 (63)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 - - 1.5 - - 50 1pack(3pc) 1 M10 x50 24346604 13.99 SGD
Shipped after 2018-01-24
M6 - - 1.0 - - 8 1pack(40pc) 1 M6 x8 24346525 10.99 SGD
Shipped after 2018-01-25
M10 - - 1.5 - - 16 1pack(5pc) 1 M10 x16 24346534 9.99 SGD
In stock
M10 - - 1.5 - - 40 1pack(3pc) 1 M10 x40 24346586 8.99 SGD
Shipped after 2018-01-24
M10 - - 1.5 - - 45 1pack(3pc) 1 M10 x45 24346595 8.99 SGD
Shipped after 2018-01-24
M6 M6x75 12 1 #3 Stainless 75 1Pack(8PC) 1 M6x75 05509077 9.99 SGD
In stock
M4 M4x65 8 0.7 #2 Stainless 65 1Pack(22PC) 1 M4x65 05508684 9.99 SGD
In stock
M8 M8x60 16 1.25 #3 Stainless 60 1Pack(8PC) 1 M8x60 05509192 9.99 SGD
In stock
M8 M8x55 16 1.25 #3 Stainless 55 1Pack(9PC) 1 M8x55 05509183 9.99 SGD
In stock
M2.6 M2.6x20 5.2 0.45 #1 Stainless 20 1Pack(90PC) 1 M2.6x20 05508325 9.99 SGD
In stock
M2 M2x16 4.0 0.4 #1 Stainless steel (SUSXM7) 16 1Pack(110PC) 1 M2x16 05508185 8.99 SGD
In stock
M2.6 M2.6x16 5.2 0.45 #1 Stainless steel (SUSXM7) 16 1Pack(100PC) 1 M2.6x16 05508307 9.99 SGD
In stock
M8 M8x70 16.0 1.25 #3 Stainless steel (SUSXM7) 70 1Pack(7PC) 1 M8x70 05509217 9.99 SGD
In stock
M5 M5x65 10.0 0.8 #2 Stainless steel (SUSXM7) 65 1Pack(15PC) 1 M5x65 05508876 10.99 SGD
Shipped after 2018-01-25
M5 M5x55 10.0 0.8 #2 Stainless steel (SUSXM7) 55 1Pack(18PC) 1 M5x55 05508851 10.99 SGD
Shipped after 2018-01-25
M2.6 M2.6x14 5.2 0.45 #1 Stainless steel (SUSXM7) 14 1Pack(110PC) 1 M2.6x14 05508282 9.99 SGD
In stock
M4 M4x55 8.0 0.7 #2 Stainless steel (SUSXM7) 55 1Pack(27PC) 1 M4x55 05508666 9.99 SGD
In stock
M3 M3x45 6.0 0.5 #2 Stainless steel (SUSXM7) 45 1Pack(50PC) 1 M3x45 05508492 9.99 SGD
In stock
M2.6 M2.6x25 5.2 0.45 #1 Stainless 25 1Pack(75PC) 1 M2.6x25 05508334 9.99 SGD
In stock
M5 M5x45 10 0.8 #2 Stainless 45 1Pack(23PC) 1 M5x45 05508833 9.99 SGD
In stock
M4 M4x70 8 0.7 #2 Stainless 70 1Pack(20PC) 1 M4x70 05508693 9.99 SGD
In stock
M5 M5x75 10 0.8 #2 Stainless 75 1Pack(12PC) 1 M5x75 05508894 9.99 SGD
In stock
M4 M4x60 8 0.7 #2 Stainless 60 1Pack(25PC) 1 M4x60 05508675 9.99 SGD
In stock
M6 M6x60 12 1 #3 Stainless 60 1Pack(11PC) 1 M6x60 05509043 9.99 SGD
In stock
M5 M5x60 10 0.8 #2 Stainless 60 1Pack(17PC) 1 M5x60 05508867 9.99 SGD
In stock
M6 M6x65 12 1 #3 Stainless 65 1Pack(10PC) 1 M6x65 05509052 9.99 SGD
In stock
M10 - - 1.5 - - 55 1pack(3pc) 1 M10 x55 24346613 8.99 SGD
Shipped after 2018-01-24
M10 - - 1.5 - - 60 1pack(3pc) 1 M10 x60 24346622 10.99 SGD
Shipped after 2018-01-24
M10 - - 1.5 - - 65 1pack(2pc) 1 M10 x65 24346638 8.99 SGD
Shipped after 2018-01-24
M10 - - 1.5 - - 70 1pack(2pc) 1 M10 x70 24346647 13.99 SGD
Shipped after 2018-01-24
M10 - - 1.5 - - 75 1pack(2pc) 1 M10 x75 24346656 9.99 SGD
In stock
M10 - - 1.5 - - 30 1pack(4pc) 1 M10 x30 24346568 9.99 SGD
In stock
M10 - - 1.5 - - 35 1pack(4pc) 1 M10 x35 24346577 9.99 SGD
In stock
M2 M2x14 4.0 0.4 #1 Stainless steel (SUSXM7) 14 1Pack(115PC) 1 M2x14 05508167 8.99 SGD
In stock
M2.6 M2.6x18 5.2 0.45 #1 Stainless steel (SUSXM7) 18 1Pack(95PC) 1 M2.6x18 05508316 12.99 SGD
Shipped after 2018-01-25
M10 - - 1.5 - - 20 1pack(5pc) 1 M10 x20 24346543 9.99 SGD
In stock
M10 - - 1.5 - - 25 1pack(5pc) 1 M10 x25 24346552 9.99 SGD
In stock
M2 M2x4 4.0 0.4 #1 Stainless 4 1Pack(140PC) 1 M2x4 05508106 8.99 SGD
In stock
M2 M2x5 4.0 0.4 #1 Stainless 5 1Pack(150PC) 1 M2x5 05508115 8.99 SGD
In stock
M2 M2x6 4.0 0.4 #1 Stainless 6 1Pack(140PC) 1 M2x6 05508124 8.99 SGD
In stock
M2 M2x8 4.0 0.4 #1 Stainless 8 1Pack(135PC) 1 M2x8 05508133 8.99 SGD
In stock
M2 M2x10 4.0 0.4 #1 Stainless 10 1Pack(130PC) 1 M2x10 05508142 8.99 SGD
In stock
M2 M2x12 4.0 0.4 #1 Stainless 12 1Pack(125PC) 1 M2x12 05508151 8.99 SGD
In stock
M2 M2x15 4.0 0.4 #1 Stainless 15 1Pack(115PC) 1 M2x15 05508176 8.99 SGD
In stock
M2 M2x18 4.0 0.4 #1 Stainless 18 1Pack(105PC) 1 M2x18 05508194 8.99 SGD
In stock
M2 M2x20 4.0 0.4 #1 Stainless 20 1Pack(100PC) 1 M2x20 05508203 8.99 SGD
In stock
M2 M2x25 4.0 0.4 #1 Stainless 25 1Pack(85PC) 1 M2x25 05508212 8.99 SGD
In stock
M2.6 M2.6x4 5.2 0.45 #1 Stainless 4 1Pack(140PC) 1 M2.6x4 05508221 8.99 SGD
In stock
M2.6 M2.6x5 5.2 0.45 #1 Stainless 5 1Pack(150PC) 1 M2.6x5 05508237 8.99 SGD
In stock
M2.6 M2.6x6 5.2 0.45 #1 Stainless 6 1Pack(150PC) 1 M2.6x6 05508246 8.99 SGD
In stock
M2.6 M2.6x8 5.2 0.45 #1 Stainless 8 1Pack(140PC) 1 M2.6x8 05508255 8.99 SGD
In stock
M2.6 M2.6x10 5.2 0.45 #1 Stainless 10 1Pack(130PC) 1 M2.6x10 05508264 9.99 SGD
In stock
M2.6 M2.6x12 5.2 0.45 #1 Stainless 12 1Pack(120PC) 1 M2.6x12 05508273 9.99 SGD
In stock
M2.6 M2.6x15 5.2 0.45 #1 Stainless 15 1Pack(110PC) 1 M2.6x15 05508291 9.99 SGD
In stock
M2.6 M2.6x30 5.2 0.45 #1 Stainless 30 1Pack(60PC) 1 M2.6x30 05508343 9.99 SGD
In stock
M3 M3x5 6.0 0.5 #2 Stainless 5 1Pack(230PC) 1 M3x5 05508352 9.99 SGD
In stock
M3 M3x6 6.0 0.5 #2 Stainless 6 1Pack(220PC) 1 M3x6 05508361 9.99 SGD
In stock
M3 M3x8 6.0 0.5 #2 Stainless 8 1Pack(220PC) 1 M3x8 05508377 9.99 SGD
In stock
M3 M3x10 6.0 0.5 #2 Stainless 10 1Pack(190PC) 1 M3x10 05508386 9.99 SGD
In stock
M3 M3x12 6.0 0.5 #2 Stainless 12 1Pack(170PC) 1 M3x12 05508395 9.99 SGD
In stock
M3 M3x14 6.0 0.5 #2 Stainless 14 1Pack(160PC) 1 M3x14 05508404 9.99 SGD
In stock
M3 M3x15 6.0 0.5 #2 Stainless 15 1Pack(150PC) 1 M3x15 05508413 9.99 SGD
In stock
M3 M3x16 6.0 0.5 #2 Stainless 16 1Pack(135PC) 1 M3x16 05508422 9.99 SGD
In stock
M3 M3x18 6.0 0.5 #2 Stainless 18 1Pack(130PC) 1 M3x18 05508431 9.99 SGD
In stock
M3 M3 x 20 6.0 0.5 #2 Stainless 20 1Pack(125PC) 1 M3 x 20 05508447 9.99 SGD
In stock
M3 M3x25 6.0 0.5 #2 Stainless 25 1Pack(105PC) 1 M3x25 05508456 9.99 SGD
In stock
M3 M3x30 6.0 0.5 #2 Stainless 30 1Pack(90PC) 1 M3x30 05508465 9.99 SGD
In stock
M3 M3x35 6.0 0.5 #2 Stainless 35 1Pack(60PC) 1 M3x35 05508474 9.99 SGD
In stock
M3 M3x40 6.0 0.5 #2 Stainless 40 1Pack(55PC) 1 M3x40 05508483 9.99 SGD
In stock
M3 M3x50 6.0 0.5 #2 Stainless 50 1Pack(45PC) 1 M3x50 05508501 9.99 SGD
In stock
M4 M4x6 8.0 0.7 #2 Stainless 6 1Pack(150PC) 1 M4x6 05508517 9.99 SGD
In stock
M4 M4 x 8 8.0 0.7 #2 Stainless 8 1Pack(135PC) 1 M4 x 8 05508526 9.99 SGD
In stock
M4 M4 x 10 8.0 0.7 #2 Stainless 10 1Pack(130PC) 1 M4 x 10 05508535 9.99 SGD
In stock
M4 M4x12 8.0 0.7 #2 Stainless 12 1Pack(120PC) 1 M4x12 05508544 9.99 SGD
In stock
M4 M4x14 8.0 0.7 #2 Stainless 14 1Pack(110PC) 1 M4x14 05508553 9.99 SGD
In stock
M4 M4x15 8.0 0.7 #2 Stainless 15 1Pack(105PC) 1 M4x15 05508562 9.99 SGD
In stock
M4 M4x16 8.0 0.7 #2 Stainless 16 1Pack(100PC) 1 M4x16 05508571 9.99 SGD
In stock
M4 M4x18 8.0 0.7 #2 Stainless 18 1Pack(95PC) 1 M4x18 05508587 9.99 SGD
In stock
M4 M4x20 8.0 0.7 #2 Stainless 20 1Pack(90PC) 1 M4x20 05508596 9.99 SGD
In stock
M4 M4x25 8.0 0.7 #2 Stainless 25 1Pack(75PC) 1 M4x25 05508605 9.99 SGD
In stock
M4 M4x30 8.0 0.7 #2 Stainless 30 1Pack(65PC) 1 M4x30 05508614 9.99 SGD
In stock
M4 M4x35 8.0 0.7 #2 Stainless 35 1Pack(55PC) 1 M4x35 05508623 9.99 SGD
In stock
M4 M4x40 8.0 0.7 #2 Stainless 40 1Pack(50PC) 1 M4x40 05508632 9.99 SGD
In stock
M4 M4x45 8.0 0.7 #2 Stainless 45 1Pack(40PC) 1 M4x45 05508641 9.99 SGD
In stock
M4 M4x50 8.0 0.7 #2 Stainless 50 1Pack(35PC) 1 M4x50 05508657 9.99 SGD
In stock
M4 M4x75 8.0 0.7 #2 Stainless 75 1Pack(18PC) 1 M4x75 05508702 9.99 SGD
In stock
M5 M5x8 10.0 0.8 #2 Stainless 8 1Pack(72PC) 1 M5x8 05508711 9.99 SGD
In stock
M5 M5x10 10.0 0.8 #2 Stainless 10 1Pack(70PC) 1 M5x10 05508727 9.99 SGD
In stock
M5 M5x12 10.0 0.8 #2 Stainless 12 1Pack(65PC) 1 M5x12 05508736 9.99 SGD
In stock
M5 M5x14 10.0 0.8 #2 Stainless 14 1Pack(60PC) 1 M5x14 05508745 9.99 SGD
In stock
M5 M5x15 10.0 0.8 #2 Stainless 15 1Pack(55PC) 1 M5x15 05508754 9.99 SGD
In stock
M5 M5x16 10.0 0.8 #2 Stainless 16 1Pack(53PC) 1 M5x16 05508763 9.99 SGD
In stock
M5 M5x18 10.0 0.8 #2 Stainless 18 1Pack(50PC) 1 M5x18 05508772 9.99 SGD
In stock
M5 M5x20 10.0 0.8 #2 Stainless 20 1Pack(50PC) 1 M5x20 05508781 9.99 SGD
In stock
M5 M5x25 10.0 0.8 #2 Stainless 25 1Pack(45PC) 1 M5x25 05508797 9.99 SGD
In stock
M5 M5x30 10.0 0.8 #2 Stainless 30 1Pack(35PC) 1 M5x30 05508806 9.99 SGD
In stock
M5 M5 x 35 10.0 0.8 #2 Stainless 35 1Pack(32PC) 1 M5 x 35 05508815 9.99 SGD
In stock
M5 M5x40 10.0 0.8 #2 Stainless 40 1Pack(27PC) 1 M5x40 05508824 9.99 SGD
In stock
M5 M5x50 10.0 0.8 #2 Stainless 50 1Pack(22PC) 1 M5x50 05508842 9.99 SGD
In stock
M5 M5x70 10.0 0.8 #2 Stainless 70 1Pack(13PC) 1 M5x70 05508885 9.99 SGD
In stock
M6 M6x10 12.0 1.0 #3 Stainless 10 1Pack(40PC) 1 M6x10 05508903 9.99 SGD
In stock
M6 M6 x 12 12.0 1.0 #3 Stainless 12 1Pack(40PC) 1 M6 x 12 05508912 9.99 SGD
In stock
M6 M6x14 12.0 1.0 #3 Stainless 14 1Pack(33PC) 1 M6x14 05508921 9.99 SGD
In stock
M6 M6 x 15 12.0 1.0 #3 Stainless 15 1Pack(33PC) 1 M6 x 15 05508937 9.99 SGD
In stock
M6 M6 x 16 12.0 1.0 #3 Stainless 16 1Pack(31PC) 1 M6 x 16 05508946 9.99 SGD
In stock
M6 M6 x 18 12.0 1.0 #3 Stainless 18 1Pack(29PC) 1 M6 x 18 05508955 9.99 SGD
In stock
M6 M6x20 12.0 1.0 #3 Stainless 20 1Pack(27PC) 1 M6x20 05508964 9.99 SGD
In stock
M6 M6x25 12.0 1.0 #3 Stainless 25 1Pack(25PC) 1 M6x25 05508973 9.99 SGD
In stock
M6 M6 x 30 12.0 1.0 #3 Stainless 30 1Pack(22PC) 1 M6 x 30 05508982 9.99 SGD
In stock
M6 M6x35 12.0 1.0 #3 Stainless 35 1Pack(21PC) 1 M6x35 05508991 9.99 SGD
In stock
M6 M6x40 12.0 1.0 #3 Stainless 40 1Pack(18PC) 1 M6x40 05509007 9.99 SGD
In stock
M6 M6x45 12.0 1.0 #3 Stainless 45 1Pack(16PC) 1 M6x45 05509016 9.99 SGD
In stock
M6 M6x50 12.0 1.0 #3 Stainless 50 1Pack(15PC) 1 M6x50 05509025 9.99 SGD
In stock
M6 M6x55 12.0 1.0 #3 Stainless 55 1Pack(12PC) 1 M6x55 05509034 9.99 SGD
In stock
M6 M6 x 70 12.0 1.0 #3 Stainless 70 1Pack(9PC) 1 M6 x 70 05509061 9.99 SGD
In stock
M8 M8x12 16.0 1.25 #3 Stainless 12 1Pack(20PC) 1 M8x12 05509086 9.99 SGD
In stock
M8 M8x15 16.0 1.25 #3 Stainless 15 1Pack(19PC) 1 M8x15 05509095 9.99 SGD
In stock
M8 M8 x 16 16.0 1.25 #3 Stainless 16 1Pack(18PC) 1 M8 x 16 05509104 9.99 SGD
In stock
M8 M8x20 16.0 1.25 #3 Stainless 20 1Pack(17PC) 1 M8x20 05509113 9.99 SGD
In stock
M8 M8x25 16.0 1.25 #3 Stainless 25 1Pack(15PC) 1 M8x25 05509122 9.99 SGD
In stock
M8 M8 x 30 16.0 1.25 #3 Stainless 30 1Pack(13PC) 1 M8 x 30 05509131 9.99 SGD
In stock
M8 M8x35 16.0 1.25 #3 Stainless 35 1Pack(12PC) 1 M8x35 05509147 9.99 SGD
In stock
M8 M8x40 16.0 1.25 #3 Stainless 40 1Pack(11PC) 1 M8x40 05509156 9.99 SGD
In stock
M8 M8 x 45 16.0 1.25 #3 Stainless 45 1Pack(10PC) 1 M8 x 45 05509165 9.99 SGD
In stock
M8 M8x50 16.0 1.25 #3 Stainless 50 1Pack(9PC) 1 M8x50 05509174 9.99 SGD
In stock
M8 M8x65 16.0 1.25 #3 Stainless 65 1Pack(8PC) 1 M8x65 05509201 9.99 SGD
In stock
M8 M8x75 16.0 1.25 #3 Stainless 75 1Pack(7PC) 1 M8x75 05509226 9.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 49
4 star 5
3 star 9
2 star 0
1 star 0
Review Rating: 4.63
63 Customer Reviews
The reviews are automatic translation.
Repair of dropped screws
5
From Japan
On 2018-01-07 09:50:41
I purchased it for repair because the screw of the equipment dropped out. Quality was superior and price was not high. I would like to purchase again if it is necessary in the future.
This review is about item#5508955.
Used for various self-made work (DIY)
5
From Japan
On 2017-12-23 06:17:32
It is used for parts that dislikes rust etc., and it is mainly used for installation of small switch etc in aluminum case.
This review is about item#05508106.
Fastening of the detachment of the sash
5
From Japan
On 2017-09-27 18:22:51
It was very easy to use. I think that the price was reasonable.
This review is about item#5508386.
The seating surface (dish surface) is solid.
4
From Japan
On 2017-06-06 21:52:24
In the m6 class, the seat surface (dish surface) is wide and steady so that it can be held stably. If you are even seated, the surface will become flat so there is no worry about being caught. However, this type of screw, unlike a train or a train, because the way to measure the length of the screw is different, the screw part will be shorter than the same size of the other screws (below the seat).
This review is about item#5508946.
work
5
From Japan
On 2017-04-28 22:11:15
Items arrived quickly and I am pleased to be in time for work Thank you very much
This review is about item#5508535.
Leg stitch of mount
5
From Japan
On 2017-04-23 19:29:10
When the flat head screw also became M10, it was not sold to the home center so it was inventory and was really saved!
This review is about item#24346568.
Fixing the panel outdoors
5
From Japan
On 2017-02-05 01:28:13
Stainless steel screw was necessary because it was used outdoors, but it was saved because the nearby home center did not have a relatively long 55 mm screw.
This review is about item#05508666.
Material of goods
5
From Japan
On 2016-12-14 15:03:22
It is good because it can be used without problems for cheap. Since the length is finely aligned, it is also good to choose the perfect one. I am always placing orders.
This review is about item#5508377.
Pig catching trap
5
From Japan
On 2016-11-16 18:45:38
Since there are not any numbers anywhere, I can sell it because I can purchase them all at once.
This review is about item#5508562.
It is used at the time of equipment production. Used where you can see.
5
From Japan
On 2016-11-15 15:58:47
The finish is good for the price. I also like the price is low and the amount is large.
This review is about item#5508413.

Related Products