Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Tapping Screw, Iron / Uni-Chromium

4.65 (17)
...see all>
Product Options
ADD TO CART
Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 0.5 #2 Iron / chrome Uni 30 M3 M3x30 1Pack(140PC) 1 M3x30 05513383 7.99 SGD
Shipped after 2018-04-23
7 - - - - - - 1Pack(220PC) 1 M3.5x10 05513426 7.99 SGD
Shipped after 2018-04-23
12 1 #3 Iron / chrome Uni 25 M6 M6x25 1Pack(40PC) 1 M6x25 05513837 7.99 SGD
Shipped after 2018-04-23
7 0.6 #2 Iron / chrome Uni 12 M3.5 M3.5x12 1Pack(200PC) 1 M3.5x12 05513435 7.99 SGD
Shipped after 2018-04-23
7 0.6 #2 Iron / Uni-chrome 8 M3.5 M3.5x8 1Pack(230PC) 1 M3.5x 8 05513417 7.99 SGD
Shipped after 2018-04-23
7 0.6 #2 Iron / Uni-chrome 40 M3.5 M3.5x40 1Pack(70PC) 1 M3.5x40 05513496 7.99 SGD
Shipped after 2018-04-23
10 0.8 #2 Iron / Uni-chrome 12 M5 M5x12 1Pack(100PC) 1 M5x12 05513672 7.99 SGD
Shipped after 2018-04-23
8 0.7 #2 Iron / Uni-chrome 10 M4 M4x10 1Pack(170PC) 1 M4x10 05513514 7.99 SGD
Shipped after 2018-04-23
12 1 #3 Iron / Uni-chrome 20 M6 M6x20 1Pack(45PC) 1 M6x20 05513821 7.99 SGD
Shipped after 2018-04-23
12 1 #3 Iron / Uni-chrome 35 M6 M6x35 1Pack(30PC) 1 M6x35 05513855 7.99 SGD
Shipped after 2018-04-23
10 0.8 #2 Iron / Uni-chrome 75 M5 M5x75 1Pack(23PC) 1 M5x75 05513803 7.99 SGD
Shipped after 2018-04-23
10 - - - - - - 1Pack(110PC) 1 M5x10 05513663 7.99 SGD
Shipped after 2018-04-23
7 - - - - - - 1Pack(95PC) 1 M3.5x35 05513487 7.99 SGD
Shipped after 2018-04-23
12 1.0 #3 Iron / Uni-chrome 75 M6 M6x75 1Pack(14PC) 1 M6x75 05513925 7.99 SGD
Shipped after 2018-04-23
12 1.0 #3 Iron / Uni-chrome 40 M6 M6x40 1Pack(25PC) 1 M6x40 05513864 7.99 SGD
Shipped after 2018-04-23
7 0.6 #2 Iron / Uni-chrome 30 M3.5 M3.5x30 1Pack(120PC) 1 M3.5x30 05513471 7.99 SGD
Shipped after 2018-04-23
12 1.0 #3 Iron / Uni-chrome 45 M6 M6x45 1Pack(23PC) 1 M6x45 05513873 9.99 SGD
Shipped after 2018-04-27
10 0.8 #2 Iron / Uni-chrome 60 M5 M5x60 1Pack(30PC) 1 M5x60 05513776 8.99 SGD
Shipped after 2018-04-26
10 0.8 #2 Iron / Uni-chrome 55 M5 M5x55 1Pack(33PC) 1 M5x55 05513767 7.99 SGD
Shipped after 2018-04-23
10 0.8 #2 Iron / Uni-chrome 45 M5 M5x45 1Pack(40PC) 1 M5x45 05513742 12.99 SGD
Shipped after 2018-04-26
12 1.0 #3 Iron / Uni-chrome 30 M6 M6x30 1Pack(35PC) 1 M6x30 05513846 7.99 SGD
Shipped after 2018-04-23
8 0.7 #2 Iron / Uni-chrome 70 M4 M4x70 1Pack(34PC) 1 M4x70 05513645 12.99 SGD
Shipped after 2018-04-26
6 0.5 #2 Iron / Uni-chrome 40 M3 M3x40 1Pack(80PC) 1 M3x40 05513401 6.99 SGD
Shipped after 2018-04-23
12 1.0 #3 Iron / Uni-chrome 50 M6 M6x50 1Pack(21PC) 1 M6x50 05513882 9.99 SGD
Shipped after 2018-04-26
12 1.0 #3 Iron / Uni-chrome 70 M6 M6x70 1Pack(16PC) 1 M6x70 05513916 12.99 SGD
Shipped after 2018-05-07
12 1.0 #3 Iron / Uni-chrome 65 M6 M6x65 1Pack(17PC) 1 M6x65 05513907 7.99 SGD
Shipped after 2018-05-07
10 0.8 #2 Iron / Uni-chrome 70 M5 M5x70 1Pack(26PC) 1 M5x70 05513794 7.99 SGD
Shipped after 2018-04-26
10 0.8 #2 Iron / Uni-chrome 65 M5 M5x65 1Pack(28PC) 1 M5x65 05513785 9.99 SGD
Shipped after 2018-04-27
10 0.8 #2 Iron / Uni-chrome 50 M5 M5x50 1Pack(35PC) 1 M5x50 05513751 7.99 SGD
Shipped after 2018-04-23
10 0.8 #2 Iron / Uni-chrome 35 M5 M5x35 1Pack(55PC) 1 M5x35 05513724 7.99 SGD
Shipped after 2018-04-23
12 1.0 #3 Iron / Uni-chrome 60 M6 M6x60 1Pack(18PC) 1 M6x60 05513891 8.99 SGD
Shipped after 2018-04-27
8 0.7 #2 Iron / Uni-chrome 65 M4 M4x65 1Pack(38PC) 1 M4x65 05513636 7.99 SGD
Shipped after 2018-04-23
6 0.5 #2 Iron / Uni-chrome 35 M3 M3x35 1Pack(105PC) 1 M3x35 05513392 7.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / Unichrome 6 M3 M3x6 1Pack(300PC) 1 M3x 6 05513313 6.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / uni-chromium 8 M3 M3x8 1Pack(290PC) 1 M3x 8 05513322 6.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / uni-chromium 10 M3 M3x10 1Pack(260PC) 1 M3x10 05513331 6.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / uni-chromium 12 M3 M3x12 1Pack(250PC) 1 M3x12 05513347 7.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / Unichrome 16 M3 M3x16 1Pack(225PC) 1 M3x16 05513356 7.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / Unichrome 20 M3 M3x20 1Pack(195PC) 1 M3x20 05513365 7.99 SGD
Shipped after 2018-04-23
6.0 0.5 #2 Iron / Unichrome 25 M3 M3x25 1Pack(160PC) 1 M3x25 05513374 7.99 SGD
Shipped after 2018-04-23
7.0 0.6 #2 Iron / Unichrome 16 M3.5 M3.5x16 1Pack(180PC) 1 M3.5x16 05513444 7.99 SGD
Shipped after 2018-04-23
7.0 0.6 #2 Iron / uni-chromium 20 M3.5 M3.5x20 1Pack(160PC) 1 M3.5x20 05513453 7.99 SGD
Shipped after 2018-04-23
7.0 0.6 #2 Iron / Unichrome 25 M3.5 M3.5x25 1Pack(145PC) 1 M3.5x25 05513462 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 8 M4 M4x8 1Pack(160PC) 1 M4x 8 05513505 6.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 12 M4 M4x12 1Pack(160PC) 1 M4x12 05513523 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / uni-chromium 16 M4 M4x16 1Pack(150PC) 1 M4x16 05513532 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 20 M4 M4x20 1Pack(130PC) 1 M4x20 05513541 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 25 M4 M4x25 1Pack(110PC) 1 M4x25 05513557 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 30 M4 M4x30 1Pack(95PC) 1 M4x30 05513566 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 35 M4 M4x35 1Pack(80PC) 1 M4x35 05513575 6.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / uni-chromium 40 M4 M4x40 1Pack(70PC) 1 M4x40 05513584 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 45 M4 M4x45 1Pack(60PC) 1 M4x45 05513593 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / uni-chromium 50 M4 M4x50 1Pack(55PC) 1 M4x50 05513602 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 55 M4 M4x55 1Pack(45PC) 1 M4x55 05513611 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 60 M4 M4x60 1Pack(40PC) 1 M4x60 05513627 7.99 SGD
Shipped after 2018-04-23
8.0 0.7 #2 Iron / Unichrome 75 M4 M4x75 1Pack(30PC) 1 M4x75 05513654 7.99 SGD
Shipped after 2018-04-23
10.0 0.8 #2 Iron / Unichrome 16 M5 M5x16 1Pack(90PC) 1 M5x16 05513681 7.99 SGD
Shipped after 2018-04-23
10.0 0.8 #2 Iron / Unichrome 20 M5 M5x20 1Pack(80PC) 1 M5x20 05513697 7.99 SGD
Shipped after 2018-04-23
10.0 0.8 #2 Iron / Unichrome 25 M5 M5x25 1Pack(70PC) 1 M5x25 05513706 7.99 SGD
Shipped after 2018-04-23
10.0 0.8 #2 Iron / Unichrome 30 M5 M5x30 1Pack(60PC) 1 M5x30 05513715 7.99 SGD
Shipped after 2018-04-23
10.0 0.8 #2 Iron / Unichrome 40 M5 M5x40 1Pack(50PC) 1 M5x40 05513733 7.99 SGD
Shipped after 2018-04-23
12.0 1.0 #3 Iron / uni-chromium 16 M6 M6 x 16 1Pack(50PC) 1 M6 x 16 05513812 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Store shelf DIY
5
From Japan
On 2018-03-30 17:06:42
I think that it may be stable. I like it because I can firmly fix it.
This review is about item#5513347.
To woodworking
5
From Japan
On 2017-11-28 23:40:49
By changing the size inexpensively, it is handy with some re-acquisition.
This review is about item#5513541.
Used for mounting rubber plate
5
From Japan
On 2017-11-14 16:46:03
I found the screw suitable for the thickness of the rubber plate at a cheap price here. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5513557.
Mounting the rail
5
From Japan
On 2017-10-13 15:16:26
It arrived on the next day I ordered and it was saved. Also, I ordered besides this screw so it was convenient to order in bulk. Even though the screw itself was cheap, it was a good product.
This review is about item#5513471.
To add outlet
4
From Japan
On 2017-06-09 12:33:54
I used it as a clip to stop wiring. Because it is cheap, it is saved.
This review is about item#05513532.
Car, carpentry work as well.
5
From Japan
On 2017-04-15 11:40:39
Looking at the DIY store, it is surprisingly high, cheap monoteraws.
This review is about item#5513837.
Carpentry work
5
From Japan
On 2017-02-04 14:46:45
Because it is a large bag I want something more divided. The product itself is not a problem.
This review is about item#5513365.
I made a box with trees.
4
From Japan
On 2017-01-27 17:45:21
I used it for woodworking. It can be used without problems. Because it is cheap, it is saved.
This review is about item#5513365.
For placo installation
5
From Japan
On 2017-01-09 09:22:05
I was able to tighten enough with both the size and the screw head firmly
This review is about item#5513681.
Mounting on rubber plate.
5
From Japan
On 2016-06-24 14:44:08
There is no problem even compared with the manufacturer's item of the home center.
This review is about item#05513444.

Related Products