Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x40 24348677 8.99 SGD
Shipped after 2018-05-28
M8 - - - - - 45 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x45 24348686 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x60 24348704 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x65 24348713 7.99 SGD
Shipped after 2018-05-28
M3.5 - - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(90pc) 1 M3.5 x6 24348424 10.99 SGD
Shipped after 2018-05-28
M4 - - - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1pack(67pc) 1 M4 x 6 24348458 9.99 SGD
Shipped after 2018-05-28
M6 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x65 24348598 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 20 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x20 24348634 7.99 SGD
Shipped after 2018-05-28
M3 - - - - - 5 *[No return] You cannot return this product. For details, see FAQ. 1pack(110pc) 1 M3 x 5 24348397 8.99 SGD
Shipped after 2018-05-28
M3.5 - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(38pc) 1 M3.5 x40 24348442 8.99 SGD
Shipped after 2018-05-28
M5 - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M5 x70 24348546 8.99 SGD
Shipped after 2018-05-28
M6 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M6 x75 24348616 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M8 x80 24348738 7.99 SGD
Shipped after 2018-05-28
M4 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1pack(11pc) 1 M4 x75 24348503 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M8 x16 24348625 8.99 SGD
Shipped after 2018-05-28
M8 - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x70 24348722 7.99 SGD
Shipped after 2018-05-28
M3 - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(43pc) 1 M3 x35 24348406 8.99 SGD
Shipped after 2018-05-28
M4 - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(14pc) 1 M4 x70 24348494 11.99 SGD
Shipped after 2018-05-28
M5 - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 M5 x55 24348512 7.99 SGD
Shipped after 2018-05-28
M5 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 M5 x65 24348537 8.99 SGD
Shipped after 2018-05-28
M8 - - - - - 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x25 24348643 8.99 SGD
Shipped after 2018-05-28
M4 - - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M4 x65 24348485 7.99 SGD
Shipped after 2018-05-28
M3.5 - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(44pc) 1 M3.5 x35 24348433 9.99 SGD
Shipped after 2018-05-28
M4 - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1pack(19pc) 1 M4 x55 24348467 8.99 SGD
Shipped after 2018-05-28
M4 - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1pack(18pc) 1 M4 x60 24348476 8.99 SGD
Shipped after 2018-05-28
M5 - - - - - 75 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M5 x75 24348555 7.99 SGD
Shipped after 2018-05-28
M6 - - - - - 12 *[No return] You cannot return this product. For details, see FAQ. 1pack(27pc) 1 M6 x12 24348564 8.99 SGD
Shipped after 2018-05-28
M6 - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M6 x60 24348582 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 30 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x30 24348652 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 50 *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M8 x50 24348695 7.99 SGD
Shipped after 2018-05-28
M3.5 M3.5x12 6 0.6 #2 Stainless 12   1Pack(105PC) 1 M3.5x12 05514521 7.99 SGD
In stock
M4 M4 x 50 7 0.7 #2 Stainless 50   1Pack(25PC) 1 M4x50 05514677 7.99 SGD
In stock
M3.5 M3.5 x 20 6 0.6 #2 Stainless 20   1Pack(75PC) 1 M3.5x20 05514546 7.99 SGD
In stock
M4 M4x8 7 0.7 #2 Stainless 8   1Pack(110PC) 1 M4x8 05514573 7.99 SGD
In stock
M4 M4x35 7 0.7 #2 Stainless 35   1Pack(45PC) 1 M4x35 05514643 7.99 SGD
In stock
M3 M3x20 5.5 0.5 #2 Stainless 20   1Pack(100PC) 1 M3x20 05514476 7.99 SGD
In stock
M3 M3x30 5.5 0.5 #2 Stainless 30   1Pack(75PC) 1 M3x30 05514494 7.99 SGD
In stock
M3.5 M3.5x30 6.0 0.6 #2 Stainless 30   1Pack(55PC) 1 M3.5x30 05514564 7.99 SGD
In stock
M6 M6x50 10.5 1.0 #3 Stainless 50   1Pack(13PC) 1 M6x50 05514853 7.99 SGD
In stock
M6 M6x25 10.5 1.0 #3 Stainless 25   1Pack(22PC) 1 M6x25 05514801 7.99 SGD
In stock
M5 M5x25 9.0 0.8 #2 Stainless 25   1Pack(35PC) 1 M5x25 05514722 7.99 SGD
In stock
M5 M5x16 9.0 0.8 #2 Stainless 16   1Pack(45PC) 1 M5x16 05514704 7.99 SGD
In stock
M6 M6x45 10.5 1.0 #3 Stainless 45   1Pack(14PC) 1 M6x45 05514844 8.99 SGD
Shipped after 2018-05-31
M5 M5x35 9.0 0.8 #2 Stainless 35   1Pack(25PC) 1 M5x35 05514747 7.99 SGD
In stock
M6 M6x16 10.5 1.0 #3 Stainless 16   1Pack(30PC) 1 M6x16 05514783 7.99 SGD
In stock
M5 M5x50 9.0 0.8 #2 Stainless 50   1Pack(18PC) 1 M5x50 05514774 7.99 SGD
In stock
M5 M5x45 9.0 0.8 #2 Stainless 45   1Pack(20PC) 1 M5x45 05514765 8.99 SGD
Shipped after 2018-05-29
M4 M4x45 7.0 0.7 #2 Stainless 45   1Pack(30PC) 1 M4x45 05514661 8.99 SGD
Shipped after 2018-05-29
M3.5 M3.5x10 6.0 0.6 #2 Stainless 10   1Pack(110PC) 1 M3.5x10 05514512 7.99 SGD
In stock
M5 M5x10 9.0 0.8 #2 Stainless 10   1Pack(60PC) 1 M5x10 05514686 7.99 SGD
In stock
M3.5 M3.5x16 6.0 0.6 #2 Stainless 16   1Pack(90PC) 1 M3.5x16 05514537 7.99 SGD
In stock
M6 M6x40 10.5 1.0 #3 Stainless 40   1Pack(15PC) 1 M6x40 05514835 7.99 SGD
In stock
M6 M6x30 10.5 1.0 #3 Stainless 30   1Pack(20PC) 1 M6x30 05514817 7.99 SGD
In stock
M6 M6x20 10.5 1.0 #3 Stainless 20   1Pack(25PC) 1 M6x20 05514792 7.99 SGD
In stock
M3.5 M3.5x8 6.0 0.6 #2 Stainless 8   1Pack(120PC) 1 M3.5x8 05514503 7.99 SGD
In stock
M3.5 M3.5x25 6.0 0.6 #2 Stainless 25   1Pack(65PC) 1 M3.5x25 05514555 7.99 SGD
In stock
M3 - - - - - 40 *[No return] You cannot return this product. For details, see FAQ. 1pack(39pc) 1 M3 x40 24348415 11.99 SGD
Shipped after 2018-05-28
M5 - - - - - 60 *[No return] You cannot return this product. For details, see FAQ. 1pack(11pc) 1 M5 x60 24348528 7.99 SGD
Shipped after 2018-05-28
M6 - - - - - 55 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M6 x55 24348573 7.99 SGD
Shipped after 2018-05-28
M6 - - - - - 70 *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x70 24348607 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 35 *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x35 24348668 7.99 SGD
Shipped after 2018-05-28
M8 - - - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M8 x90 24348747 6.99 SGD
Shipped after 2018-05-28
M8 - - - - - 100 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M8 x100 24348756 6.99 SGD
Shipped after 2018-05-28
M3 M3x6 5.5 0.5 #2 Stainless 6   1Pack(165PC) 1 M3x6 05514424 7.99 SGD
In stock
M3 M3x8 5.5 0.5 #2 Stainless 8   1Pack(155PC) 1 M3x8 05514433 7.99 SGD
In stock
M3 M3x10 5.5 0.5 #2 Stainless 10   1Pack(150PC) 1 M3x10 05514442 7.99 SGD
In stock
M3 M3x12 5.5 0.5 #2 Stainless 12   1Pack(140PC) 1 M3x12 05514451 7.99 SGD
In stock
M3 M3x16 5.5 0.5 #2 Stainless 16   1Pack(120PC) 1 M3x16 05514467 7.99 SGD
In stock
M3 M3x25 5.5 0.5 #2 Stainless 25   1Pack(85PC) 1 M3x25 05514485 7.99 SGD
In stock
M4 M4x10 7.0 0.7 #2 Stainless 10   1Pack(100PC) 1 M4x10 05514582 7.99 SGD
In stock
M4 M4x12 7.0 0.7 #2 Stainless 12   1Pack(95PC) 1 M4x12 05514591 7.99 SGD
In stock
M4 M4x16 7.0 0.7 #2 Stainless 16   1Pack(80PC) 1 M4x16 05514607 7.99 SGD
In stock
M4 M4x20 7.0 0.7 #2 Stainless 20   1Pack(70PC) 1 M4x20 05514616 7.99 SGD
In stock
M4 M4x25 7.0 0.7 #2 Stainless 25   1Pack(60PC) 1 M4x25 05514625 7.99 SGD
In stock
M4 M4x30 7.0 0.7 #2 Stainless 30   1Pack(50PC) 1 M4x30 05514634 7.99 SGD
In stock
M4 M4x40 7.0 0.7 #2 Stainless 40   1Pack(40PC) 1 M4x40 05514652 7.99 SGD
In stock
M5 M5x12 9.0 0.8 #2 Stainless 12   1Pack(55PC) 1 M5x12 05514695 7.99 SGD
Shipped after 2018-05-28
M5 M5x20 9.0 0.8 #2 Stainless 20   1Pack(40PC) 1 M5x20 05514713 7.99 SGD
In stock
M5 M5x30 9.0 0.8 #2 Stainless 30   1Pack(30PC) 1 M5x30 05514731 7.99 SGD
In stock
M5 M5x40 9.0 0.8 #2 Stainless 40   1Pack(22PC) 1 M5x40 05514756 7.99 SGD
In stock
M6 M6x35 10.5 1.0 #3 Stainless 35   1Pack(18PC) 1 M6x35 05514826 7.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Piping
4
From Japan
On 2018-05-02 05:28:02
It is used for stopping piping of 13 mm PVC pipe. We can not find this size indeed, but as expected there are plenty of kinds of monotaro
This review is about item#05514424.
Used to fix the rail to the sleeper in the live steam track production
5
From Japan
On 2018-03-24 00:16:45
I think that it is the best that not only the quality of the material but also the cost performance is the best.
This review is about item#05514607.
Attachment of duct to concrete wall
5
From Japan
On 2018-03-15 10:43:55
It was used for installing the duct of the intake pipe of the multi-family residence. After drilling with the hammer drill, we concretized the concrete plug and attached it with the tapping screw. Workability was good and saved.
This review is about item#5514643.
Fixation of siding backup material
4
From Japan
On 2018-02-19 23:27:56
(10% discount) campaign cheaply purchased from the nearby DIY shop, arrived two days after placing an order. I'm satisfied.
This review is about item#5514677.
Replacement with Chrome Plating Screw of Track Tail Lamp
5
From Japan
On 2018-02-15 19:59:36
I used it with confidence because it was a stainless steel screw without magnet attached.
This review is about item#5514433.
It was nice to be firm.
5
From Japan
On 2017-11-01 14:50:12
I think that it was okay for the driver to have been so pretty.
This review is about item#5514756.
To factory furniture !!
5
From Japan
On 2017-09-13 16:23:11
Because it is a rusty area, most of the sizes at cheap prices are aligned.
This review is about item#5514817.
Repair of surface lattice
5
From Japan
On 2017-08-29 15:02:03
It does not hurt to use. It was helpful to use it normally.
This review is about item#5514582.
When holding control to an outdoor pillar
2
From Japan
On 2017-05-21 18:00:02
I wonder if I use lots of impact to lick it. Adjustment is necessary. After that you can use it normally.
This review is about item#5514713.
Rubber foot fixing to the bottom of lattice fence
5
From Japan
On 2017-04-06 10:12:49
Purchased because stainless steel items were cheap because it was used outdoors. Osaka soul brand is so cheap and saved.
This review is about item#5514616.

Related Products