Buy more than* S$200* and get FREE SHIPPING

Countersunk Head Tapping Screw, Stainless Steel

4.00 (26)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Diameter of Countersunk (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 M6x40 12 1 #3 Stainless 40 1Pack(15PC) 1 M6x40 05515264 7.99 SGD
In stock
M6 M6x25 12.0 1.0 #3 Stainless 25 1Pack(22PC) 1 M6x25 05515237 7.99 SGD
In stock
M4 M4x8 8.0 0.7 #2 Stainless 8 1Pack(110PC) 1 M4x8 05515011 7.99 SGD
In stock
M6 M6x16 12.0 1.0 #3 Stainless 16 1Pack(30PC) 1 M6x16 05515212 7.99 SGD
In stock
M3 M3 x 25 6 0.5 #2 Stainless 25 1Pack(85PC) 1 M3x25 05514923 7.99 SGD
In stock
M3.5 M3.5 x 25 7 0.6 #2 Stainless 25 1Pack(65PC) 1 M3.5x25 05514993 7.99 SGD
In stock
M3.5 M3.5 x 12 7 0.6 #2 Stainless 12 1Pack(105PC) 1 M3.5x12 05514966 7.99 SGD
In stock
M3.5 M3.5 x 30 7 0.6 #2 Stainless 30 1Pack(55PC) 1 M3.5x30 05515002 7.99 SGD
In stock
M3.5 M3.5 x 20 7 0.6 #2 Stainless 20 1Pack(75PC) 1 M3.5x20 05514984 7.99 SGD
In stock
M6 M6x50 12 1 #3 Stainless 50 1Pack(13PC) 1 M6x50 05515282 7.99 SGD
In stock
M3.5 M3.5x10 7 0.6 #2 Stainless 10 1Pack(110PC) 1 M3.5x10 05514957 7.99 SGD
In stock
M5 M5x45 10.0 0.8 #2 Stainless 45 1Pack(20PC) 1 M5x45 05515194 7.99 SGD
In stock
M5 M5x35 10.0 0.8 #2 Stainless 35 1Pack(25PC) 1 M5x35 05515176 7.99 SGD
In stock
M5 M5x25 10.0 0.8 #2 Stainless 25 1Pack(35PC) 1 M5x25 05515151 7.99 SGD
In stock
M4 M4x45 8.0 0.7 #2 Stainless 45 1Pack(30PC) 1 M4x45 05515106 7.99 SGD
In stock
M3.5 M3.5x8 7.0 0.6 #2 Stainless 8 1Pack(120PC) 1 M3.5x8 05514941 9.99 SGD
Shipped after 2018-05-30
M2.6 - - - - - 20 1pack(35pc) 1 M2.6 x20 19272785 6.99 SGD
In stock
M6 M6x45 12.0 1.0 #3 Stainless 45 1Pack(14PC) 1 M6x45 05515273 7.99 SGD
In stock
M6 M6x35 12.0 1.0 #3 Stainless 35 1Pack(18PC) 1 M6x35 05515255 13.99 SGD
Shipped after 2018-05-30
M3 M3x6 6.0 0.5 #2 Stainless 6 1Pack(165PC) 1 M3x6 05514862 6.99 SGD
In stock
M3 M3x8 6.0 0.5 #2 Stainless 8 1Pack(155PC) 1 M3x8 05514871 6.99 SGD
In stock
M3 M3x10 6.0 0.5 #2 Stainless 10 1Pack(150PC) 1 M3x10 05514887 7.99 SGD
In stock
M3 M3x12 6.0 0.5 #2 Stainless 12 1Pack(140PC) 1 M3x12 05514896 7.99 SGD
In stock
M3 M3x16 6.0 0.5 #2 Stainless 16 1Pack(120PC) 1 M3x16 05514905 7.99 SGD
In stock
M3 M3x20 6.0 0.5 #2 Stainless 20 1Pack(100PC) 1 M3x20 05514914 7.99 SGD
In stock
M3 M3x30 6.0 0.5 #2 Stainless 30 1Pack(75PC) 1 M3x30 05514932 7.99 SGD
In stock
M3.5 M3.5x16 7.0 0.6 #2 Stainless 16 1Pack(90PC) 1 M3.5x16 05514975 7.99 SGD
In stock
M4 M4x10 8.0 0.7 #2 Stainless 10 1Pack(100PC) 1 M4x10 05515027 7.99 SGD
In stock
M4 M4x12 8.0 0.7 #2 Stainless 12 1Pack(95PC) 1 M4x12 05515036 7.99 SGD
In stock
M4 M4x16 8.0 0.7 #2 Stainless 16 1Pack(80PC) 1 M4x16 05515045 7.99 SGD
In stock
M4 M4x20 8.0 0.7 #2 Stainless 20 1Pack(70PC) 1 M4x20 05515054 7.99 SGD
In stock
M4 M4x25 8.0 0.7 #2 Stainless 25 1Pack(60PC) 1 M4x25 05515063 7.99 SGD
In stock
M4 M4x30 8.0 0.7 #2 Stainless 30 1Pack(50PC) 1 M4x30 05515072 7.99 SGD
In stock
M4 M4x35 8.0 0.7 #2 Stainless 35 1Pack(45PC) 1 M4x35 05515081 7.99 SGD
In stock
M4 M4x40 8.0 0.7 #2 Stainless 40 1Pack(40PC) 1 M4x40 05515097 7.99 SGD
In stock
M4 M4x50 8.0 0.7 #2 Stainless 50 1Pack(25PC) 1 M4x50 05515115 7.99 SGD
In stock
M5 M5x12 10.0 0.8 #2 Stainless 12 1Pack(55PC) 1 M5x12 05515124 7.99 SGD
Shipped after 2018-05-29
M5 M5x16 10.0 0.8 #2 Stainless 16 1Pack(45PC) 1 M5x16 05515133 7.99 SGD
In stock
M5 M5x20 10.0 0.8 #2 Stainless 20 1Pack(40PC) 1 M5x20 05515142 7.99 SGD
In stock
M5 M5x30 10.0 0.8 #2 Stainless 30 1Pack(30PC) 1 M5x30 05515167 7.99 SGD
In stock
M5 M5x40 10.0 0.8 #2 Stainless 40 1Pack(22PC) 1 M5x40 05515185 7.99 SGD
In stock
M5 M5 x 50 10.0 0.8 #2 Stainless 50 1Pack(18PC) 1 M5 x 50 05515203 7.99 SGD
In stock
M6 M6x20 12.0 1.0 #3 Stainless 20 1Pack(25PC) 1 M6x20 05515221 7.99 SGD
In stock
M6 M6 x 30 12.0 1.0 #3 Stainless 30 1Pack(20PC) 1 M6 x 30 05515246 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 3
3 star 3
2 star 3
1 star 2
Review Rating: 4.00
26 Customer Reviews
The reviews are automatic translation.
Purchase for soundproof board installation
4
From Japan
On 2018-02-10 10:41:03
For an amateur, to make it durable and sturdy, it was a bag that was plus for the spare, but as soon as two bags were empty. For the four reasons the star needed a pilot hole in the case of a hard tree.
This review is about item#5514923.
Used as shelf bracket for clothes racks
5
From Japan
On 2018-01-24 18:15:00
I do not know the durability performance yet I think that it is as good as other companies' equivalent
This review is about item#5514905.
Material of work
5
From Japan
On 2017-12-08 15:34:13
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#05514966.
Used for mounting rubber plate
5
From Japan
On 2017-11-14 16:47:38
I found the screw suitable for the thickness of the rubber plate at a cheap price here. Because the material is also stainless steel it will be strong. There is no superiority or inferiority of this hand goods so cheap ones are enough.
This review is about item#5515097.
Finishing of woodwork furniture
5
From Japan
On 2017-10-18 15:42:24
It is okay as it can be used properly. You can rest assured that it will arrive soon.
This review is about item#5514966.
To put the speaker wall.
5
From Japan
On 2017-07-13 21:00:05
It is a long size and ordered in various ways. No problem, use it, cheap.
This review is about item#5515282.
Used for fastening metal fittings
5
From Japan
On 2017-03-18 01:12:18
We are satisfied with the production direct sales price. Because there was no need for a cohesive number, it was saved by the selling thing as well.
This review is about item#05515072.
Fixation of wood
2
From Japan
On 2017-02-11 18:15:00
I used M4 × 30. The screw itself can be used without problems. It is a pity that we did not have 3 screws per bag, just ordering 8 bags ... I want you to manage the neighborhood firmly.
This review is about item#5515072.
When installing the air conditioner outdoor unit
5
From Japan
On 2017-01-16 00:04:34
Although it was used to attach the air conditioner outdoor unit to the pedestal, it can be used without problems. It was cheap and saved.
This review is about item#5514993.
Rubber leg fixing (outdoor)
1
From Japan
On 2016-12-27 11:30:04
There was nothing fitted exactly with the driver bit of hand (regardless of domestic foreign manufacturer's plus 2), and it took a lot of trouble after losing weight and not losing the driver. Is it for special drivers? If so, I would like to have a description of the use count.
This review is about item#5514914.

Related Products