Buy more than* S$200* and get FREE SHIPPING

Pan Head Twist-Drill Screw Thread, Iron / Uni-Chromium

4.07 (28)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Drilling Ability (mm) Steel Plate Thickness Pot Head Diameter (phi mm) Pitch Cross Hole Number Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 - 1.0-2.3 - - #2 - 35 1pack(45pc) 1 M4 x35 24349228 6.99 SGD
In stock
M4 - 1.0-2.3 - - #2 - 40 1pack(40pc) 1 M4 x40 24349237 7.99 SGD
In stock
M4 M4x10 1.6 - 4.0 7.0 0.7 #2 Iron / Unichrome 10 1Pack(95PC) 1 M4x10 05515763 6.99 SGD
In stock
M4 M4x13 1.6 - 4.0 7.0 0.7 #2 Iron / Unichrome 13 1Pack(95PC) 1 M4x13 05515772 6.99 SGD
In stock
M4 M4x16 1.6 - 4.0 7.0 0.7 #2 Iron / Unichrome 16 1Pack(80PC) 1 M4x16 05515781 6.99 SGD
In stock
M4 M4x19 1.6 - 4.0 7.0 0.7 #2 Iron / uni-chromium 19 1Pack(75PC) 1 M4x19 05515797 6.99 SGD
In stock
M4 M4x25 1.6 - 4.0 7.0 0.7 #2 Iron / uni-chromium 25 1Pack(60PC) 1 M4x25 05515806 6.99 SGD
In stock
M4 M4x30 1.6 - 4.0 7.0 0.7 #2 Iron / Unichrome 30 1Pack(50PC) 1 M4x30 05515815 6.99 SGD
In stock
M5 M5x13 2.0 - 5.0 9.0 0.8 #2 Iron / Unichrome 13 1Pack(80PC) 1 M5x13 05515824 6.99 SGD
In stock
M5 M5x16 2.0 - 5.0 9.0 0.8 #2 Iron / uni-chromium 16 1Pack(70PC) 1 M5x16 05515833 6.99 SGD
In stock
M5 M5x19 2.0 - 5.0 9.0 0.8 #2 Iron / Unichrome 19 1Pack(65PC) 1 M5x19 05515842 5.99 SGD
In stock
M5 M5x25 2.0 - 5.0 9.0 0.8 #2 Iron / Unichrome 25 1Pack(45PC) 1 M5x25 05515851 6.99 SGD
In stock
M5 M5x30 2.0 - 5.0 9.0 0.8 #2 Iron / Unichrome 30 1Pack(43PC) 1 M5x30 05515867 6.99 SGD
Shipped after 2018-03-01
M5 M5x35 2.0 - 5.0 9.0 0.8 #2 Iron / Unichrome 35 1Pack(40PC) 1 M5x35 05515876 6.99 SGD
In stock
M6 M6x40 2.3 - 6.0 12.4 1.0 #3 Iron / Unichrome 40 1Pack(21PC) 1 M6x40 05515921 6.99 SGD
In stock
M3.5 M3.5x10 0.9 - 2.3 6.0 0.6 #2 Iron / uni-chromium 10 1Pack(120PC) 1 M3.5x10 05515736 5.99 SGD
In stock
M3.5 M3.5x13 0.9 - 2.3 6.0 0.6 #2 Iron / Unichrome 13 1Pack(110PC) 1 M3.5x13 05515745 6.99 SGD
In stock
M3.5 M3.5x16 0.9 - 2.3 6.0 0.6 #2 Iron / Unichrome 16 1Pack(100PC) 1 M3.5x16 05515754 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 5
3 star 3
2 star 5
1 star 0
Review Rating: 4.07
28 Customer Reviews
The reviews are automatic translation.
Support hardware installation in C Chan
2
From Japan
On 2017-10-16 15:45:35
I can not cut it at all. Drill screws have no meaning if pilot holes are made.
This review is about item#5515781.
When installing something
5
From Japan
On 2017-07-24 15:10:56
I am extremely satisfied that one thing can be fastened with one electric drill. There is no need to drill a hole under the drill.
This review is about item#5515842.
Fixing house parts
4
From Japan
On 2017-02-19 21:16:09
I bought three times and the two lots were easy to work with a smooth hole, but there was a screw that one hole did not pierce at all, and there was a feeling that there was losing hitting. However, as I made a chance at the center punch, I had a feeling that there was a smooth hole, so I was satisfied if anything.
This review is about item#5515772.
Air conditioning construction
5
From Japan
On 2016-10-17 21:01:30
I can not say that it will be asked if the cut is good, but I do not think there is such a drill, so I think it is enough.
This review is about item#5515772.
Air conditioning construction
4
From Japan
On 2016-10-01 09:09:38
Will it expire? It is not a good person to ask such a question but it is super expensive, I think that it is good at the neighborhood here because it is expensive. If you use it everyday it's irritating and priced with pride.
This review is about item#5515763.
Fastening of piping band to steel frame
2
From Japan
On 2016-02-20 19:12:23
There were variations in the products, there was a screw that could not enter at all, with screws going in and out more and more.
This review is about item#05515797.
For fixing the thin iron plate
5
From Japan
On 2016-01-30 18:19:49
I used it to fix the thin iron plate of the storehouse and the angle of the bone. Since the thickness of the angle is about 3 mm, after drilling the hole of 3.5 mm, I screwed the drill screw, but it went well. I will purchase again because it is more convenient to go to buy at a home center.
This review is about item#05515876.
Electric shop
5
From Japan
On 2016-01-16 23:44:35
Dicing is somewhat weak, so it is a consumable item so cheap ones are enough.
This review is about item#05515815.
Fixed 2.3 mm iron plate
2
From Japan
On 2015-12-24 20:15:19
I fix it to a 4 mm angle to 3.5 mm hole in the bottom hole, but now three screws made by Hitachi are missing because the screw does not enter with about 30 screws. I opened it with 3 or 3 but I did not enter at all, so I changed it to 3.5. Since the drill is WH14DDL2, is it too strong?
This review is about item#05515797.
Iron plate
2
From Japan
On 2015-11-12 15:35:02
If the tip of the drill is sharp, the work will be completed in a short time!
This review is about item#05515763.

Related Products