Buy more than* S$200* and get FREE SHIPPING

Pan Head Inclusion P2, With Sw, Iron/Chromate

4.00 (5)
...see all>
Product Options
ADD TO CART
Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Classification 1 Classification 2 Pot Head Diameter (phi mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Hole Number Finishing Material Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Classification 1 Classification 2 Pot Head Diameter (phi mm) Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#3 Iron / chromate - - M6x40 Pan head built Spring washer 10.5 1.0 1Pack(40PC) 1 M6x40 05511475 7.99 SGD
In stock
#3 Iron / chromate 18 M6 M6x18 Pan head built Spring washer 10.5 1.0 1Pack(60PC) 1 M6x18 05511423 9.99 SGD
Shipped after 2018-02-26
#3 Iron / chromate 16 M6 M6x16 Pan head built Spring washer 10.5 1.0 1Pack(65PC) 1 M6x16 05511414 9.99 SGD
Shipped after 2018-02-26
#3 Iron / chromate 12 M6 M6x12 Pan head built Spring washer 10.5 1.0 1Pack(75PC) 1 M6x12 05511396 7.99 SGD
In stock
#2 Iron / chromate 40 M5 M5x40 Pan head built Spring washer 9.0 0.8 1Pack(50PC) 1 M5x40 05511371 8.99 SGD
Shipped after 2018-02-26
#2 Iron / chromate 25 M4 M4x25 Pan head built Spring washer 7.0 0.7 1Pack(110PC) 1 M4x25 05511231 12.99 SGD
Shipped after 2018-02-26
#2 Iron / chromate 18 M4 M4x18 Pan head built Spring washer 7.0 0.7 1Pack(130PC) 1 M4x18 05511213 9.99 SGD
Shipped after 2018-02-26
#2 Iron / chromate 16 M3 M3x16 Pan head built Spring washer 5.5 0.5 1Pack(190PC) 1 M3x16 05511116 9.99 SGD
Shipped after 2018-02-27
#2 Iron / chromate 35 M5 M5x35 Pan head built Spring washer 9.0 0.8 1Pack(55PC) 1 M5x35 05511362 7.99 SGD
Shipped after 2018-02-26
#2 Iron / chromate 40 M4 M4x40 Pan head built Spring washer 7.0 0.7 1Pack(60PC) 1 M4x40 05511265 7.99 SGD
Shipped after 2018-02-27
#2 Iron / chromate 35 M4 M4x35 Pan head built Spring washer 7.0 0.7 1Pack(70PC) 1 M4x35 05511256 7.99 SGD
In stock
#2 Iron / chromate 30 M4 M4x30 Pan head built Spring washer 7.0 0.7 1Pack(90PC) 1 M4x30 05511247 7.99 SGD
In stock
#2 Iron / chromate 30 M3 M3x30 Pan head built Spring washer 5.5 0.5 1Pack(110PC) 1 M3x30 05511152 7.99 SGD
Shipped after 2018-02-27
#2 Iron / chromate - - M3x18 Pan head built Spring washer 5.5 0.5 1Pack(180PC) 1 M3x18 05511125 9.99 SGD
Shipped after 2018-02-27
#2 Iron / chromate 15 M3 M3x15 Pan head built Spring washer 5.5 0.5 1Pack(200PC) 1 M3x15 05511107 7.99 SGD
In stock
#2 Iron / chromate 30 M5 M5x30 Pan head built Spring washer 9.0 0.8 1Pack(70PC) 1 M5x30 05511353 7.99 SGD
In stock
#2 Iron / chromate 18 M5 M5x18 Pan head built Spring washer 9.0 0.8 1Pack(90PC) 1 M5x18 05511326 7.99 SGD
In stock
#2 Iron / chromate 25 M3 M3x25 Pan head built Spring washer 5.5 0.5 1Pack(140PC) 1 M3x25 05511143 8.99 SGD
Shipped after 2018-02-27
#2 Iron / chromate 20 M3 M3x20 Pan head built Spring washer 5.5 0.5 1Pack(170PC) 1 M3x20 05511134 8.99 SGD
Shipped after 2018-02-26
#3 Iron / chromate - - M6x35 Pan head built Spring washer 10.5 1.0 1Pack(45PC) 1 M6x35 05511466 7.99 SGD
Shipped after 2018-03-02
#3 Iron / chromate 25 M6 M6x25 Pan head built Spring washer 10.5 1.0 1Pack(55PC) 1 M6x25 05511441 7.99 SGD
Shipped after 2018-02-26
#3 Iron / chromate 20 M6 M6 x 20 Pan head built With spring washer 10.5 1 1Pack(60PC) 1 M6x20 05511432 7.99 SGD
In stock
#2 Iron / chromate 16 M5 M5x16 Pan head built Spring washer 9 0.8 1Pack(95PC) 1 M5x16 05511317 7.99 SGD
In stock
#3 Iron / chromate 30 M6 M6x30 Pan head built Spring washer 10.5 1 1Pack(50PC) 1 M6x30 05511457 7.99 SGD
In stock
#2 Iron / chromate 20 M4 M4x20 Pan head built Spring washer 7 0.7 1Pack(130PC) 1 M4x20 05511222 7.99 SGD
In stock
#2 Iron / chromate 12 M3 M3x12 Pan head built Spring washer 5.5 0.5 1Pack(220PC) 1 M3x12 05511091 7.99 SGD
In stock
#2 Iron /chromate 6 M3 M3x6 Pan head installation With spring washer 5.5 0.5 1Pack(260PC) 1 M3x6 05511064 6.99 SGD
In stock
#2 Iron /chromate 8 M3 M3x8 Pan head embedded With spring washer 5.5 0.5 1Pack(260PC) 1 M3x8 05511073 7.99 SGD
In stock
#2 Iron /chromate 10 M3 M3x10 Pan head installation With spring washer 5.5 0.5 1Pack(240PC) 1 M3x10 05511082 7.99 SGD
In stock
#2 Iron /chromate 8 M4 M4x8 Pan head installation With spring washer 7.0 0.7 1Pack(180PC) 1 M4x8 05511161 7.99 SGD
In stock
#2 Iron /chromate 10 M4 M4x10 Pan head installation With spring washer 7.0 0.7 1Pack(175PC) 1 M4x10 05511177 7.99 SGD
In stock
#2 Iron /chromate 12 M4 M4x12 Pan head installation With spring washer 7.0 0.7 1Pack(170PC) 1 M4x12 05511186 7.99 SGD
In stock
#2 Iron /chromate 15 M4 M4x15 Pan head installation With spring washer 7.0 0.7 1Pack(150PC) 1 M4x15 05511195 7.99 SGD
In stock
#2 Iron /chromate 16 M4 M4x16 Pan head installation With spring washer 7.0 0.7 1Pack(140PC) 1 M4x16 05511204 7.99 SGD
In stock
#2 Iron /chromate 8 M5 M5x8 Pan head installation With spring washer 9.0 0.8 1Pack(120PC) 1 M5x8 05511274 7.99 SGD
In stock
#2 Iron /chromate 10 M5 M5x10 Pan head embedded With spring washer 9.0 0.8 1Pack(120PC) 1 M5x10 05511283 7.99 SGD
In stock
#2 Iron /chromate 12 M5 M5x12 Pan head embedded With spring washer 9.0 0.8 1Pack(110PC) 1 M5x12 05511292 7.99 SGD
Shipped after 2018-02-28
#2 Iron /chromate 15 M5 M5x15 Pan head embedded With spring washer 9.0 0.8 1Pack(100PC) 1 M5x15 05511301 7.99 SGD
In stock
#2 Iron /chromate 20 M5 M5x20 Pan head installation With spring washer 9.0 0.8 1Pack(90PC) 1 M5x20 05511335 7.99 SGD
In stock
#2 Iron /chromate 25 M5 M5x25 Pan head installation With spring washer 9.0 0.8 1Pack(80PC) 1 M5x25 05511344 7.99 SGD
In stock
#3 Iron /chromate 10 M6 M6x10 Pan head installation With spring washer 10.5 1.0 1Pack(80PC) 1 M6x10 05511387 7.99 SGD
In stock
#3 Iron /chromate 15 M6 M6 x 15 Pan head embedded With spring washer 10.5 1.0 1Pack(70PC) 1 M6 x 15 05511405 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Part replacement, etc.
5
From Japan
On 2017-10-26 16:03:06
It is possible to use normally without fail. It is reasonable and good.
This review is about item#5511396.
For machine overhaul
5
From Japan
On 2017-06-03 14:48:29
Why 15mm in the neighborhood screw specialty shop is not sold here and it was saved. As of now there are no defects such as defective products.
This review is about item#5511195.
Motorcycle Maintenance
2
From Japan
On 2017-05-12 12:02:13
I confirmed the screw size after delivery of goods. I ordered a thing with a length of 12 mm but the effective screw part was only 10 mm slightly for the thickness of the spring washer. I thought that the effective screw part is 12 mm clearly, but purchased differently. Please note those who are purchasing from now.
This review is about item#5511186.
Equipment installation of control panel
5
From Japan
On 2015-02-02 18:59:26
It is convenient for being subdivided for use in concurrent business.
This review is about item#05511186.
Used for device assembly. Spring attachment is good!
3
From Japan
On 2011-10-25 00:36:08
Overall quality is good, but NG was mixed in what I purchased this time. There was one thing that the screw part stretched.
This review is about item#05511186.

Related Products