Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 M3.8 M3.8x65 Iron / Uni-chrome 1Pack(38PC) 1 M3.8x65 05516366 6.99 SGD
Shipped after 2018-06-27
51 M3.5 M3.5x51 Iron / Uni-chrome 1Pack(55PC) 1 M3.5x51 05516341 6.99 SGD
Shipped after 2018-06-27
41 M3.5 M3.5x41 Iron / Uni-chrome 1Pack(70PC) 1 M3.5x41 05516332 13.99 SGD
Shipped after 2018-06-27
22 M3.5 M3.5x22 Iron / Uni-chrome 1Pack(130PC) 1 M3.5x22 05516296 13.99 SGD
Shipped after 2018-06-27
57 M3.5 M3.5x57 Iron / Uni-chrome 1Pack(40PC) 1 M3.5x57 05516357 6.99 SGD
Shipped after 2018-06-27
28 M3.5 M3.5x28 Iron / Uni-chrome 1Pack(95PC) 1 M3.5x28 05516314 6.99 SGD
Shipped after 2018-06-27
75 M4.2 M4.2x75 Iron / chrome Uni 1Pack(30PC) 1 M4.2x75 05516375 6.99 SGD
Shipped after 2018-06-27
25 M3.5 M3.5x25 Iron / chrome Uni 1Pack(110PC) 1 M3.5x25 05516305 6.99 SGD
In stock
32 M3.5 M3.5x32 Iron / chrome Uni 1Pack(80PC) 1 M3.5x32 05516323 6.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-02-28 14:32:42
Thank you very much. Also, thank you if you have an edge.
This review is about item#5516305.

Related Products