Buy more than* S$200* and get FREE SHIPPING

Hex Head Bolt, Iron/Chromate) All The Screw Threads

4.37 (30)
...see all>
Product Options
ADD TO CART
Hexagon Height (mm) Pitch Size Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Hexagon Opposite Side(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Height (mm) Pitch Size Finishing Material Length (mm) Type Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Hexagon Opposite Side(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.8 0.7 M4x40 Iron / chromate 40 - M4 M4x40 7.0   1Pack(70PC) 1 M4x40 05696397 9.99 SGD
Shipped after 2018-03-01
2.8 0.7 M4x25 Iron / chromate 25 - M4 M4x25 7.0   1Pack(110PC) 1 M4x25 05696363 7.99 SGD
In stock
2.8 0.7 M4x18 Iron / chromate 18 - M4 M4x18 7.0   1Pack(130PC) 1 M4x18 05696345 12.99 SGD
Shipped after 2018-02-27
2.8 0.7 M4x16 Iron / chromate - - - M4x16 7.0   1Pack(130PC) 1 M4x16 05696336 37.99 SGD
Shipped after 2018-02-28
2.8 0.7 M4 x 15 Iron / chromate 15 All screw M4 M4 x 15 7   1Pack(140PC) 1 M4x15 05696327 7.99 SGD
In stock
2.8 0.7 M4 x 12 Iron / chromate 12 All screw M4 M4 x 12 7   1Pack(140PC) 1 M4x12 05696302 7.99 SGD
In stock
2.8 0.7 M4x10 Iron / chromate 10 Full Thread M4 M4x10 7   1Pack(140PC) 1 M4x10 05696293 7.99 SGD
In stock
3.5 0.8 M5 x 50 Iron / chromate 50 All screw M5 M5 x 50 8   1Pack(50PC) 1 M5x50 05696555 7.99 SGD
In stock
5.5 1.25 M8 x 70 Iron / chromate 70 All screw M8 M8 x 70 13   1Pack(17PC) 1 M8x70 05696914 7.99 SGD
In stock
2.8 0.7 M4 x 30 Iron / chromate 30 All screw M4 M4 x 30 7   1Pack(100PC) 1 M4x30 05696372 7.99 SGD
In stock
7 1.5 M10 x 65 Iron / chromate 65 All screw M10 M10 x 65 17   1Pack(11PC) 1 M10x65 05697054 7.99 SGD
Shipped after 2018-03-01
4 1 M6 x 70 Iron / chromate 70 All screw M6 M6 x 70 10   1Pack(30PC) 1 M6x70 05696731 7.99 SGD
In stock
3.5 0.8 M5x40 Iron / chromate 40 Full Thread M5 M5x40 8   1Pack(65PC) 1 M5x40 05696537 7.99 SGD
In stock
4 1 M6x8 Iron / chromate 8 Full Thread M6 M6x8 10   1Pack(80PC) 1 M6x8 05696564 7.99 SGD
In stock
5.5 1.25 M8x45 Iron / chromate 45 Full Thread M8 M8x45 13   1Pack(25PC) 1 M8x45 05696862 7.99 SGD
In stock
3.5 0.8 M5x35 Iron / chromate 35 - M5 M5x35 8.0   1Pack(70PC) 1 M5x35 05696521 7.99 SGD
In stock
2.8 0.7 M4x35 Iron / chromate 35 - M4 M4x35 7.0   1Pack(75PC) 1 M4x35 05696381 7.99 SGD
In stock
3.5 0.8 M5x45 Iron / chromate 45 - M5 M5x45 8.0   1Pack(55PC) 1 M5x45 05696546 -
Discontinued
[x]
3.5 0.8 M5x30 Iron / chromate 30 - M5 M5x30 8.0   1Pack(80PC) 1 M5x30 05696512 7.99 SGD
In stock
2.8 0.7 M4x14 Iron / chromate 14 - M4 M4x14 7.0   1Pack(140PC) 1 M4x14 05696311 37.99 SGD
Shipped after 2018-03-01
4.0 1.0 M6x65 Iron / chromate 65 - M6 M6x65 10.0   1Pack(32PC) 1 M6x65 05696722 9.99 SGD
Shipped after 2018-02-28
4.0 1.0 M6x14 Iron / chromate - - - M6x14 10.0   1Pack(85PC) 1 M6x14 05696591 7.99 SGD
In stock
3.5 0.8 M5x14 Iron / chromate - - - M5x14 8.0   1Pack(100PC) 1 M5x14 05696451 8.99 SGD
Shipped after 2018-03-05
7.0 1.5 M10x18 Iron / chromate 18 - M10 M10x18 17.0   1Pack(21PC) 1 M10x18 05696957 7.99 SGD
In stock
3.5 0.8 M5x8 Iron / chromate 8 - M5 M5x8 8.0   1Pack(95PC) 1 M5x8 05696424 7.99 SGD
In stock
8.0 1.75 M12x55 Iron / chromate 55 - M12 M12x55 19.0   1Pack(9PC) 1 M12x55 05697151 7.99 SGD
In stock
3.5 0.8 M5x18 Iron / chromate 18 - M5 M5x18 8.0   1Pack(100PC) 1 M5x18 05696485 12.99 SGD
Shipped after 2018-03-01
7.0 1.5 M10x16 Iron / chromate 16 - M10 M10x16 17.0   1Pack(18PC) 1 M10x16 05696941 9.99 SGD
Shipped after 2018-03-01
3.5 0.8 M5x12 Iron / chromate 12 - M5 M5x12 8.0   1Pack(100PC) 1 M5x12 05696442 7.99 SGD
In stock
2.8 0.7 M4x8 Iron / chromate 8 - M4 M4x8 7.0   1Pack(135PC) 1 M4x8 05696284 6.99 SGD
In stock
2.8 0.7 M4x50 Iron / chromate 50 - M4 M4x50 7.0   1Pack(55PC) 1 M4x50 05696415 7.99 SGD
Shipped after 2018-03-01
2.8 0.7 M4x45 Iron / chromate - - - M4x45 7.0   1Pack(65PC) 1 M4x45 05696406 9.99 SGD
Shipped after 2018-03-05
- 2.0 - - 25 - M14 - -   1pack(6pc) 1 M14 x25 23433655 7.99 SGD
In stock
- 2.0 - - 35 - M14 - -   1pack(5pc) 1 M14 x35 23433673 7.99 SGD
In stock
- 2.0 - - 60 - M14 - -   1pack(3pc) 1 M14 x60 23433716 7.99 SGD
In stock
- 2.0 - - 55 - M16 - -   1pack(5pc) 1 M16 x55 23433752 8.99 SGD
In stock
- 2.0 - - 40 - M14 - -   1pack(4pc) 1 M14 x40 23433682 7.99 SGD
In stock
- 1.25 - - 150 - M8 - -   1pack(4pc) 1 M8 x150 23433357 6.99 SGD
In stock
- 2.0 - - 20 - M16 - -   1pack(4pc) 1 M16 x20 23433725 7.99 SGD
In stock
- 1.5 - - 100 - M10 - -   1pack(5pc) 1 M10 x100 23433436 7.99 SGD
In stock
- 1.75 - - 100 - M12 - -   1pack(4pc) 1 M12 x100 23433585 7.99 SGD
In stock
- 1.75 - - 150 - M12 - -   1pack(2pc) 1 M12 x150 23433646 7.99 SGD
In stock
- 1.5 - - 120 - M10 - -   1pack(3pc) 1 M10 x120 23433454 6.99 SGD
In stock
- 2.0 - - 50 - M14 - -   1pack(4pc) 1 M14 x50 23433707 7.99 SGD
In stock
- 0.5 - - 25 - M3 - -   1pack(42pc) 1 M3 x25 23433016 6.99 SGD
In stock
- 0.5 - - 30 - M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(32pc) 1 M3 x30 23433025 10.99 SGD
Shipped after 2018-02-26
- 1.25 - - 80 - M8 - -   1pack(10pc) 1 M8 x80 23433262 7.99 SGD
In stock
- 1.25 - - 90 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M8 x90 23433287 7.99 SGD
In stock
- 1.25 - - 95 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M8 x95 23433296 7.99 SGD
Shipped after 2018-02-26
- 1.25 - - 110 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x110 23433314 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 125 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x125 23433612 6.99 SGD
Shipped after 2018-02-26
- 1.75 - - 130 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x130 23433628 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 140 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x140 23433637 6.99 SGD
Shipped after 2018-02-26
- 2.0 - - 30 - M14 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M14 x30 23433664 7.99 SGD
Shipped after 2018-02-26
- 2.0 - - 85 - M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x85 23433734 10.99 SGD
Shipped after 2018-02-26
- 2.0 - - 95 - M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M16 x95 23433743 6.99 SGD
Shipped after 2018-02-26
- 2.0 - - 60 - M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M16 x60 23433768 10.99 SGD
Shipped after 2018-02-26
- 0.5 - - 10 - M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(60pc) 1 M3 x10 23432964 7.99 SGD
Shipped after 2018-02-26
- 0.5 - - 16 - M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(52pc) 1 M3 x16 23432998 14.99 SGD
Shipped after 2018-02-26
- 0.7 - - 14 - M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(63pc) 1 M4 x14 23433052 26.99 SGD
Shipped after 2018-02-26
- 1.25 - - 140 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x140 23433348 6.99 SGD
Shipped after 2018-02-26
- 1.5 - - 125 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x125 23433463 6.99 SGD
Shipped after 2018-02-26
- 1.75 - - 80 - M12 - -   1pack(4pc) 1 M12 x80 23433558 7.99 SGD
In stock
- 1.75 - - 90 - M12 - -   1pack(4pc) 1 M12 x90 23433576 7.99 SGD
In stock
- 2.0 - - 80 - M16 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M16 x80 23433786 6.99 SGD
Shipped after 2018-02-26
- 0.7 - - 6 - M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(48pc) 1 M4 x6 23433043 10.99 SGD
Shipped after 2018-02-26
- 0.7 - - 22 - M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(56pc) 1 M4 x22 23433068 15.99 SGD
Shipped after 2018-02-26
- 0.8 - - 6 - M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(33pc) 1 M5 x6 23433095 10.99 SGD
Shipped after 2018-02-26
- 0.8 - - 45 - M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(34pc) 1 M5 x45 23433104 10.99 SGD
Shipped after 2018-02-26
- 0.8 - - 55 - M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(14pc) 1 M5 x55 23433113 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 85 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M6 x85 23433174 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 90 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 M6 x90 23433183 8.99 SGD
Shipped after 2018-02-26
- 0.5 - - 15 - M3 - -   1pack(54pc) 1 M3 x15 23432982 6.99 SGD
In stock
- 0.8 - - 90 - M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M5 x90 23433122 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 65 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(25pc) 1 M6 x65 23433156 10.99 SGD
Shipped after 2018-02-26
- 1.0 - - 75 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(21pc) 1 M6 x75 23433165 9.99 SGD
Shipped after 2018-02-26
- 1.5 - - 95 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M10 x95 23433427 7.99 SGD
Shipped after 2018-02-26
- 2.0 - - 70 - M16 - -   1pack(4pc) 1 M16 x70 23433777 7.99 SGD
In stock
- 1.0 - - 22 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(54pc) 1 M6 x22 23433147 15.99 SGD
Shipped after 2018-02-26
- 1.0 - - 130 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x130 23433226 7.99 SGD
Shipped after 2018-02-26
- 1.5 - - 80 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M10 x80 23433393 7.99 SGD
Shipped after 2018-02-26
- 1.5 - - 85 - M10 - -   1pack(6pc) 1 M10 x85 23433402 7.99 SGD
In stock
- 1.5 - - 110 - M10 - -   1pack(4pc) 1 M10 x110 23433445 7.99 SGD
In stock
- 1.75 - - 85 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M12 x85 23433567 6.99 SGD
Shipped after 2018-02-26
- 0.5 - - 35 - M3 - -   1pack(30pc) 1 M3 x35 23433034 6.99 SGD
In stock
- 0.7 - - 65 - M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M4 x65 23433077 7.99 SGD
Shipped after 2018-02-26
- 0.7 - - 100 - M4 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M4 x100 23433086 6.99 SGD
Shipped after 2018-02-26
- 0.8 - - 95 - M5 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M5 x95 23433138 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 150 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M6 x150 23433235 7.99 SGD
Shipped after 2018-02-26
- 1.25 - - 22 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(30pc) 1 M8 x22 23433244 10.99 SGD
Shipped after 2018-02-26
- 1.25 - - 130 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x130 23433332 6.99 SGD
Shipped after 2018-02-26
- 1.5 - - 10 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(7pc) 1 M10 x10 23433366 10.99 SGD
Shipped after 2018-02-26
- 1.5 - - 130 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x130 23433472 6.99 SGD
Shipped after 2018-02-26
- 1.5 - - 140 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M10 x140 23433488 6.99 SGD
Shipped after 2018-02-26
- 1.5 - - 150 - M10 - -   1pack(2pc) 1 M10 x150 23433497 6.99 SGD
Shipped after 2018-02-28
- 1.75 - - 15 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M12 x15 23433506 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 16 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M12 x16 23433515 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 22 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M12 x22 23433533 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 32 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 M12 x32 23433542 10.99 SGD
Shipped after 2018-02-26
- 0.5 - - 6 - M3 - -   1pack(58pc) 1 M3 x6 23432946 6.99 SGD
In stock
- 0.5 - - 20 - M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(51pc) 1 M3 x20 23433007 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 95 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x95 23433192 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 100 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(11pc) 1 M6 x100 23433208 7.99 SGD
Shipped after 2018-02-26
- 1.0 - - 120 - M6 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M6 x120 23433217 7.99 SGD
Shipped after 2018-02-26
- 1.25 - - 100 - M8 - -   1pack(8pc) 1 M8 x100 23433305 7.99 SGD
In stock
- 1.25 - - 120 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(5pc) 1 M8 x120 23433323 9.99 SGD
Shipped after 2018-02-26
- 1.5 - - 12 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 M10 x12 23433375 8.99 SGD
Shipped after 2018-02-26
- 1.75 - - 110 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x110 23433594 10.99 SGD
Shipped after 2018-02-26
- 1.75 - - 120 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(3pc) 1 M12 x120 23433603 6.99 SGD
Shipped after 2018-02-26
- 2.0 - - 45 - M14 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M14 x45 23433698 6.99 SGD
Shipped after 2018-02-26
- 0.5 - - 8 - M3 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(60pc) 1 M3 x8 23432955 7.99 SGD
Shipped after 2018-02-26
- 1.25 - - 32 - M8 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(21pc) 1 M8 x32 23433253 9.99 SGD
Shipped after 2018-02-26
- 1.25 - - 85 - M8 - -   1pack(9pc) 1 M8 x85 23433278 7.99 SGD
In stock
- 1.5 - - 14 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(18pc) 1 M10 x14 23433384 9.99 SGD
Shipped after 2018-02-26
- 1.5 - - 90 - M10 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(6pc) 1 M10 x90 23433418 7.99 SGD
Shipped after 2018-02-26
- 1.75 - - 18 - M12 - - *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 M12 x18 23433524 7.99 SGD
Shipped after 2018-02-26
2.8 0.7 M4x20 Iron /chromate 20 All screws M4 M4x20 7.0   1Pack(130PC) 1 M4x20 05696354 7.99 SGD
In stock
3.5 0.8 M5x10 Iron /chromate 10 All screws M5 M5x10 8.0   1Pack(100PC) 1 M5x10 05696433 7.99 SGD
In stock
3.5 0.8 M5x15 Iron /chromate 15 All screws M5 M5x15 8.0   1Pack(100PC) 1 M5x15 05696467 7.99 SGD
In stock
3.5 0.8 M5x16 Iron /chromate 16 All screws M5 M5x16 8.0   1Pack(100PC) 1 M5x16 05696476 7.99 SGD
In stock
3.5 0.8 M5x20 Iron /chromate 20 All screws M5 M5x20 8.0   1Pack(100PC) 1 M5x20 05696494 7.99 SGD
In stock
3.5 0.8 M5 x 25 Iron /chromate 25 All screws M5 M5 x 25 8.0   1Pack(90PC) 1 M5 x 25 05696503 7.99 SGD
In stock
4.0 1.0 M6x10 Iron /chromate 10 All screws M6 M6x10 10.0   1Pack(85PC) 1 M6x10 05696573 7.99 SGD
In stock
4.0 1.0 M6x12 Iron /chromate 12 All screws M6 M6x12 10.0   1Pack(85PC) 1 M6x12 05696582 7.99 SGD
In stock
4.0 1.0 M6 x 15 Iron /chromate 15 All screws M6 M6 x 15 10.0   1Pack(85PC) 1 M6 x 15 05696607 7.99 SGD
In stock
4.0 1.0 M6 x 16 Iron /chromate 16 All screws M6 M6 x 16 10.0   1Pack(85PC) 1 M6 x 16 05696616 7.99 SGD
In stock
4.0 1.0 M6 x 18 Iron /chromate 18 All screws M6 M6 x 18 10.0   1Pack(85PC) 1 M6 x 18 05696625 7.99 SGD
In stock
4.0 1.0 M6x20 Iron /chromate 20 All screws M6 M6x20 10.0   1Pack(85PC) 1 M6x20 05696634 7.99 SGD
In stock
4.0 1.0 M6x25 Iron /chromate 25 All screws M6 M6x25 10.0   1Pack(70PC) 1 M6x25 05696643 7.99 SGD
In stock
4.0 1.0 M6 x 30 Iron /chromate 30 All screws M6 M6 x 30 10.0   1Pack(60PC) 1 M6 x 30 05696652 7.99 SGD
In stock
4.0 1.0 M6x35 Iron /chromate 35 All screws M6 M6x35 10.0   1Pack(57PC) 1 M6x35 05696661 7.99 SGD
In stock
4.0 1.0 M6 x 40 Iron /chromate 40 All screws M6 M6 x 40 10.0   1Pack(50PC) 1 M6 x 40 05696677 7.99 SGD
In stock
4.0 1.0 M6x45 Iron /chromate 45 All screws M6 M6x45 10.0   1Pack(47PC) 1 M6x45 05696686 7.99 SGD
In stock
4.0 1.0 M6x50 Iron /chromate 50 All screws M6 M6x50 10.0   1Pack(45PC) 1 M6x50 05696695 7.99 SGD
In stock
4.0 1.0 M6x55 Iron /chromate 55 All screws M6 M6x55 10.0   1Pack(40PC) 1 M6x55 05696704 7.99 SGD
In stock
4.0 1.0 M6x60 Iron /chromate 60 All screws M6 M6x60 10.0   1Pack(35PC) 1 M6x60 05696713 7.99 SGD
In stock
4.0 1.0 M6x75 Iron /chromate 75 All screws M6 M6x75 10.0   1Pack(27PC) 1 M6x75 05696747 7.99 SGD
In stock
5.5 1.25 M8x10 Iron /chromate 10 All screws M8 M8x10 13.0   1Pack(40PC) 1 M8x10 05696756 7.99 SGD
In stock
5.5 1.25 M8x12 Iron /chromate 12 All screws M8 M8x12 13.0   1Pack(43PC) 1 M8x12 05696765 7.99 SGD
In stock
5.5 1.25 M8x14 Iron /chromate 14 All screws M8 M8x14 13.0   1Pack(43PC) 1 M8x14 05696774 7.99 SGD
In stock
5.5 1.25 M8x15 Iron /chromate 15 All screws M8 M8x15 13.0   1Pack(43PC) 1 M8x15 05696783 7.99 SGD
In stock
5.5 1.25 M8x16 Iron /chromate 16 All screws M8 M8x16 13.0   1Pack(43PC) 1 M8x16 05696792 7.99 SGD
In stock
5.5 1.25 M8x18 Iron /chromate 18 All screws M8 M8x18 13.0   1Pack(43PC) 1 M8x18 05696801 7.99 SGD
In stock
5.5 1.25 M8x20 Iron /chromate 20 All screws M8 M8x20 13.0   1Pack(43PC) 1 M8x20 05696817 7.99 SGD
In stock
5.5 1.25 M8x25 Iron /chromate 25 All screws M8 M8x25 13.0   1Pack(37PC) 1 M8x25 05696826 7.99 SGD
In stock
5.5 1.25 M8 x 30 Iron /chromate 30 All screws M8 M8 x 30 13.0   1Pack(33PC) 1 M8 x 30 05696835 7.99 SGD
In stock
5.5 1.25 M8 x 35 Iron /chromate 35 All screws M8 M8 x 35 13.0   1Pack(31PC) 1 M8 x 35 05696844 7.99 SGD
In stock
5.5 1.25 M8x40 Iron /chromate 40 All screws M8 M8x40 13.0   1Pack(28PC) 1 M8x40 05696853 7.99 SGD
In stock
5.5 1.25 M8 x 50 Iron /chromate 50 All screws M8 M8 x 50 13.0   1Pack(24PC) 1 M8 x 50 05696871 7.99 SGD
In stock
5.5 1.25 M8x55 Iron /chromate 55 All screws M8 M8x55 13.0   1Pack(22PC) 1 M8x55 05696887 7.99 SGD
In stock
5.5 1.25 M8x60 Iron /chromate 60 All screws M8 M8x60 13.0   1Pack(20PC) 1 M8x60 05696896 7.99 SGD
In stock
5.5 1.25 M8x65 Iron /chromate 65 All screws M8 M8x65 13.0   1Pack(19PC) 1 M8x65 05696905 7.99 SGD
Shipped after 2018-02-27
5.5 1.25 M8x75 Iron /chromate 75 All screws M8 M8x75 13.0   1Pack(16PC) 1 M8x75 05696923 7.99 SGD
In stock
7.0 1.5 M10 x 15 Iron /chromate 15 All screws M10 M10 x 15 17.0   1Pack(18PC) 1 M10 x 15 05696932 7.99 SGD
In stock
7.0 1.5 M10x20 Iron /chromate 20 All screws M10 M10x20 17.0   1Pack(21PC) 1 M10x20 05696966 7.99 SGD
In stock
7.0 1.5 M10x25 Iron /chromate 25 All screws M10 M10x25 17.0   1Pack(21PC) 1 M10x25 05696975 7.99 SGD
In stock
7.0 1.5 M10x30 Iron /chromate 30 All screws M10 M10x30 17.0   1Pack(20PC) 1 M10x30 05696984 8.99 SGD
In stock
7.0 1.5 M10x35 Iron /chromate 35 All screws M10 M10x35 17.0   1Pack(18PC) 1 M10x35 05696993 7.99 SGD
In stock
7.0 1.5 M10x40 Iron /chromate 40 All screws M10 M10x40 17.0   1Pack(16PC) 1 M10x40 05697002 7.99 SGD
In stock
7.0 1.5 M10 x 45 Iron /chromate 45 All screws M10 M10 x 45 17.0   1Pack(15PC) 1 M10 x 45 05697011 7.99 SGD
In stock
7.0 1.5 M10x50 Iron /chromate 50 All screws M10 M10x50 17.0   1Pack(14PC) 1 M10x50 05697027 7.99 SGD
In stock
7.0 1.5 M10x55 Iron /chromate 55 All screws M10 M10x55 17.0   1Pack(13PC) 1 M10x55 05697036 7.99 SGD
In stock
7.0 1.5 M10 x 60 Iron /chromate 60 All screws M10 M10 x 60 17.0   1Pack(12PC) 1 M10 x 60 05697045 7.99 SGD
In stock
7.0 1.5 M10x70 Iron /chromate 70 All screws M10 M10x70 17.0   1Pack(10PC) 1 M10x70 05697063 7.99 SGD
In stock
7.0 1.5 M10x70 Iron /chromate 75 All screws M10 M10x70 17.0   1Pack(10PC) 1 M10x75 05697072 7.99 SGD
In stock
8.0 1.75 M12x20 Iron /chromate 20 All screws M12 M12x20 19.0   1Pack(15PC) 1 M12x20 05697081 7.99 SGD
In stock
8.0 1.75 M12x25 Iron /chromate 25 All screws M12 M12x25 19.0   1Pack(15PC) 1 M12x25 05697097 7.99 SGD
In stock
8.0 1.75 M12x30 Iron /chromate 30 All screws M12 M12x30 19.0   1Pack(13PC) 1 M12x30 05697106 7.99 SGD
In stock
8.0 1.75 M12x35 Iron /chromate 35 All screws M12 M12x35 19.0   1Pack(12PC) 1 M12x35 05697115 7.99 SGD
In stock
8.0 1.75 M12 x 40 Iron /chromate 40 All screws M12 M12 x 40 19.0   1Pack(11PC) 1 M12 x 40 05697124 7.99 SGD
In stock
8.0 1.75 M12x45 Iron /chromate 45 All screws M12 M12x45 19.0   1Pack(11PC) 1 M12x45 05697133 8.99 SGD
In stock
8.0 1.75 M12x50 Iron /chromate 50 All screws M12 M12x50 19.0   1Pack(10PC) 1 M12x50 05697142 7.99 SGD
In stock
8.0 1.75 M12x60 Iron /chromate 60 All screws M12 M12x60 19.0   1Pack(9PC) 1 M12x60 05697167 8.99 SGD
In stock
8.0 1.75 M12x65 Iron /chromate 65 All screws M12 M12x65 19.0   1Pack(8PC) 1 M12x65 05697176 7.99 SGD
In stock
8.0 1.75 M12x70 Iron /chromate 70 All screws M12 M12x70 19.0   1Pack(8PC) 1 M12x70 05697185 7.99 SGD
In stock
8.0 1.75 M12x75 Iron /chromate 75 All screws M12 M12x75 19.0   1Pack(7PC) 1 M12x75 05697194 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 9
3 star 3
2 star 0
1 star 1
Review Rating: 4.37
30 Customer Reviews
The reviews are automatic translation.
It was for use as a tether of a heated bed frame ...
1
From Japan
On 2017-12-06 17:18:56
I have not used it yet, but it will not make it soon as the shipping seems to be at the beginning of the year! ! I was glad if you could do it a little more quickly. Because it is supposed not to be able to cancel, this site may be disgusting · · ·
This review is about item#23433262.
Making dolly at factory etc.
5
From Japan
On 2017-02-13 10:52:21
We make purchase of various kinds also for other uses, such as making dolly at the factory. The price is cheapest first is No. 1. Units that can be purchased are also very good units.
As a mounting bolt for automobiles
4
From Japan
On 2016-12-14 15:47:44
Cheap price. It is just good to use in places where less strength is required.
This review is about item#5697027.
Used as feed screw of machine tool
5
From Japan
On 2016-11-01 15:08:33
I was saved because I could purchase a small amount cheaply. Approximately 10% of the number, there is a sag of plating about 5 mm in tip, slightly thicker. There are something that feels stuck when turning the nut with your finger and some that does not turn unless you put in considerable force. However, if you change the nut it may turn smoothly, and if you rotate it with a tool it will not turn unnoticed. I think that there is no problem level for practical use. As a feed screw, the plating bolt has a problem in durability, but it is cheap for creating a prototype and it is saved.
This review is about item#5696747.
Car maintenance
3
From Japan
On 2016-10-02 23:18:05
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Car maintenance
3
From Japan
On 2016-10-02 23:16:11
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Snowplow auger bolt
4
From Japan
On 2016-09-30 20:26:44
Although it is not a genuine product of the shear bolt, it is functioning satisfactorily for breakage as well
This review is about item#5696826.
It is for the clasp of the anti-snow metal fittings.
5
From Japan
On 2016-06-15 20:53:42
Because it adapts to M6 screw (bolt), there is a heading symbol for each size, it is very easy to find.
This review is about item#05696677.
Screw holes at painting
5
From Japan
On 2016-03-11 15:14:12
It can be used without any problem, the price is very cheap. I am very satisfied.
This review is about item#05697097.
Maintenance of agricultural machines
5
From Japan
On 2016-01-12 18:24:45
No problem It is already purchase several times.
This review is about item#05696871.

Related Products