Buy more than* S$200* and get FREE SHIPPING

Hex Head Bolts, Stainless Steel) All The Screw Threads

4.63 (108)
...see all>
Product Options
ADD TO CART
Finishing Material Screw Length (mm) Length (mm) Type Thread Pitch (mm) Screw Pitch p (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Hexagon Opposite Side(mm) Hexagon Height (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material Screw Length (mm) Length (mm) Type Thread Pitch (mm) Screw Pitch p (mm) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Screw Type Hexagon Opposite Side(mm) Hexagon Height (mm) Pitch Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 30 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x30 23433865 13.99 SGD
Shipped after 2018-06-01
- - 40 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x40 23433883 10.99 SGD
Shipped after 2018-06-01
- - 45 - - - M5 - - - - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1box(400pc) 1 M5 x45 23434118 259.99 SGD
Shipped after 2018-05-31
- - 65 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x65 23434206 49.99 SGD
Shipped after 2018-05-31
- - 80 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x80 23434233 55.99 SGD
Shipped after 2018-05-31
- - 90 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x90 23434258 68.99 SGD
Shipped after 2018-05-31
- - 85 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(40pc) 1 M12 x85 23434495 54.99 SGD
Shipped after 2018-05-31
- - 85 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M16 x85 23434592 81.99 SGD
Shipped after 2018-05-31
- - 85 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M20 x85 23434723 96.99 SGD
Shipped after 2018-06-01
- - 35 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x35 23433874 7.99 SGD
Shipped after 2018-06-01
- - 50 - - - M24 - - - - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M24 x50 23433944 12.99 SGD
Shipped after 2018-05-30
- - 18 - - - M5 - - - - 0.8   1box(500pc) 1 M5 x18 23434093 329.99 SGD
Shipped after 2018-05-31
- - 55 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x55 23434188 48.99 SGD
Shipped after 2018-05-31
- - 75 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M16 x75 23434574 70.99 SGD
Shipped after 2018-05-31
- - 110 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(30pc) 1 M16 x110 23434626 129.99 SGD
Shipped after 2018-05-31
- - 100 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M20 x100 23434748 109.99 SGD
Shipped after 2018-06-01
- - 55 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x55 23433917 10.99 SGD
Shipped after 2018-06-01
- - 55 - - - M22 - - - - 2.5   1pack(1pc) 1 M22 x55 23433935 7.99 SGD
Shipped after 2018-05-30
- - 35 - - - M4 - - - - 0.7   1box(500pc) 1 M4 x35 23434023 359.99 SGD
Shipped after 2018-05-31
- - 40 - - - M4 - - - - 0.7 *[No return] You cannot return this product. For details, see FAQ. 1box(500pc) 1 M4 x40 23434032 339.99 SGD
Shipped after 2018-05-31
- - 8 - - - M5 - - - - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1box(1000pc) 1 M5 x8 23434066 709.99 SGD
Shipped after 2018-05-31
- - 65 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 M10 x65 23434346 53.99 SGD
Shipped after 2018-05-31
- - 90 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M16 x90 23434608 82.99 SGD
Shipped after 2018-05-31
- - 120 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M16 x120 23434635 109.99 SGD
Shipped after 2018-05-31
- - 45 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x45 23433892 10.99 SGD
Shipped after 2018-06-01
- - 50 - - - M20 - - - - 2.5   1pack(1pc) 1 M20 x50 23433908 7.99 SGD
Shipped after 2018-06-01
- - 50 - - - M22 - - - - 2.5   1pack(1pc) 1 M22 x50 23433926 8.99 SGD
In stock
- - 90 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x90 23434382 74.99 SGD
Shipped after 2018-05-31
- - 90 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(40pc) 1 M12 x90 23434504 66.99 SGD
In stock
- - 50 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(40pc) 1 M16 x50 23434522 78.99 SGD
Shipped after 2018-05-31
- - 100 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M16 x100 23434617 74.99 SGD
Shipped after 2018-05-31
- - 50 - - - M5 - - - - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1box(300pc) 1 M5 x50 23434127 199.99 SGD
Shipped after 2018-05-31
- - 70 - - - M6 - - - - 1.0 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M6 x70 23434145 58.99 SGD
Shipped after 2018-05-31
- - 75 - - - M6 - - - - 1.0 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M6 x75 23434154 52.99 SGD
Shipped after 2018-05-31
- - 75 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x75 23434224 85.99 SGD
Shipped after 2018-05-31
- - 100 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x100 23434267 70.99 SGD
Shipped after 2018-05-31
- - 16 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M10 x16 23434276 72.99 SGD
Shipped after 2018-05-31
- - 18 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M10 x18 23434285 48.99 SGD
Shipped after 2018-05-31
- - 55 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M10 x55 23434328 96.99 SGD
Shipped after 2018-05-31
- - 65 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x65 23434452 53.99 SGD
Shipped after 2018-05-31
- - 75 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(40pc) 1 M12 x75 23434477 60.99 SGD
Shipped after 2018-05-31
- - 55 - - - M24 - - - - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M24 x55 23433953 12.99 SGD
Shipped after 2018-05-30
- - 65 - - - M24 - - - - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M24 x65 23433978 13.99 SGD
Shipped after 2018-05-30
- - 16 - - - M4 - - - - 0.7   1box(1000pc) 1 M4 x16 23433996 88.99 SGD
Shipped after 2018-05-31
- - 30 - - - M4 - - - - 0.7   1box(500pc) 1 M4 x30 23434014 349.99 SGD
Shipped after 2018-05-31
- - 12 - - - M5 - - - - 0.8   1box(1000pc) 1 M5 x12 23434075 709.99 SGD
Shipped after 2018-05-31
- - 16 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M8 x16 23434163 139.99 SGD
Shipped after 2018-05-31
- - 70 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x70 23434215 79.99 SGD
In stock
- - 80 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M10 x80 23434373 45.99 SGD
Shipped after 2018-05-31
- - 80 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(40pc) 1 M12 x80 23434486 60.99 SGD
Shipped after 2018-05-31
- - 140 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M16 x140 23434653 109.99 SGD
Shipped after 2018-05-31
- - 150 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M16 x150 23434662 96.99 SGD
Shipped after 2018-05-31
- - 60 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M20 x60 23434678 81.99 SGD
Shipped after 2018-06-01
- - 70 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M20 x70 23434696 97.99 SGD
Shipped after 2018-06-01
- - 75 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M20 x75 23434705 89.99 SGD
Shipped after 2018-06-01
- - 90 - - - M20 - - - - 2.5   1box(15pc) 1 M20 x90 23434732 82.99 SGD
In stock
- - 12 - - - M4 - - - - 0.7   1box(1000pc) 1 M4 x12 23433987 599.99 SGD
Shipped after 2018-05-31
- - 18 - - - M4 - - - - 0.7   1box(1000pc) 1 M4 x18 23434005 609.99 SGD
Shipped after 2018-05-31
- - 50 - - - M4 - - - - 0.7 *[No return] You cannot return this product. For details, see FAQ. 1box(500pc) 1 M4 x50 23434057 349.99 SGD
Shipped after 2018-05-31
- - 16 - - - M5 - - - - 0.8   1box(500pc) 1 M5 x16 23434084 329.99 SGD
Shipped after 2018-05-31
- - 35 - - - M5 - - - - 0.8 *[No return] You cannot return this product. For details, see FAQ. 1box(500pc) 1 M5 x35 23434102 479.99 SGD
Shipped after 2018-05-31
- - 18 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(200pc) 1 M8 x18 23434172 159.99 SGD
Shipped after 2018-05-31
- - 70 - - - M10 - - - - 1.5   1box(60pc) 1 M10 x70 23434355 56.99 SGD
In stock
- - 75 - - - M10 - - - - 1.5 *[No return] You cannot return this product. For details, see FAQ. 1box(60pc) 1 M10 x75 23434364 60.99 SGD
Shipped after 2018-05-31
- - 70 - - - M12 - - - - 1.75 *[No return] You cannot return this product. For details, see FAQ. 1box(50pc) 1 M12 x70 23434468 57.99 SGD
Shipped after 2018-05-31
- - 65 - - - M16 - - - - 2.0   1box(30pc) 1 M16 x65 23434556 70.99 SGD
In stock
- - 80 - - - M16 - - - - 2.0   1box(30pc) 1 M16 x80 23434583 79.99 SGD
In stock
- - 130 - - - M16 - - - - 2.0 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M16 x130 23434644 119.99 SGD
Shipped after 2018-05-31
- - 80 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(20pc) 1 M20 x80 23434714 91.99 SGD
Shipped after 2018-06-01
- - 60 - - - M24 - - - - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1pack(1pc) 1 M24 x60 23433962 17.99 SGD
Shipped after 2018-05-30
- - 45 - - - M4 - - - - 0.7 *[No return] You cannot return this product. For details, see FAQ. 1box(500pc) 1 M4 x45 23434048 349.99 SGD
Shipped after 2018-05-31
- - 85 - - - M8 - - - - 1.25 *[No return] You cannot return this product. For details, see FAQ. 1box(100pc) 1 M8 x85 23434242 119.99 SGD
Shipped after 2018-05-31
- - 60 - - - M16 - - - - 2.0   1box(35pc) 1 M16 x60 23434547 76.99 SGD
In stock
- - 65 - - - M20 - - - - 2.5 *[No return] You cannot return this product. For details, see FAQ. 1box(25pc) 1 M20 x65 23434687 88.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 60 - - 3.0 M24 M24x60 Hexagon bolt 36.0 - 3.0   1Box(10PC) 1 M24x60 07612586 85.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 50 - - 2.5 M20 M20x50 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x50 07612254 73.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 40 - - 2.0 M16 M16x40 Hexagon bolt 24.0 - 2   1Box(50PC) 1 M16x40 07612044 109.99 SGD
In stock
Stainless steel (SUS304) - 35 - - 2.0 M16 M16x35 Hexagon bolt 24.0 - 2   1Box(50PC) 1 M16x35 07612035 96.99 SGD
In stock
Stainless steel (SUS304) - 25 - - 2.0 M16 M16x25 Hexagon bolt 24.0 - 2   1Box(60PC) 1 M16x25 07612017 119.99 SGD
In stock
Stainless steel (SUS304) - 40 - - 2.5 M20 M20x40 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x40 07612236 75.99 SGD
In stock
Stainless steel (SUS304) - 50 - - 3.0 M24 M24x50 Hexagon bolt 36.0 - 3.0   1Box(15PC) 1 M24x50 07612561 119.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 50 - - 2.5 M22 M22x50 Hexagon bolt 32.0 - 2.5   1Box(15PC) 1 M22x50 07612403 88.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 55 - - 2.5 M20 M20x55 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x55 07612263 83.99 SGD
In stock
Stainless steel (SUS304) - 55 - - 3.0 M24 M24x55 Hexagon bolt 36.0 - 3.0   1Box(10PC) 1 M24x55 07612577 87.99 SGD
In stock
Stainless steel (SUS304) - 35 - - 2.5 M20 M20x35 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x35 07612227 70.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 25 - - 0.8 M5 M5x25 Hexagon bolt 8.0 3.5 0.8   1Box(400PC) 1 M5x25 34980276 51.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 10 - - 1.25 M8 M8x10 Hexagon bolt 13.0 5.5 1.25   1Box(200PC) 1 M8x10 34980443 34.99 SGD
In stock
Stainless steel (SUS304) - 20 - - 0.8 M5 M5x20 Hexagon bolt 8.0 3.5 0.8   1Box(500PC) 1 M5x20 34980267 62.99 SGD
In stock
Stainless steel (SUS304) - 30 - - 0.8 M5 M5x30 Hexagon bolt 8.0 3.5 0.8   1Box(300PC) 1 M5x30 34980285 50.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 15 - - 0.7 M4 M4x15 Hexagon bolt 7.0 2.8 0.7   1Box(1000PC) 1 M4x15 34980215 82.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 65 - - 2.5 M20 M20x65 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x65 38951936 13.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 25 - - 0.7 M4 M4x25 Hexagon bolt 7.0 2.8 0.7   1Box(1000PC) 1 M4x25 34980233 97.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 90 - - 2.5 M20 M20x90 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x90 38951981 8.99 SGD
In stock
Stainless steel (SUS304) - 110 - - 2.0 M16 M16x110 Hexagon bolt 24 - 2   1Pack(1PC) 1 M16x110 38951875 8.99 SGD
In stock
Stainless steel (SUS304) - 55 - - 2.5 M22 M22x55 Hexagon bolt 32.0 - 2.5   1Box(15PC) 1 M22x55 07612412 92.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 30 - - 2.5 M20 M20x30 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x30 07612211 75.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 45 - - 1.0 M6 M6x45 Hexagon bolt 10.0 4.0 1.0   1Box(200PC) 1 M6x45 34980407 36.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 40 - - 0.8 M5 M5x40 Hexagon bolt 8.0 3.5 0.8   1Box(300PC) 1 M5x40 34980294 199.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 10 - - 0.8 M5 M5x10 Hexagon bolt 8.0 3.5 0.8   1Box(700PC) 1 M5x10 34980242 67.99 SGD
In stock
Stainless steel (SUS304) - 18 - - 0.7 M4 M4x18 Hexagon bolt 7.0 2.8 0.7   1Pack(55PC) 1 M4x18 05518064 8.99 SGD
In stock
Stainless steel (SUS304) - 85 - - 2.0 M16 M16x85 Hexagon bolt 24 - 2   1Pack(2PC) 1 M16x85 38951841 10.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 130 - - 2.0 M16 M16x130 Hexagon bolt 24 - 2   1Pack(1PC) 1 M16x130 38951893 8.99 SGD
In stock
Stainless steel (SUS304) - 45 - - 2.5 M20 M20x45 Hexagon bolt 30.0 - 2.5   1Box(20PC) 1 M20x45 07612245 78.99 SGD
In stock
Stainless steel (SUS304) - 55 - - 1.0 M6 M6x55 Hexagon bolt 10.0 4.0 1.0   1Box(150PC) 1 M6x55 34980425 56.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 18 - - 1.0 M6 M6x18 Hexagon bolt 10.0 4.0 1.0   1Box(200PC) 1 M6x18 34980346 24.99 SGD
In stock
Stainless steel (SUS304) - 8 - - 0.7 M4 M4x8 Hexagon bolt 7.0 2.8 0.7   1Box(1000PC) 1 M4x8 34980197 549.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 10 - - 0.7 M4 M4x10 Hexagon bolt 7.0 2.8 0.7   1Box(1000PC) 1 M4x10 34980206 71.99 SGD
In stock
Stainless steel (SUS304) - 80 - - 2.0 M16 M16x80 Hexagon bolt 24 - 2   1Pack(2PC) 1 M16x80 38951832 8.99 SGD
In stock
Stainless steel (SUS304) - 140 - - 2.0 M16 M16x140 Hexagon bolt 24 - 2   1Pack(1PC) 1 M16x140 38951902 10.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 20 - - 1.75 M12 M12x20 Hexagon bolt 19.0 8.0 1.75   1Box(100PC) 1 M12x20 34980592 54.99 SGD
In stock
Stainless steel (SUS304) - 15 - - 0.8 M5 M5x15 Hexagon bolt 8.0 3.5 0.8   1Box(600PC) 1 M5x15 34980251 65.99 SGD
In stock
Stainless steel (SUS304) - 20 - - 0.7 M4 M4x20 Hexagon bolt 7.0 2.8 0.7   1Box(1000PC) 1 M4x20 34980224 90.99 SGD
Shipped after 2018-05-31
Stainless steel (SUS304) - 80 - - 2.5 M20 M20x80 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x80 38951963 10.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 70 - - 2.5 M20 M20x70 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x70 38951945 8.99 SGD
In stock
Stainless steel (SUS304) - 120 - - 2.0 M16 M16x120 Hexagon bolt 24 - 2   1Pack(1PC) 1 M16x120 38951884 8.99 SGD
In stock
Stainless steel (SUS304) - 45 - - 0.7 M4 M4x45 Hexagon bolt 7.0 2.8 0.7   1Pack(32PC) 1 M4x45 05518125 8.99 SGD
In stock
Stainless steel (SUS304) - 85 - - 2.5 M20 M20x85 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x85 38951972 10.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 85 - - 1.75 M12 M12x85 Hexagon bolt - 7.5 1.75   1Pack(3PC) 1 M12x85 38951744 8.99 SGD
In stock
Stainless steel (SUS304) - 65 - - 1.75 M12 M12x65 Hexagon bolt - 7.5 1.75   1Pack(4PC) 1 M12x65 38951701 8.99 SGD
In stock
Stainless steel (SUS304) - 65 - - 3.0 M24 M24x65 Hexagon bolt 36.0 - 3.0   1Box(10PC) 1 M24x65 07612595 84.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS304) - 45 - 2 2.0 M16 M16x45 Hexagon bolt 24.0 - 2.0   1Box(40PC) 1 M16x45 09217153 89.99 SGD
In stock
Stainlesssteel(SUS304) - 75 Full Thread - 1.75 M12 M12x75 Hexagon bolt 18 7.5 1.75   1Pack(4PC) 1 M12x75 38951726 8.99 SGD
In stock
Stainlesssteel(SUS304) - 55 Full Thread - 1.25 M8 M8x55 Hexagon bolt 13 5.3 1.25   1Pack(10PC) 1 M8x55 38951455 8.99 SGD
In stock
Stainlesssteel(SUS304) - 55 Full Thread - 1 M6 M6x55 Hexagon bolt 10 4 1   1Pack(17PC) 1 M6x55 34980145 8.99 SGD
In stock
Stainlesssteel(SUS304) - 45 Full Thread - 1.5 M10 M10x45 Hexagon bolt 16 6.4 1.5   1Pack(7PC) 1 M10x45 38951552 8.99 SGD
In stock
Stainlesssteel(SUS304) - 40 Full Thread - 1 M6 M6x40 Hexagon bolt 10 4 1   1Box(200PC) 1 M6x40 34980391 32.99 SGD
In stock
Stainless steel (SUS304) - 90 Full Thread - 1.25 M8 M8x90 Hexagon bolt 13 5.3 1.25   1Pack(8PC) 1 M8x90 38951525 8.99 SGD
In stock
Stainless steel (SUS304) - 65 Full Thread - 1.5 M10 M10x65 Hexagon bolt 16 6.4 1.5   1Pack(6PC) 1 M10x65 38951595 8.99 SGD
In stock
Stainless steel (SUS304) - 18 Full Thread - 1.5 M10 M10x18 Hexagon bolt 17 7 1.5   1Pack(8PC) 1 M10x18 05518633 8.99 SGD
In stock
Stainless steel (SUS304) - 75 Full Thread - 1.25 M8 M8x75 Hexagon bolt 13 5.3 1.25   1Pack(9PC) 1 M8x75 38951491 8.99 SGD
In stock
Stainless steel (SUS304) - 100 Full Thread - 1.75 M12 M12x100 Hexagon bolt 18 7.5 1.75   1Pack(3PC) 1 M12x100 38951762 8.99 SGD
In stock
Stainless steel (SUS304) - 100 Full Thread - 2.5 M20 M20x100 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x100 38951997 8.99 SGD
In stock
Stainless steel (SUS304) - 60 All screw - 1 M6 M6 x 60 Hexagon bolt 10 4 1   1Box(150PC) 1 M6x60 34980434 58.99 SGD
In stock
Stainless steel (SUS304) - 55 All screw - 1.5 M10 M10 x 55 Hexagon bolt 16 6.4 1.5   1Pack(7PC) 1 M10x55 38951577 8.99 SGD
In stock
Stainless steel (SUS304) - 16 All screw - 0.7 M4 M4 x 16 Hexagon bolt 7 2.8 0.7   1Pack(60PC) 1 M4x16 05518055 7.99 SGD
In stock
STAINLESS (SUS304) - 25 All screws - 1.25 M8 M8x25 Hexagon bolts 13 5.5 1.25   1Pack(16PC) 1 M8x25 05518502 -
Discontinued
[x]
Stainless steel (SUS304) - 80 Full Thread - 1.25 M8 M8x80 Hexagon bolt 13 5.3 1.25   1Pack(9PC) 1 M8x80 38951507 8.99 SGD
In stock
Stainless steel (SUS304) - 75 Full Thread - 1.5 M10 M10x75 Hexagon bolt 16 6.4 1.5   1Pack(6PC) 1 M10x75 38951613 8.99 SGD
In stock
Stainless steel (SUS304) - 75 Full Thread - 2 M16 M16x75 Hexagon bolt 24 10 2   1Pack(2PC) 1 M16x75 38951823 8.99 SGD
In stock
Stainless steel (SUS304) - 75 All screw - 2.5 M20 M20 x 75 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x75 38951954 8.99 SGD
In stock
Stainless steel (SUS304) - 90 All screw - 2 M16 M16 x 90 Hexagon bolt 24 10 2   1Pack(2PC) 1 M16x90 38951857 8.99 SGD
In stock
Stainless steel (SUS304) - 50 All screw - 1 M6 M6 x 50 Hexagon bolt 10 4 1   1Box(150PC) 1 M6x50 34980416 29.99 SGD
In stock
Stainless steel (SUS304) - 16 All screw - 1 M6 M6 x 16 Hexagon bolt 10 4 1   1Box(200PC) 1 M6x16 34980337 18.99 SGD
In stock
Stainless steel (SUS304) - 80 All screw - 1.75 M12 M12 x 80 Hexagon bolt 18 7.5 1.75   1Pack(3PC) 1 M12x80 38951735 8.99 SGD
In stock
Stainless (SUS304) - 20 All screws - 1 M6 M6x20 Hexagon bolts 10 4 1   1Pack(35PC) 1 M6x20 05518326 -
Discontinued
[x]
Stainless (SUS304) - 20 All screws - 1.25 M8 M8x20 Hexagon bolts 13 5.5 1.25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 M8x20 05518493 -
Discontinued
[x]
Stainless steel (SUS304) - 55 Full Thread - 1.75 M12 M12x55 Hexagon bolt 18 7.5 1.75   1Pack(5PC) 1 M12x55 38951683 8.99 SGD
In stock
Stainlesssteel(SUS304) - 45 Full Thread - 1.25 M8 M8x45 Hexagon bolt 13 5.5 1.25   1Box(150PC) 1 M8x45 34980522 49.99 SGD
In stock
Stainless steel (SUS304) - - Full Thread - 1.25 M8 M8x65 Hexagon bolt 13 5.3 1.25   1Pack(10PC) 1 M8x65 38951473 8.99 SGD
In stock
Stainless steel (SUS304) - 60 Full Thread - 2.5 M20 M20x60 Hexagon bolt 30 12.5 2.5   1Pack(1PC) 1 M20x60 38951927 8.99 SGD
In stock
Stainless steel (SUS304) - 40 Full Thread - 1.75 M12 M12x40 Hexagon bolt 18 7.5 1.75   1Pack(5PC) 1 M12x40 38951656 8.99 SGD
In stock
Stainless steel (SUS304) - 150 Full Thread - 2 M16 M16x150 Hexagon bolt 24 10 2   1Pack(1PC) 1 M16x150 38951911 8.99 SGD
In stock
Stainless steel (SUS304) - 60 Full Thread - 1.25 M8 M8x60 Hexagon bolt 13 5.3 1.25   1Pack(10PC) 1 M8x60 38951464 8.99 SGD
In stock
Stainless steel (SUS304) - 45 Full Thread - 1.75 M12 M12x45 Hexagon bolt 18 7.5 1.75   1Pack(5PC) 1 M12x45 38951665 8.99 SGD
In stock
Stainless steel (SUS304) - 90 Full Thread - 1.75 M12 M12x90 Hexagon bolt 18 7.5 1.75   1Pack(3PC) 1 M12x90 38951753 8.99 SGD
In stock
Stainless steel (SUS304) - 65 Full Thread - 2 M16 M16x65 Hexagon bolt 24 10 2   1Pack(2PC) 1 M16x65 38951805 8.99 SGD
In stock
Stainless steel (SUS304) - 85 Full Thread - 1.25 M8 M8x85 Hexagon bolt 13 5.3 1.25   1Pack(8PC) 1 M8x85 38951516 8.99 SGD
In stock
- - 45 - - - M10 - - - - 1.5   1box(100pc) 1 M10 x45 23434303 69.99 SGD
In stock
- - 20 - - - M6 - - - - 1.0   1pack(35pc) 1 M6 x20 23433795 8.99 SGD
In stock
- - 65 - - - M6 - - - - 1.0   1box(200pc) 1 M6 x65 23434136 54.99 SGD
In stock
- - 50 - - - M10 - - - - 1.5   1box(100pc) 1 M10 x50 23434312 71.99 SGD
In stock
- - 45 - - - M12 - - - - 1.75   1box(50pc) 1 M12 x45 23434416 48.99 SGD
In stock
- - 40 - - - M10 - - - - 1.5   1box(100pc) 1 M10 x40 23434294 60.99 SGD
In stock
- - 35 - - - M16 - - - - 2.0   1pack(4pc) 1 M16 x35 23433838 8.99 SGD
In stock
- - 60 - - - M8 - - - - 1.25   1box(100pc) 1 M8 x60 23434197 47.99 SGD
In stock
- - 100 - - - M10 - - - - 1.5   1box(40pc) 1 M10 x100 23434398 49.99 SGD
In stock
- - 40 - - - M12 - - - - 1.75   1box(50pc) 1 M12 x40 23434407 45.99 SGD
In stock
- - 60 - - - M12 - - - - 1.75   1box(50pc) 1 M12 x60 23434443 58.99 SGD
In stock
- - 55 - - - M12 - - - - 1.75   1box(50pc) 1 M12 x55 23434434 56.99 SGD
In stock
- - 45 - - - M16 - - - - 2.0   1pack(4pc) 1 M16 x45 23433856 9.99 SGD
In stock
- - 50 - - - M12 - - - - 1.75   1box(50pc) 1 M12 x50 23434425 50.99 SGD
In stock
- - 100 - - - M12 - - - - 1.75   1box(35pc) 1 M12 x100 23434513 62.99 SGD
In stock
- - 40 - - - M16 - - - - 2.0   1pack(4pc) 1 M16 x40 23433847 9.99 SGD
In stock
- - 70 - - - M16 - - - - 2.0   1box(30pc) 1 M16 x70 23434565 72.99 SGD
In stock
- - 20 - - - M8 - - - - 1.25   1pack(17pc) 1 M8 x20 23433804 8.99 SGD
In stock
- - 25 - - - M8 - - - - 1.25   1pack(17pc) 1 M8 x25 23433813 8.99 SGD
In stock
- - 25 - - - M16 - - - - 2.0   1pack(4pc) 1 M16 x25 23433822 8.99 SGD
In stock
- - 60 - - - M10 - - - - 1.5   1box(70pc) 1 M10 x60 23434337 56.99 SGD
In stock
- - 55 - - - M16 - - - - 2.0   1box(35pc) 1 M16 x55 23434538 72.99 SGD
In stock
- 8, 8 8, 8 - - - M3, M3 - - - - 0.5, 0.5   1pack(75pc) 1 M3 x8 68911255 45.99 SGD
In stock
- 55, 55 55, 55 - - - M5, M5 - - - - 0.8, 0.8   1pack(20pc) 1 M5 x55 68911404 14.99 SGD
Shipped after 2018-06-01
- 65, 65 65, 65 - - - M5, M5 - - - - 0.8, 0.8   1pack(18pc) 1 M5 x65 68911422 9.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M8, M8 - - - - 1.25, 1.25   1pack(19pc) 1 M8 x14 68911483 14.99 SGD
Shipped after 2018-06-01
- 35, 35 35, 35 - - - M10, M10 - - - - 1.5, 1.5   1pack(7pc) 1 M10 x35 68911553 10.99 SGD
Shipped after 2018-06-01
- 150, 150 150, 150 - - - M10, M10 - - - - 1.5, 1.5   1pack(2pc) 1 M10 x150 68911605 8.99 SGD
In stock
- 110, 110 110, 110 - - - M12, M12 - - - - 1.75, 1.75   1pack(3pc) 1 M12 x110 68911614 11.99 SGD
In stock
- 150, 150 150, 150 - - - M12, M12 - - - - 1.75, 1.75 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M12 x150 68911657 10.99 SGD
In stock
- 30, 30 30, 30 - - - M16, M16 - - - - 2, 2   1pack(4pc) 1 M16 x30 68911693 9.99 SGD
In stock
- 70, 70 70, 70 - - - M24, M24 - - - - 3, 3   1pack(1pc) 1 M24 x70 68911772 21.99 SGD
Shipped after 2018-06-01
- 80, 80 80, 80 - - - M24, M24 - - - - 3, 3   1pack(1pc) 1 M24 x80 68911788 22.99 SGD
Shipped after 2018-06-01
- 70, 70 70, 70 - - - M30, M30 - - - - 3.5, 3.5   1pack(1pc) 1 M30 x70 68911806 29.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M4, M4 - - - - 0.7, 0.7   1box(1000pc) 1 M4 x14 68911815 689.99 SGD
Shipped after 2018-06-01
- 130, 130 130, 130 - - - M8, M8 - - - - 1.25, 1.25   1box(50pc) 1 M8 x130 68911928 86.99 SGD
Shipped after 2018-06-01
- 110, 110 110, 110 - - - M10, M10 - - - - 1.5, 1.5   1box(50pc) 1 M10 x110 68911973 119.99 SGD
Shipped after 2018-06-01
- 150, 150 150, 150 - - - M10, M10 - - - - 1.5, 1.5   1box(50pc) 1 M10 x150 68912016 149.99 SGD
Shipped after 2018-06-01
- 45, 45 45, 45 - - - M16, M16 - - - - 2, 2   1box(40pc) 1 M16 x45 68912113 61.99 SGD
Shipped after 2018-06-01
- 95, 95 95, 95 - - - M24, M24 - - - - 3, 3   1box(10pc) 1 M24 x95 68912217 229.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M10, M10 - - - - 1.5, 1.5   1pack(2pc) 1 M10 x140 68911596 10.99 SGD
Shipped after 2018-06-01
- 40, 40 40, 40 - - - M18, M18 - - - - 2.5, 2.5   1pack(1pc) 1 M18 x40 68911718 7.99 SGD
In stock
- 55, 55 55, 55 - - - M18, M18 - - - - 2.5, 2.5   1pack(1pc) 1 M18 x55 68911745 10.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M6, M6 - - - - 1, 1   1box(200pc) 1 M6 x14 68911876 109.99 SGD
Shipped after 2018-06-01
- 30, 30 30, 30 - - - M16, M16 - - - - 2, 2   1box(50pc) 1 M16 x30 68912086 81.99 SGD
Shipped after 2018-06-01
- 30, 30 30, 30 - - - M20, M20 - - - - 2.5, 2.5   1box(20pc) 1 M20 x30 68912122 75.99 SGD
Shipped after 2018-06-01
- 20, 20 20, 20 - - - M3, M3 - - - - 0.5, 0.5   1pack(50pc) 1 M3 x20 68911325 10.99 SGD
In stock
- 22, 22 22, 22 - - - M5, M5 - - - - 0.8, 0.8   1pack(45pc) 1 M5 x22 68911395 31.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M12, M12 - - - - 1.75, 1.75   1pack(2pc) 1 M12 x140 68911648 9.99 SGD
In stock
- 30, 30 30, 30 - - - M14, M14 - - - - 2, 2   1pack(3pc) 1 M14 x30 68911675 8.99 SGD
Shipped after 2018-06-01
- 40, 40 40, 40 - - - M24, M24 - - - - 3, 3   1pack(1pc) 1 M24 x40 68911754 14.99 SGD
Shipped after 2018-06-01
- 45, 45 45, 45 - - - M24, M24 - - - - 3, 3   1pack(1pc) 1 M24 x45 68911763 17.99 SGD
Shipped after 2018-06-01
- 22, 22 22, 22 - - - M4, M4 - - - - 0.7, 0.7   1box(1000pc) 1 M4 x22 68911824 939.99 SGD
Shipped after 2018-06-01
- 120, 120 120, 120 - - - M8, M8 - - - - 1.25, 1.25   1box(50pc) 1 M8 x120 68911912 83.99 SGD
Shipped after 2018-06-01
- 40, 40 40, 40 - - - M24, M24 - - - - 3, 3   1box(15pc) 1 M24 x40 68912174 199.99 SGD
Shipped after 2018-06-01
- 70, 70 70, 70 - - - M5, M5 - - - - 0.8, 0.8   1pack(15pc) 1 M5 x70 68911438 12.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M6, M6 - - - - 1, 1   1pack(37pc) 1 M6 x14 68911465 31.99 SGD
Shipped after 2018-06-01
- 120, 120 120, 120 - - - M8, M8 - - - - 1.25, 1.25 *[No return] You cannot return this product. For details, see FAQ. 1pack(4pc) 1 M8 x120 68911508 9.99 SGD
Shipped after 2018-06-04
- 150, 150 150, 150 - - - M8, M8 - - - - 1.25, 1.25   1pack(2pc) 1 M8 x150 68911535 9.99 SGD
In stock
- 110, 110 110, 110 - - - M10, M10 - - - - 1.5, 1.5   1pack(3pc) 1 M10 x110 68911562 10.99 SGD
Shipped after 2018-06-01
- 120, 120 120, 120 - - - M10, M10 - - - - 1.5, 1.5   1pack(3pc) 1 M10 x120 68911578 10.99 SGD
In stock
- 120, 120 120, 120 - - - M12, M12 - - - - 1.75, 1.75   1pack(3pc) 1 M12 x120 68911623 11.99 SGD
Shipped after 2018-06-01
- 35, 35 35, 35 - - - M14, M14 - - - - 2, 2   1pack(2pc) 1 M14 x35 68911684 10.99 SGD
In stock
- 150, 150 150, 150 - - - M16, M16 - - - - 2, 2   1pack(1pc) 1 M16 x150 68911702 7.99 SGD
Shipped after 2018-06-01
- 150, 150 150, 150 - - - M8, M8 - - - - 1.25, 1.25   1box(50pc) 1 M8 x150 68911946 78.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M10, M10 - - - - 1.5, 1.5   1box(100pc) 1 M10 x14 68911955 129.99 SGD
Shipped after 2018-06-01
- 120, 120 120, 120 - - - M10, M10 - - - - 1.5, 1.5   1box(50pc) 1 M10 x120 68911982 129.99 SGD
Shipped after 2018-06-01
- 130, 130 130, 130 - - - M10, M10 - - - - 1.5, 1.5   1box(50pc) 1 M10 x130 68911998 139.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M10, M10 - - - - 1.5, 1.5   1box(50pc) 1 M10 x140 68912007 149.99 SGD
Shipped after 2018-06-01
- 25, 25 25, 25 - - - M16, M16 - - - - 2, 2   1box(50pc) 1 M16 x25 68912077 99.99 SGD
Shipped after 2018-06-01
- 6, 6 6, 6 - - - M5, M5 - - - - 0.8, 0.8   1pack(65pc) 1 M5 x6 68911377 45.99 SGD
Shipped after 2018-06-01
- 60, 60 60, 60 - - - M5, M5 - - - - 0.8, 0.8   1pack(20pc) 1 M5 x60 68911413 14.99 SGD
Shipped after 2018-06-01
- 130, 130 130, 130 - - - M12, M12 - - - - 1.75, 1.75   1pack(3pc) 1 M12 x130 68911632 14.99 SGD
Shipped after 2018-06-01
- 6, 6 6, 6 - - - M5, M5 - - - - 0.8, 0.8   1box(1000pc) 1 M5 x6 68911833 619.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M8, M8 - - - - 1.25, 1.25   1box(200pc) 1 M8 x14 68911894 199.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M12, M12 - - - - 1.75, 1.75   1box(40pc) 1 M12 x140 68912052 149.99 SGD
Shipped after 2018-06-01
- 150, 150 150, 150 - - - M12, M12 - - - - 1.75, 1.75   1box(40pc) 1 M12 x150 68912068 149.99 SGD
Shipped after 2018-06-01
- 45, 45 45, 45 - - - M24, M24 - - - - 3, 3   1box(15pc) 1 M24 x45 68912183 249.99 SGD
Shipped after 2018-06-01
- 15, 15 15, 15 - - - M3, M3 - - - - 0.5, 0.5   1pack(60pc) 1 M3 x15 68911298 31.99 SGD
In stock
- 6, 6 6, 6 - - - M4, M4 - - - - 0.7, 0.7   1pack(45pc) 1 M4 x6 68911343 10.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M4, M4 - - - - 0.7, 0.7   1pack(30pc) 1 M4 x14 68911352 18.99 SGD
Shipped after 2018-06-01
- 22, 22 22, 22 - - - M6, M6 - - - - 1, 1   1pack(30pc) 1 M6 x22 68911474 18.99 SGD
Shipped after 2018-06-01
- 130, 130 130, 130 - - - M8, M8 - - - - 1.25, 1.25   1pack(3pc) 1 M8 x130 68911517 10.99 SGD
In stock
- 20, 20 20, 20 - - - M10, M10 - - - - 1.5, 1.5   1pack(8pc) 1 M10 x20 68911544 10.99 SGD
Shipped after 2018-06-01
- 25, 25 25, 25 - - - M14, M14 - - - - 2, 2   1pack(4pc) 1 M14 x25 68911666 9.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M5, M5 - - - - 0.8, 0.8   1box(700pc) 1 M5 x14 68911842 459.99 SGD
Shipped after 2018-06-01
- 22, 22 22, 22 - - - M10, M10 - - - - 1.5, 1.5   1box(100pc) 1 M10 x22 68911964 86.99 SGD
Shipped after 2018-06-01
- 110, 110 110, 110 - - - M12, M12 - - - - 1.75, 1.75   1box(40pc) 1 M12 x110 68912025 119.99 SGD
Shipped after 2018-06-01
- 120, 120 120, 120 - - - M12, M12 - - - - 1.75, 1.75   1box(40pc) 1 M12 x120 68912034 129.99 SGD
Shipped after 2018-06-01
- 45, 45 45, 45 - - - M20, M20 - - - - 2.5, 2.5   1box(30pc) 1 M20 x45 68912156 129.99 SGD
Shipped after 2018-06-01
- 70, 70 70, 70 - - - M24, M24 - - - - 3, 3   1box(15pc) 1 M24 x70 68912192 289.99 SGD
Shipped after 2018-06-01
- 10, 10 10, 10 - - - M3, M3 - - - - 0.5, 0.5   1pack(70pc) 1 M3 x10 68911264 45.99 SGD
In stock
- 12, 12 12, 12 - - - M3, M3 - - - - 0.5, 0.5   1pack(70pc) 1 M3 x12 68911273 45.99 SGD
In stock
- 14, 14 14, 14 - - - M3, M3 - - - - 0.5, 0.5   1pack(65pc) 1 M3 x14 68911282 45.99 SGD
Shipped after 2018-06-01
- 16, 16 16, 16 - - - M3, M3 - - - - 0.5, 0.5   1pack(50pc) 1 M3 x16 68911307 31.99 SGD
Shipped after 2018-06-01
- 25, 25 25, 25 - - - M3, M3 - - - - 0.5, 0.5   1pack(45pc) 1 M3 x25 68911334 31.99 SGD
In stock
- 8, 8 8, 8 - - - M6, M6 - - - - 1, 1   1pack(48pc) 1 M6 x8 68911456 31.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M8, M8 - - - - 1.25, 1.25   1pack(3pc) 1 M8 x140 68911526 10.99 SGD
Shipped after 2018-06-01
- 45, 45 45, 45 - - - M18, M18 - - - - 2.5, 2.5   1pack(1pc) 1 M18 x45 68911727 7.99 SGD
Shipped after 2018-06-01
- 50, 50 50, 50 - - - M18, M18 - - - - 2.5, 2.5   1pack(1pc) 1 M18 x50 68911736 7.99 SGD
Shipped after 2018-06-01
- 95, 95 95, 95 - - - M24, M24 - - - - 3, 3   1pack(1pc) 1 M24 x95 68911797 25.99 SGD
Shipped after 2018-06-01
- 130, 130 130, 130 - - - M12, M12 - - - - 1.75, 1.75   1box(40pc) 1 M12 x130 68912043 139.99 SGD
Shipped after 2018-06-01
- 40, 40 40, 40 - - - M16, M16 - - - - 2, 2   1box(50pc) 1 M16 x40 68912104 50.99 SGD
Shipped after 2018-06-01
- 35, 35 35, 35 - - - M20, M20 - - - - 2.5, 2.5   1box(35pc) 1 M20 x35 68912138 139.99 SGD
Shipped after 2018-06-01
- 50, 50 50, 50 - - - M20, M20 - - - - 2.5, 2.5   1box(30pc) 1 M20 x50 68912165 129.99 SGD
Shipped after 2018-06-01
- 6, 6 6, 6 - - - M3, M3 - - - - 0.5, 0.5   1pack(80pc) 1 M3 x6 68911246 9.99 SGD
In stock
- 18, 18 18, 18 - - - M3, M3 - - - - 0.5, 0.5   1pack(40pc) 1 M3 x18 68911316 31.99 SGD
Shipped after 2018-06-01
- 22, 22 22, 22 - - - M4, M4 - - - - 0.7, 0.7   1pack(25pc) 1 M4 x22 68911368 17.99 SGD
Shipped after 2018-06-01
- 14, 14 14, 14 - - - M5, M5 - - - - 0.8, 0.8   1pack(55pc) 1 M5 x14 68911386 31.99 SGD
Shipped after 2018-06-01
- 75, 75 75, 75 - - - M5, M5 - - - - 0.8, 0.8   1pack(15pc) 1 M5 x75 68911447 9.99 SGD
In stock
- 110, 110 110, 110 - - - M8, M8 - - - - 1.25, 1.25   1pack(5pc) 1 M8 x110 68911492 9.99 SGD
In stock
- 130, 130 130, 130 - - - M10, M10 - - - - 1.5, 1.5   1pack(3pc) 1 M10 x130 68911587 10.99 SGD
In stock
- 22, 22 22, 22 - - - M5, M5 - - - - 0.8, 0.8   1box(500pc) 1 M5 x22 68911858 359.99 SGD
Shipped after 2018-06-01
- 8, 8 8, 8 - - - M6, M6 - - - - 1, 1   1box(500pc) 1 M6 x8 68911867 319.99 SGD
Shipped after 2018-06-01
- 22, 22 22, 22 - - - M6, M6 - - - - 1, 1   1box(300pc) 1 M6 x22 68911885 189.99 SGD
Shipped after 2018-06-01
- 110, 110 110, 110 - - - M8, M8 - - - - 1.25, 1.25   1box(50pc) 1 M8 x110 68911903 78.99 SGD
Shipped after 2018-06-01
- 140, 140 140, 140 - - - M8, M8 - - - - 1.25, 1.25   1box(50pc) 1 M8 x140 68911937 92.99 SGD
Shipped after 2018-06-01
- 35, 35 35, 35 - - - M16, M16 - - - - 2, 2   1box(50pc) 1 M16 x35 68912095 49.99 SGD
Shipped after 2018-06-01
- 40, 40 40, 40 - - - M20, M20 - - - - 2.5, 2.5   1box(35pc) 1 M20 x40 68912147 139.99 SGD
Shipped after 2018-06-01
- 80, 80 80, 80 - - - M24, M24 - - - - 3, 3   1box(15pc) 1 M24 x80 68912208 309.99 SGD
Shipped after 2018-06-01
STAINLESS (SUS304) - 8 All screws - 0.7 M4 M4 x 8 Hexagon bolts 7.0 2.8 0.7   1Pack(70PC) 1 M4 x 8 05518012 7.99 SGD
In stock
Stainless (SUS304) - 10 All screws - 0.7 M4 M4x10 Hexagon bolts 7.0 2.8 0.7   1Pack(65PC) 1 M4x10 05518021 8.99 SGD
In stock
Stainless (SUS304) - 12 All screws - 0.7 M4 M4x12 Hexagon bolts 7.0 2.8 0.7   1Pack(60PC) 1 M4x12 05518037 7.99 SGD
In stock
Stainless (SUS304) - 15 All screws - 0.7 M4 M4x15 Hexagon bolts 7.0 2.8 0.7   1Pack(60PC) 1 M4x15 05518046 8.99 SGD
In stock
Stainless (SUS304) - 20 All screws - 0.7 M4 M4x20 Hexagon bolts 7.0 2.8 0.7   1Pack(55PC) 1 M4x20 05518073 8.99 SGD
In stock
STAINLESS (SUS304) - 25 All screws - 0.7 M4 M4x25 Hexagon bolts 7.0 2.8 0.7   1Pack(55PC) 1 M4x25 05518082 8.99 SGD
In stock
Stainless (SUS304) - 30 All screws - 0.7 M4 M4x30 Hexagon bolts 7.0 2.8 0.7   1Pack(50PC) 1 M4x30 05518091 8.99 SGD
In stock
Stainless (SUS304) - 35 All screws - 0.7 M4 M4x35 Hexagon bolts 7.0 2.8 0.7   1Pack(40PC) 1 M4x35 05518107 8.99 SGD
In stock
STAINLESS (SUS304) - 40 All screws - 0.7 M4 M4x40 Hexagon bolts 7.0 2.8 0.7   1Pack(35PC) 1 M4x40 05518116 8.99 SGD
In stock
Stainless (SUS304) - 50 All screws - 0.7 M4 M4x50 Hexagon bolts 7.0 2.8 0.7   1Pack(30PC) 1 M4x50 05518134 8.99 SGD
In stock
Stainless (SUS304) - 8 All screws - 0.8 M5 M5x8 Hexagon bolts 8.0 3.5 0.8   1Pack(60PC) 1 M5x8 05518143 8.99 SGD
In stock
Stainless (SUS304) - 10 All screws - 0.8 M5 M5x10 Hexagon bolts 8.0 3.5 0.8   1Pack(55PC) 1 M5x10 05518152 8.99 SGD
In stock
Stainless (SUS304) - 12 All screws - 0.8 M5 M5x12 Hexagon bolts 8.0 3.5 0.8   1Pack(55PC) 1 M5x12 05518161 8.99 SGD
In stock
STAINLESS (SUS304) - 15 All screws - 0.8 M5 M5x15 Hexagon bolts 8.0 3.5 0.8   1Pack(50PC) 1 M5x15 05518177 8.99 SGD
In stock
STAINLESS (SUS304) - 16 All screws - 0.8 M5 M5x16 Hexagon bolts 8.0 3.5 0.8   1Pack(50PC) 1 M5x16 05518186 8.99 SGD
In stock
STAINLESS (SUS304) - 18 All screws - 0.8 M5 M5 x 18 Hexagon bolts 8.0 3.5 0.8   1Pack(47PC) 1 M5 x 18 05518195 8.99 SGD
In stock
Stainless (SUS304) - 20 All screws - 0.8 M5 M5x20 Hexagon bolts 8.0 3.5 0.8   1Pack(47PC) 1 M5x20 05518204 8.99 SGD
In stock
Stainless (SUS304) - 25 All screws - 0.8 M5 M5x25 Hexagon bolts 8.0 3.5 0.8   1Pack(43PC) 1 M5x25 05518213 8.99 SGD
In stock
Stainless (SUS304) - 30 All screws - 0.8 M5 M5x30 Hexagon bolts 8.0 3.5 0.8   1Pack(37PC) 1 M5x30 05518222 9.99 SGD
In stock
Stainless (SUS304) - 35 All screws - 0.8 M5 M5x35 Hexagon bolts 8.0 3.5 0.8   1Pack(34PC) 1 M5x35 05518231 8.99 SGD
In stock
STAINLESS (SUS304) - 40 All screws - 0.8 M5 M5x40 Hexagon bolts 8.0 3.5 0.8   1Pack(30PC) 1 M5x40 05518247 8.99 SGD
In stock
Stainless (SUS304) - 45 All screws - 0.8 M5 M5x45 Hexagon bolts 8.0 3.5 0.8   1Pack(27PC) 1 M5x45 05518256 8.99 SGD
In stock
Stainless (SUS304) - 50 All screws - 0.8 M5 M5x50 Hexagon bolts 8.0 3.5 0.8   1Pack(25PC) 1 M5x50 05518265 8.99 SGD
In stock
Stainless (SUS304) - 10 All screws - 1.0 M6 M6x10 Hexagon bolts 10.0 4.0 1.0   1Pack(44PC) 1 M6x10 05518274 8.99 SGD
In stock
Stainless (SUS304) - 12 All screws - 1.0 M6 M6x12 Hexagon bolts 10.0 4.0 1.0   1Pack(40PC) 1 M6x12 05518283 8.99 SGD
In stock
STAINLESS (SUS304) - 15 All screws - 1.0 M6 M6 x 15 Hexagon bolts 10.0 4.0 1.0   1Pack(37PC) 1 M6 x 15 05518292 8.99 SGD
In stock
Stainless (SUS304) - 16 All screws - 1.0 M6 M6x16 Hexagon bolts 10.0 4.0 1.0   1Pack(37PC) 1 M6x16 05518301 8.99 SGD
In stock
Stainless (SUS304) - 18 All screws - 1.0 M6 M6x18 Hexagon bolts 10.0 4.0 1.0   1Pack(35PC) 1 M6x18 05518317 8.99 SGD
In stock
Stainless (SUS304) - 25 All screws - 1.0 M6 M6x25 Hexagon bolts 10.0 4.0 1.0   1Pack(30PC) 1 M6x25 05518335 8.99 SGD
In stock
STAINLESS (SUS304) - 30 All screws - 1.0 M6 M6 x 30 Hexagon bolts 10.0 4.0 1.0   1Pack(28PC) 1 M6 x 30 05518344 8.99 SGD
In stock
Stainless (SUS304) - 35 All screws - 1.0 M6 M6x35 Hexagon bolts 10.0 4.0 1.0   1Pack(25PC) 1 M6x35 05518353 8.99 SGD
In stock
Stainless (SUS304) - 40 All screws - 1.0 M6 M6x40 Hexagon bolts 10.0 4.0 1.0   1Pack(23PC) 1 M6x40 05518362 8.99 SGD
In stock
Stainless (SUS304) - 45 All screws - 1.0 M6 M6x45 Hexagon bolts 10.0 4.0 1.0   1Pack(20PC) 1 M6x45 05518371 8.99 SGD
In stock
Stainless (SUS304) - 50 All screws - 1.0 M6 M6x50 Hexagon bolts 10.0 4.0 1.0   1Pack(20PC) 1 M6x50 05518387 8.99 SGD
In stock
Stainless (SUS304) - 10 All screws - 1.25 M8 M8x10 Hexagon bolts 13.0 5.5 1.25   1Pack(19PC) 1 M8x10 05518441 8.99 SGD
In stock
Stainless (SUS304) - 12 All screws - 1.25 M8 M8x12 Hexagon bolts 13.0 5.5 1.25   1Pack(19PC) 1 M8x12 05518457 8.99 SGD
In stock
Stainless (SUS304) - 15 All screws - 1.25 M8 M8x15 Hexagon bolts 13.0 5.5 1.25   1Pack(19PC) 1 M8x15 05518466 8.99 SGD
In stock
STAINLESS (SUS304) - 16 All screws - 1.25 M8 M8 x 16 Hexagon bolts 13.0 5.5 1.25   1Pack(19PC) 1 M8 x 16 05518475 8.99 SGD
In stock
STAINLESS (SUS304) - 18 All screws - 1.25 M8 M8 x 18 Hexagon bolts 13.0 5.5 1.25   1Pack(17PC) 1 M8 x 18 05518484 8.99 SGD
In stock
STAINLESS (SUS304) - 30 All screws - 1.25 M8 M8 x 30 Hexagon bolts 13.0 5.5 1.25   1Pack(14PC) 1 M8 x 30 05518511 8.99 SGD
In stock
Stainless (SUS304) - 35 All screws - 1.25 M8 M8x35 Hexagon bolts 13.0 5.5 1.25   1Pack(13PC) 1 M8x35 05518527 8.99 SGD
In stock
STAINLESS (SUS304) - 40 All screws - 1.25 M8 M8x40 Hexagon bolts 13.0 5.5 1.25   1Pack(12PC) 1 M8x40 05518536 8.99 SGD
In stock
Stainless (SUS304) - 45 All screws - 1.25 M8 M8x45 Hexagon bolts 13.0 5.5 1.25   1Pack(11PC) 1 M8x45 05518545 8.99 SGD
In stock
Stainless (SUS304) - 50 All screws - 1.25 M8 M8x50 Hexagon bolts 13.0 5.5 1.25   1Pack(10PC) 1 M8x50 05518554 8.99 SGD
In stock
Stainless (SUS304) - 15 All screws - 1.5 M10 M10x15 Hexagon bolts 17.0 7.0 1.5   1Pack(8PC) 1 M10x15 05518615 8.99 SGD
In stock
Stainless (SUS304) - 16 All screws - 1.5 M10 M10x16 Hexagon bolts 17.0 7.0 1.5   1Pack(8PC) 1 M10x16 05518624 8.99 SGD
In stock
Stainless (SUS304) - 20 All screws - 1.5 M10 M10x20 Hexagon bolts 17.0 7.0 1.5   1Pack(8PC) 1 M10x20 05518642 8.99 SGD
In stock
Stainless (SUS304) - 25 All screws - 1.5 M10 M10x25 Hexagon bolts 17.0 7.0 1.5   1Pack(8PC) 1 M10x25 05518651 8.99 SGD
In stock
STAINLESS (SUS304) - 30 All screws - 1.5 M10 M10x30 Hexagon bolts 17.0 7.0 1.5   1Pack(8PC) 1 M10x30 05518667 8.99 SGD
In stock
Stainless (SUS304) - 35 All screws - 1.5 M10 M10x35 Hexagon bolts 17.0 7.0 1.5   1Pack(7PC) 1 M10x35 05518676 8.99 SGD
In stock
Stainless (SUS304) - 20 All screws - 1.75 M12 M12x20 Hexagon bolts 19.0 8.0 1.75   1Pack(6PC) 1 M12x20 05518764 8.99 SGD
In stock
STAINLESS (SUS304) - 25 All screws - 1.75 M12 M12x25 Hexagon bolts 19.0 8.0 1.75   1Pack(6PC) 1 M12x25 05518773 8.99 SGD
In stock
Stainless (SUS304) - 30 All screws - 1.75 M12 M12x30 Hexagon bolts 19.0 8.0 1.75   1Pack(5PC) 1 M12x30 05518782 8.99 SGD
In stock
STAINLESS (SUS304) - 35 All screws - 1.75 M12 M12 x 35 Hexagon bolts 19.0 8.0 1.75   1Pack(5PC) 1 M12 x 35 05518791 8.99 SGD
In stock
Stainless steel (SUS304) - 60 Full thread - 1.0 M6 M6x60 Hexagon head bolt 10.0 4.0 1.0   1Pack(16PC) 1 M6x60 34980154 8.99 SGD
In stock
STAINLESS (SUS304) - 65 All screws - 1.0 M6 M6x65 Hexagon bolts 10.0 4.0 1.0   1Pack(14PC) 1 M6x65 34980163 8.99 SGD
In stock
STAINLESS (SUS304) - 70 All screws - 1.0 M6 M6 x 70 Hexagon bolts 10.0 4.0 1.0   1Pack(12PC) 1 M6 x 70 34980172 8.99 SGD
In stock
STAINLESS (SUS304) - 75 All screws - 1.0 M6 M6x75 Hexagon bolts 10.0 4.0 1.0   1Pack(11PC) 1 M6x75 34980181 8.99 SGD
In stock
Stainless steel (SUS304) - 10 Full thread - 1.0 M6 M6x10 Hexagon head bolt 10.0 4.0 1.0   1Box(200PC) 1 M6x10 34980303 15.99 SGD
In stock
STAINLESS (SUS304) - 12 All screws - 1.0 M6 M6x12 Hexagon bolts 10.0 4.0 1.0   1Box(200PC) 1 M6x12 34980312 15.99 SGD
In stock
Stainless steel (SUS304) - 15 Full thread - 1.0 M6 M6x15 Hexagon head bolt 10.0 4.0 1.0   1Box(200PC) 1 M6x15 34980321 17.99 SGD
In stock
STAINLESS (SUS304) - 20 All screws - 1.0 M6 M6x20 Hexagon bolts 10.0 4.0 1.0   1Box(200PC) 1 M6x20 34980355 20.99 SGD
In stock
Stainless steel (SUS304) - 25 Full thread - 1.0 M6 M6x25 Hexagon head bolt 10.0 4.0 1.0   1Box(150PC) 1 M6x25 34980364 17.99 SGD
In stock
Stainless steel (SUS304) - 30 Full thread - 1.0 M6 M6x30 Hexagon head bolt 10.0 4.0 1.0   1Box(100PC) 1 M6x30 34980373 13.99 SGD
In stock
STAINLESS (SUS304) - 35 All screws - 1.0 M6 M6x35 Hexagon bolts 10.0 4.0 1.0   1Box(100PC) 1 M6x35 34980382 15.99 SGD
In stock
Stainless steel (SUS304) - 12 Full thread - 1.25 M8 M8x12 Hexagon head bolt 13.0 5.5 1.25   1Box(200PC) 1 M8x12 34980452 36.99 SGD
In stock
Stainless steel (SUS304) - 15 Full thread - 1.25 M8 M8x15 Hexagon head bolt 13.0 5.5 1.25   1Box(200PC) 1 M8x15 34980461 34.99 SGD
In stock
STAINLESS (SUS304) - 20 All screws - 1.25 M8 M8x20 Hexagon bolts 13.0 5.5 1.25   1Box(200PC) 1 M8x20 34980477 40.99 SGD
In stock
STAINLESS (SUS304) - 25 All screws - 1.25 M8 M8x25 Hexagon bolts 13.0 5.5 1.25   1Box(200PC) 1 M8x25 34980486 43.99 SGD
In stock
Stainless steel (SUS304) - 30 Full thread - 1.25 M8 M8x30 Hexagon head bolt 13.0 5.5 1.25   1Box(200PC) 1 M8x30 34980495 48.99 SGD
In stock
STAINLESS (SUS304) - 35 All screws - 1.25 M8 M8x35 Hexagon bolts 13.0 5.5 1.25   1Box(200PC) 1 M8x35 34980504 54.99 SGD
In stock
STAINLESS (SUS304) - 40 All screws - 1.25 M8 M8x40 Hexagon bolts 13.0 5.5 1.25   1Box(200PC) 1 M8x40 34980513 59.99 SGD
In stock
Stainless steel (SUS304) - 50 Full thread - 1.25 M8 M8x50 Hexagon head bolt 13.0 5.5 1.25   1Box(100PC) 1 M8x50 34980531 35.99 SGD
In stock
Stainless steel (SUS304) - 15 Full thread - 1.5 M10 M10x15 Hexagon head bolt 17.0 7.0 1.5   1Box(100PC) 1 M10x15 34980547 35.99 SGD
In stock
Stainless steel (SUS304) - 20 Full thread - 1.5 M10 M10x20 Hexagon head bolt 17.0 7.0 1.5   1Box(100PC) 1 M10x20 34980556 39.99 SGD
In stock
STAINLESS (SUS304) - 25 All screws - 1.5 M10 M10x25 Hexagon bolts 17.0 7.0 1.5   1Box(100PC) 1 M10x25 34980565 41.99 SGD
In stock
STAINLESS (SUS304) - 30 All screws - 1.5 M10 M10x30 Hexagon bolts 17.0 7.0 1.5   1Box(100PC) 1 M10x30 34980574 46.99 SGD
In stock
Stainless steel (SUS304) - 35 Full thread - 1.5 M10 M10x35 Hexagon head bolt 17.0 7.0 1.5   1Box(100PC) 1 M10x35 34980583 49.99 SGD
In stock
Stainless steel (SUS304) - 25 Full thread - 1.75 M12 M12x25 Hexagon head bolt 19.0 8.0 1.75   1Box(100PC) 1 M12x25 34980601 60.99 SGD
In stock
STAINLESS (SUS304) - 30 All screws - 1.75 M12 M12x30 Hexagon bolts 19.0 8.0 1.75   1Box(100PC) 1 M12x30 34980617 67.99 SGD
In stock
Stainless steel (SUS304) - 35 Full thread - 1.75 M12 M12x35 Hexagon head bolt 19.0 8.0 1.75   1Box(100PC) 1 M12x35 34980626 71.99 SGD
In stock
Stainless steel (SUS304) - 70 All screws - 1.25 M8 M8x70 Hexagon bolts 13 5.3 1.25   1Pack(10PC) 1 M8x70 38951482 8.99 SGD
In stock
Stainless steel (SUS304) - 100 All screws - 1.25 M8 M8x100 Hexagon bolts 13 5.3 1.25   1Pack(7PC) 1 M8x100 38951534 8.99 SGD
In stock
Stainless steel (SUS304) - 40 All screws - 1.5 M10 M10x40 Hexagon bolts 16 6.4 1.5   1Pack(7PC) 1 M10x40 38951543 8.99 SGD
In stock
Stainless steel (SUS304) - 50 All screws - 1.5 M10 M10x50 Hexagon bolts 16 6.4 1.5   1Pack(7PC) 1 M10x50 38951561 8.99 SGD
In stock
Stainless steel (SUS304) - 60 All screws - 1.5 M10 M10x60 Hexagon bolts 16 6.4 1.5   1Pack(7PC) 1 M10x60 38951586 8.99 SGD
In stock
Stainless steel (SUS304) - 70 All screws - 1.5 M10 M10x70 Hexagon bolts 16 6.4 1.5   1Pack(6PC) 1 M10x70 38951604 8.99 SGD
In stock
Stainless steel (SUS304) - 80 All screws - 1.5 M10 M10x80 Hexagon bolts 16 6.4 1.5   1Pack(5PC) 1 M10x80 38951622 8.99 SGD
In stock
Stainless steel (SUS304) - 90 All screws - 1.5 M10 M10x90 Hexagon bolts 16 6.4 1.5   1Pack(5PC) 1 M10x90 38951631 8.99 SGD
In stock
Stainless steel (SUS304) - 100 All screws - 1.5 M10 M10x100 Hexagon bolts 16 6.4 1.5   1Pack(4PC) 1 M10x100 38951647 8.99 SGD
In stock
Stainless steel (SUS304) - 50 All screws - 1.75 M12 M12x50 Hexagon bolts 18 7.5 1.75   1Pack(5PC) 1 M12x50 38951674 8.99 SGD
In stock
Stainless steel (SUS304) - 60 All screws - 1.75 M12 M12x60 Hexagon bolts 18 7.5 1.75   1Pack(5PC) 1 M12x60 38951692 8.99 SGD
In stock
Stainless steel (SUS304) - 70 All screws - 1.75 M12 M12x70 Hexagon bolts 18 7.5 1.75   1Pack(4PC) 1 M12x70 38951717 8.99 SGD
In stock
Stainless steel (SUS304) - 50 All screws - 2.0 M16 M16x50 Hexagon bolts 24 10 2   1Pack(3PC) 1 M16x50 38951771 8.99 SGD
In stock
Stainless steel (SUS304) - 55 All screws - 2.0 M16 M16x55 Hexagon bolts 24 10 2   1Pack(3PC) 1 M16x55 38951787 9.99 SGD
In stock
Stainless steel (SUS304) - 60 All screws - 2.0 M16 M16x60 Hexagon bolts 24 10 2   1Pack(2PC) 1 M16x60 38951796 8.99 SGD
In stock
Stainless steel (SUS304) - 70 All screws - 2.0 M16 M16x70 Hexagon bolts 24 10 2   1Pack(2PC) 1 M16x70 38951814 8.99 SGD
In stock
Stainless steel (SUS304) - 100 All screws - 2.0 M16 M16x100 Hexagon bolts 24 10 2   1Pack(1PC) 1 M16x100 38951866 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 81
4 star 17
3 star 8
2 star 1
1 star 1
Review Rating: 4.63
108 Customer Reviews
The reviews are automatic translation.
Measuring instrument fixed
5
From Japan
On 2018-05-14 16:11:50
It is easy to use with stainless steel, and I am extremely satisfied with this price.
This review is about item#34980556.
When making jigs
2
From Japan
On 2018-04-11 15:16:43
I was dissatisfied with the deadline response, I could not respond to the customer's emergency response and I was missed.
This review is about item#68911438.
Automotive
5
From Japan
On 2018-03-22 11:31:13
There are many kinds and it is extremely helpful. I will continue to use delivery as soon as possible.
This review is about item#5518292.
Used as machine safety pin
5
From Japan
On 2018-03-05 21:33:17
It is used as a safety pin of the machine. It gets cheaper than genuine. There seems to be no change in intensity as 8 and 8 T.
This review is about item#38951674.
Motorcycle remake
5
From Japan
On 2018-03-05 20:57:04
Although stainless steel is heavy in specific gravity, it purchased it because it is not rusted
This review is about item#5518484.
Track parts
4
From Japan
On 2018-03-01 19:19:20
We are exchanging it in a damaged place such as reinforcement of the body It goes cheaply
This review is about item#5518335.
Tripod elevator set screw
5
From Japan
On 2018-02-27 16:26:32
I was in trouble by dropping the elevator set screw on the tripod and it stopped perfectly in combination with the flute knob. Because it is made of stainless steel, it is strong in rust, the touch of the knob is familiar to the hand and easy to close.
This review is about item#5518536.
Installation of automobile aftermarket parts
4
From Japan
On 2018-02-15 08:48:37
Because it is a size you often use, collect them collectively. I am satisfied with the quality of the item well, but I am glad if I can purchase it for a bit with a small lot.
This review is about item#05518317.
Production of filler cap for oil tank
3
From Japan
On 2017-11-15 16:15:30
We used bolts of stainless steel which do not require surface treatment as it was premise for turning processing. It should not be a free cutting material, but machinability was good.
This review is about item#38951945.
Building
5
From Japan
On 2017-11-13 17:16:37
By the rust characteristic of stainless steel, the owner seems satisfied. It was completed in good shape.
This review is about item#38951762.

Related Products