Buy more than* S$200* and get FREE SHIPPING

1 Kinds, Iron/Chromate) of Hex Nut

4.64 (11)
Screw Type
Nut
Finishing Material
Iron /chromate
...see all>
Product Options
ADD TO CART
Thickness (mm) Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimensions B (mm) Standard Dimension H (mm) Screw Designation Dimension Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 5.5 1 kind 2.4 M3 0.5 1Pack(400PC) 1 M3 05697203 6.99 SGD
Shipped after 2018-05-28
3.2 7 One kind 3.2 M4 0.7 1Pack(350PC) 1 M4 05697212 7.99 SGD
Shipped after 2018-05-28
4 8 1 kind 4 M5 0.8 1Pack(320PC) 1 M5 05697221 7.99 SGD
Shipped after 2018-05-28
5 10 1 kind 5 M6 1 1Pack(200PC) 1 M6 05697237 7.99 SGD
Shipped after 2018-05-28
6.6 13 1 kind 6.6 M8 1.25 1Pack(100PC) 1 M8 05697246 7.99 SGD
Shipped after 2018-05-28
8 17 1 kind 8 M10 1.5 1Pack(55PC) 1 M10 05697255 7.99 SGD
Shipped after 2018-05-28
10 19 One kind 10 M12 1.75 1Pack(35PC) 1 M12 05697264 7.99 SGD
Shipped after 2018-05-28
11 22 1 kind 11 M14 2 1Pack(15PC) 1 M14 05697273 7.99 SGD
Shipped after 2018-05-28
13 24 One kind 13 M16 2 1Pack(13PC) 1 M16 05697282 7.99 SGD
Shipped after 2018-05-28
16 30 1 kind 16 M20 2.5 1Pack(6PC) 1 M20 05697291 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Car restore
5
From Japan
On 2018-03-23 15:23:48
I am very satisfied. Most of the bolt nuts and gums are complete and they are ready to be shipped so it is a great thing.
This review is about item#5697255.
machine
5
From Japan
On 2017-07-21 15:24:26
Always. I bought it at a nearby store but I bought it as stock.
This review is about item#5697246.
Use of seismic reinforcement nuts, replacement of agricultural machinery substitute blades
5
From Japan
On 2017-03-25 20:28:32
This price is cheap. When needed a lot, it was cheap and durable this helped.
This review is about item#5697255.
For rotary plow snow removal machine shear pin
5
From Japan
On 2016-02-02 20:57:51
Naturally, accuracy and plating condition are also good as usual, but this time it is repeat, but there are no problems such as screw threads and screwing defects up to now. Since it is used as a complete consumable item, the price is also cheap and it is saved. It is still appreciated if it can be purchased in units of 50 or 100, but it will probably repeat again if it gets lost.
This review is about item#05697246.
Various repair
5
From Japan
On 2015-10-10 15:13:17
Especially, it is very good when purchasing in large quantities, unlike nearby commercial products.
This review is about item#05697237.
Installation of electric appliances
5
From Japan
On 2013-09-09 19:19:31
I could use it normally.
This review is about item#05697212.
For installing the skylight of the vinyl house etc.
3
From Japan
On 2013-03-01 19:32:17
Appearance Use impression We want setting of 100 units or 1000 units for good price This is about all small items
This review is about item#05697237.
Repair of snow removal machine
5
From Japan
On 2013-01-22 17:49:23
It is very good.
This review is about item#05697255.
Snowplow auger for fixing
3
From Japan
On 2011-10-17 14:26:14
Although it is unused and I do not know the feeling of use, it is not a usage that seems particularly problematic.
This review is about item#05697237.
Mounting caster
5
From Japan
On 2011-02-23 19:02:21
Naturally it is usable without any problems. It is cheap and grateful.
This review is about item#05697255.

Related Products