Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Nuts A, Iron / Uni-Chromium

4.46 (91)
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Pitch Finishing Material Dimensions B (mm) Screw Type Standard Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Finishing Material Dimensions B (mm) Screw Type Standard Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.5 0.45 - - - - - 1pack(200pc) 1 M2.5 23442527 7.99 SGD
In stock
M2.3 0.4 - - - - - 1pack(200pc) 1 M2.3 23442518 6.99 SGD
In stock
M2.6 - - - - - - 1pack(300pc) 1 M2.6 23442536 6.99 SGD
In stock
M2 - - - - - - 1pack(200pc) 1 M2 23442502 6.99 SGD
In stock
M18 - - - - - - 1pack(6pc) 1 M18 23442554 7.99 SGD
In stock
M12 - - - - - - 1pack(25pc) 1 M12 x1.25 23442545 7.99 SGD
In stock
M3 0.5 Iron / Unichrome 5.5 Nut 1 kind 2.4 1Pack(400PC) 1 M3 05529167 6.99 SGD
In stock
M4 0.7 Iron / uni-chromium 7 Nut One kind 3.2 1Pack(350PC) 1 M4 05529176 7.99 SGD
In stock
M5 0.8 Iron / Unichrome 8 Nut 1 kind 4 1Pack(320PC) 1 M5 05529185 7.99 SGD
In stock
M6 1 Iron / Unichrome 10 Nut 1 kind 5 1Pack(200PC) 1 M6 05529194 7.99 SGD
In stock
M8 1.25 Iron / uni-chromium 13 Nut One kind 6.6 1Pack(100PC) 1 M8 05529203 7.99 SGD
In stock
M10 1.5 Iron / uni-chromium 17 Nut One kind 8 1Pack(55PC) 1 M10 05529212 8.99 SGD
In stock
M12 1.75 Iron / uni-chromium 19 Nut One kind 10 1Pack(35PC) 1 M12 05529221 7.99 SGD
In stock
M14 2 Iron / Unichrome 22 Nut 1 kind 11 1Pack(15PC) 1 M14 05529237 7.99 SGD
In stock
M16 2 Iron / Unichrome 24 Nut 1 kind 13 1Pack(13PC) 1 M16 05529246 7.99 SGD
In stock
M20 2.5 Iron / Unichrome 30 Nut 1 kind 16 1Pack(6PC) 1 M20 05529255 7.99 SGD
In stock
M22 2.5 Iron / uni-chromium 32 Nut 1 kind 18 1Pack(6PC) 1 M22 37655353 7.99 SGD
In stock
M24 3 Iron / uni-chromium 36 Nut 1 kind 19 1Pack(4PC) 1 M24 37655362 7.99 SGD
In stock
M30 3.5 Iron / uni-chromium 46 Nut 1 kind 24 1Pack(2PC) 1 M30 37655371 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 64
4 star 9
3 star 15
2 star 2
1 star 1
Review Rating: 4.46
91 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-05-02 09:31:51
Remove rusty nut but can not reuse I will exchange it for this nut. It is also good for appearance and quality.
This review is about item#5529212.
Connection of steel materials
5
From Japan
On 2018-05-01 05:48:56
This size was not placed in any home center It seems that M18 and M14 are hardly handled at home centers It was saved.
This review is about item#23442554.
Use as a necessary part at the time of product manufacture.
5
From Japan
On 2018-04-23 17:19:49
Because it uses a certain amount, inexpensive place is greatly appreciated. I am satisfied with the quality.
This review is about item#5529185.
Machine maintenance
4
From Japan
On 2018-04-11 14:25:52
It is cheaper than the nearest home center so I try to buy it here. Accuracy is no problem. Several solids in which ring-shaped burrs are left inside the screw are being checked, so it may be a cause of poor tightening and care must be taken for use in food and medical equipment.
This review is about item#5529194.
Maintenance
5
From Japan
On 2018-04-08 12:24:55
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#5529246.
Assembling the machine
3
From Japan
On 2018-04-07 16:41:45
There is no cost merit Rather, it is considerably higher than the tool shop entering and leaving our company Just like shipping fee adjustment, how to use it in that way as soon as possible
This review is about item#5529221.
Tightening parts
5
From Japan
On 2018-04-04 19:11:18
It is used to tighten parts. It can be used without any problems. Because the quantity per pack is large, it takes a considerable period to use up. It is saved when there is a sachet sale.
This review is about item#5529167.
machine
5
From Japan
On 2018-03-24 08:33:27
Especially we have used it without problems. Thank you very much.
This review is about item#05529255.
nut
5
From Japan
On 2018-03-18 16:40:36
As the nut got rusted, it was replaced and purchased at spare. It's handy because you can exchange dolls cheaply.
This review is about item#5529203.
During machine maintenance
5
From Japan
On 2018-03-16 10:51:19
I can only sell M20 at the nearby home center, so it will be greatly appreciated.
This review is about item#37655353.

Related Products