Buy more than* S$200* and get FREE SHIPPING

Hex Nut Type 1, Stainless

4.71 (113)
...see all
Product Options
ADD TO CART
Screw Designation Dimension Pitch Material Nominal Designation of Screw Dimensions B (mm) Screw Type Standard Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Pitch Material Nominal Designation of Screw Dimensions B (mm) Screw Type Standard Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 0.4 - M2 - - - - 1pack(60pc) 1 M2 23442642 5.99 SGD
In stock
M2.5 0.45 - M2 - - - - 1pack(50pc) 1 M2.5 23442658 5.99 SGD
In stock
M18 2.5 - M18 - - - - 1pack(5pc) 1 M18 23442667 7.07 SGD
In stock
M2.6 0.45 Stainless steel (SUS304) - 5 Nut One kind 2 1Pack(65PC) 1 M2.6 10059691 6.18 SGD
In stock
M3 0.5 Stainless (SUS304) - 5.5 Nut 1 kind 2.4 1Pack(110PC) 1 M3 05528704 6.10 SGD
In stock
M4 0.7 Stainless (SUS304) - 7 Nut 1 kind 3.2 1Pack(105PC) 1 M4 05528713 6.28 SGD
In stock
M5 0.8 STAINLESS (SUS304) - 8 Nut One kind 4 1Pack(100PC) 1 M5 05528722 6.41 SGD
In stock
M6 1.0 STAINLESS (SUS304) - 10 Nut One kind 5 1Pack(85PC) 1 M6 05528731 6.97 SGD
In stock
M8 1.25 Stainless (SUS304) - 13 Nut 1 kind 6.6 1Pack(45PC) 1 M8 05528747 7.10 SGD
In stock
M10 1.5 STAINLESS (SUS304) - 17 Nut One kind 8 1Pack(20PC) 1 M10 05528756 7.10 SGD
In stock
M12 1.75 Stainless (SUS304) - 19 Nut 1 kind 10 1Pack(12PC) 1 M12 05528765 6.79 SGD
In stock
M14 2.0 Stainless (SUS304) - 22 Nut 1 kind 11 1Pack(6PC) 1 M14 05528774 6.61 SGD
In stock
M16 2.0 Stainless (SUS304) - 24 Nut 1 kind 13 1Pack(6PC) 1 M16 05528783 6.84 SGD
In stock
M20 2.5 Stainless (SUS304) - 30 Nut 1 kind 16 1Pack(3PC) 1 M20 05528792 6.84 SGD
In stock
M22 2.5 Stainless (SUS304) - 32 Nut 1 kind 18 1Pack(3PC) 1 M22 37655387 6.97 SGD
In stock
M24 3.0 Stainless (SUS304) - 36 Nut 1 kind 19 1Pack(2PC) 1 M24 37655396 6.92 SGD
In stock
M30 3.5 Stainless (SUS304) - 46 Nut 1 kind 24 1Pack(1PC) 1 M30 37655405 6.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 88
4 star 17
3 star 8
2 star 0
1 star 0
Review Rating: 4.71
113 Customer Reviews
The reviews are automatic translation.
Assembling the equipment
4
From Japan
On 2017-05-24 08:08:02
Although it is natural, there is no excess or deficiency as a screw. It is good to have a little more pack because it is not a continuous use.
This review is about item#5528713.
Maintenance of machinery
5
From Japan
On 2017-05-12 18:26:48
Although stainless steel cheeses are removed and reattached, galling appears and there are things that make the threads useless, but this product does not seem to worry
This review is about item#5528756.
Hex nut
5
From Japan
On 2017-05-01 17:24:46
This hexagonal nut 1 kind stainless steel was able to be used smoothly. Thank you very much.
This review is about item#5528731.
Craft fire grill production
4
From Japan
On 2017-04-30 15:25:36
Things are good but there are too many numbers and only about 40 variations
This review is about item#5528731.
Used to work
5
From Japan
On 2017-03-20 14:52:15
Many times I have to repeat. Peace of mind to you happy can be used.
This review is about item#5528704.
Loosening prevention
5
From Japan
On 2017-02-16 09:53:31
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#5528722.
For hooking the safety belt
4
From Japan
On 2017-01-22 10:52:42
Impressions of using this nut was to double nut because it was worried about. This nut, I thought that it can be well. I wonder why not.
This review is about item#5528713.
Ship repair
5
From Japan
On 2017-01-17 20:57:26
Also created a high degree of accuracy also bite very easy to handle a good low-cost is also high.
This review is about item#5528783.
Machinery maintenance
5
From Japan
On 2016-12-29 06:50:37
Than buying in the do-it-yourself store, I think that by far cheap.
This review is about item#05528731.
As for the stock exchange of the ones you are currently using.
5
From Japan
On 2016-12-14 14:56:51
Also solid even cheap ones price. Also Buy.
This review is about item#5528756.

Related Products