Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Standard Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Standard Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 M16 Former JIS Iron / Unichrome 2.6 1Pack(33PC) 1 M16 05530174 -
Discontinued
[x]
12 M5 Former JIS Iron / Unichrome 0.8 1Pack(590PC) 1 M5 05530113 -
Discontinued
[x]
6.0 M2 Old JIS Iron / uni-chromium 0.4 1Pack(1000PC) 1 M2 05530262 6.99 SGD
In stock
7.5 M2.6 Former JIS Iron / Unichrome 0.5 1Pack(1000PC) 1 M2.6 05530271 6.99 SGD
In stock
8 M3 Former JIS Iron / Unichrome 0.5 1Pack(1500PC) 1 M3 05530095 7.99 SGD
In stock
10 M4 Former JIS Iron / Unichrome 0.8 1Pack(800PC) 1 M4 05530104 7.99 SGD
In stock
13 M6 Former JIS Iron / Unichrome 1.0 1Pack(440PC) 1 M6 05530122 7.99 SGD
In stock
18 M8 Former JIS Iron / Unichrome 1.6 1Pack(170PC) 1 M8 05530131 -
Discontinued
[x]
22 M10 Former JIS Iron / Unichrome 1.6 1Pack(120PC) 1 M10 05530147 -
Discontinued
[x]
26 M12 Former JIS Iron / Unichrome 2.3 1Pack(60PC) 1 M12 05530156 -
Discontinued
[x]
30 M14 Former JIS Iron / Unichrome 2.6 1Pack(30PC) 1 M14 05530165 7.99 SGD
In stock
40 M20 Former JIS Iron / Unichrome 3.2 1Pack(15PC) 1 M20 05530183 7.99 SGD
In stock
44 M22 Former JIS Iron / uni-chromium 3.2 1Pack(15PC) 1 M22 37655414 7.99 SGD
In stock
48 M24 Former JIS Iron / uni-chromium 4 1Pack(10PC) 1 M24 37655423 7.99 SGD
In stock
52 M27 Former JIS Iron / uni-chromium 4 1Pack(9PC) 1 M27 37655432 7.99 SGD
In stock
58 M30 Former JIS Iron / uni-chromium 4.5 1Pack(6PC) 1 M30 37655441 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 3
3 star 9
2 star 1
1 star 4
Review Rating: 4.13
46 Customer Reviews
The reviews are automatic translation.
For dedicated machine assembly
5
From Japan
On 2017-08-27 16:57:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#5530122.
Flat washer
3
From Japan
On 2017-03-24 18:08:39
There is no problem. Also purchase if necessary
This review is about item#5530147.
Track maintenance.
5
From Japan
On 2017-01-05 15:12:53
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#5530122.
Making handmade drum
5
From Japan
On 2016-11-24 01:42:27
With quick response, we are very satisfied with the products. Thank you very much.
This review is about item#05530122.
Wire roll installation
5
From Japan
On 2016-11-23 20:17:20
It is perfect for wire roll and mounting pipe sizes, making it very easy to use.
This review is about item#37655414.
Used to improve light truck
5
From Japan
On 2016-11-16 10:29:30
I think that it is good quality. I am very satisfied. Thank you very much.
This review is about item#5530122.
Welding operation etc. of construction machine parts etc.
5
From Japan
On 2016-11-15 08:24:42
It is used in combination with a scissor bolt for correction of distortion. It is cheap and I am grateful.
This review is about item#37655423.
Screw fastening
5
From Japan
On 2016-11-01 09:05:09
It is rich in size, cheap in quantity with good furniture, easy to use and very helpful.
This review is about item#5530104.
It is used to attach a polycarbonate board to a snowplow board. I will remove it in the spring.
5
From Japan
On 2016-06-16 20:21:53
For each size, modularization of common parts is solid and it is very easy to choose.
This review is about item#05530122.
Product
3
From Japan
On 2016-05-31 14:38:59
Especially not possible nor impossible
This review is about item#37655414.

Related Products