Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Standard Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Standard Finishing Material Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 M2.6 Old JIS Iron / chromate 0.5 1Pack(1000PC) 1 M2.6 05697553 28.99 SGD
Shipped after 2018-06-06
6.0 M2 Former JIS Iron /chromate 0.4 1Pack(1000PC) 1 M2 05697544 6.99 SGD
Shipped after 2018-05-28
8 M3 Former JIS Iron /chromate 0.5 1Pack(1500PC) 1 M3 05697562 7.99 SGD
Shipped after 2018-05-28
10 M4 Old JIS Iron /chromate 0.8 1Pack(800PC) 1 M4 05697571 7.99 SGD
Shipped after 2018-05-28
12 M5 Former JIS Iron /chromate 0.8 1Pack(590PC) 1 M5 05697587 8.99 SGD
Shipped after 2018-05-28
13 M6 Old JIS Iron /chromate 1.0 1Pack(440PC) 1 M6 05697596 8.99 SGD
Shipped after 2018-05-28
18 M8 Old JIS Iron /chromate 1.6 1Pack(170PC) 1 M8 05697605 -
Discontinued
[x]
26 M12 Old JIS Iron /chromate 2.3 1Pack(60PC) 1 M12 05697623 8.99 SGD
Shipped after 2018-05-28
30 M14 Old JIS Iron /chromate 2.6 1Pack(30PC) 1 M14 05697632 8.99 SGD
Shipped after 2018-05-28
32 M16 Former JIS Iron /chromate 2.6 1Pack(33PC) 1 M16 05697641 8.99 SGD
Shipped after 2018-05-28
40 M20 Former JIS Iron /chromate 3.6 1Pack(15PC) 1 M20 05697657 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:03:36
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#5697641.
Used for clamping bolt of mold
4
From Japan
On 2018-01-13 13:01:04
I hesitated that hardness was not displayed but purchased. I tried to tighten it so that it got deformed. Naturally this is due to my understanding that there is a problem with my usage. It is perfect as Cospa.
This review is about item#5697641.
Work
3
From Japan
On 2017-04-18 18:20:54
A little amount is large. . . . . . . . . . . . . . . . .
This review is about item#5697562.
As a bolted washer
4
From Japan
On 2016-05-09 09:25:20
It can be used normally. It is good because the price is cheap.
This review is about item#05697596.
Motorcycle maintenance
5
From Japan
On 2014-10-13 07:56:26
Even though there is a UNIQLO plating, I think that less washer of chromate plating is few
This review is about item#05697587.
Washer
3
From Japan
On 2014-02-05 13:22:15
It can be used normally
This review is about item#05697632.
In order to take clearance of the brake
4
From Japan
On 2013-12-05 13:49:59
The quality of the product is completely usable. I want some more information at the time of purchase.
This review is about item#05697614.
Used when tightening screws
5
From Japan
On 2013-05-23 11:53:18
no problem. I think that it is cheap and has no problem.
This review is about item#05697641.
Machine maintenance and repair
5
From Japan
On 2013-04-18 18:25:33
There is no difference from other similar products
This review is about item#05697605.
Snowplow auger for fixing
3
From Japan
On 2011-10-17 14:48:35
Although it is unused and I do not know the feeling of use, it is not a use that causes problems in particular. Although the set of bolt and nut washers fits the purpose, it was not found.
This review is about item#05697596.

Related Products