Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Standard Finishing Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Finishing Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Old JIS Iron / chromate 2.6 36 - 1Pack(17PC) 1 M20SmallType 05697824 12.99 SGD
Shipped after 2018-06-29
Old JIS Iron / chromate 2.6 30 - 1Pack(35PC) 1 M16SmallType 05697815 6.99 SGD
Shipped after 2018-06-29
Old JIS Iron /chromate 0.5 6 M3 small size 1Pack(1100PC) 1 M3 small size 05697736 6.99 SGD
Shipped after 2018-06-25
Old JIS Iron /chromate 0.5 8 M4 small size 1Pack(1000PC) 1 M4 small size 05697745 6.99 SGD
Shipped after 2018-06-25
Former JIS Iron /chromate 0.8 10 M5 small size 1Pack(600PC) 1 M5 small size 05697754 7.99 SGD
Shipped after 2018-06-25
Former JIS Iron /chromate 0.8 11.5 M6 small size 1Pack(450PC) 1 M6 small size 05697763 7.99 SGD
Shipped after 2018-06-25
Old JIS Iron /chromate 1.2 16 M8 small size 1Pack(175PC) 1 M8 small size 05697772 7.99 SGD
Shipped after 2018-06-25
Old JIS Iron /chromate 1.6 18 M10 small size 1Pack(135PC) 1 M10 small size 05697781 7.99 SGD
Shipped after 2018-06-25
Former JIS Iron /chromate 2.3 22 M12 small size 1Pack(65PC) 1 M12 small size 05697797 7.99 SGD
Shipped after 2018-06-25
Old JIS Iron /chromate 2.6 26 M4 small size 1Pack(40PC) 1 M4 small size 05697806 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old car etc.
5
From Japan
On 2011-02-03 13:00:22
There is no inferiority in comparison with other things.
This review is about item#05697754.

Related Products