Buy more than* S$200* and get FREE SHIPPING

Flat Washer Small Size, Iron / Uni-Chromium

4.92 (13)
Screw Type
Washer
...see all>
Product Options
ADD TO CART
Standard Finishing Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Finishing Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Former JIS Iron / Unichrome 0.5 6 M3 small size 1Pack(1100PC) 1 M3 small size 05530287 7.99 SGD
Shipped after 2018-04-23
Old JIS Iron / uni-chromium 0.5 8 M4 small size 1Pack(1000PC) 1 M4 small size 05530314 6.99 SGD
Shipped after 2018-04-23
Former JIS Iron / Unichrome 0.8 10 M5 small size 1Pack(600PC) 1 M5 small size 05530296 7.99 SGD
Shipped after 2018-04-23
Old JIS Iron / uni-chromium 0.8 11.5 M6 MINI 1Pack(450PC) 1 M6 MINI 05530375 7.99 SGD
Shipped after 2018-04-23
Old JIS Iron / uni-chromium 1.2 16 M8 small size 1Pack(175PC) 1 M8 small size 05530305 7.99 SGD
Shipped after 2018-04-23
Former JIS Iron / Unichrome 1.6 18 M10 small size 1Pack(135PC) 1 M10 small size 05530323 7.99 SGD
Shipped after 2018-04-23
Former JIS Iron / Unichrome 2.3 22 M12 small size 1Pack(65PC) 1 M12 small size 05530332 7.99 SGD
Shipped after 2018-04-23
Old JIS Iron / uni-chromium 2.6 26 M4 small size 1Pack(40PC) 1 M4 small size 05530341 7.99 SGD
Shipped after 2018-04-23
Old JIS Iron / uni-chromium 2.6 30 M4 small size 1Pack(35PC) 1 M4 small size 05530357 7.99 SGD
Shipped after 2018-04-23
Former JIS Iron / Unichrome 2.6 36 M20 small size 1Pack(17PC) 1 M20 small size 05530366 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
13 Customer Reviews
The reviews are automatic translation.
It was used as a spacer of the bearing part of the caster tire.
5
From Japan
On 2017-11-14 16:42:31
It is a dose and price excellent in cost performance. We are able to fulfill the function sufficiently while being small.
This review is about item#5530375.
As a flat washer for mounting bolt
5
From Japan
On 2017-10-05 18:14:42
Because M16 is not used so much, it was good just in quantity. There is no problem at all for use.
This review is about item#5530357.
electronic work
5
From Japan
On 2017-07-27 15:59:11
It was easy to use and suitable for electronic work. Because it is inexpensive and quality is also good, I would like to purchase again. Thank you very much.
This review is about item#5530287.
Car Maintenance
5
From Japan
On 2017-06-20 15:09:25
It is much better than COSPA to purchase at home center.
This review is about item#5530375.
Locker room seismic construction use as a connecting bolt nut member
5
From Japan
On 2017-04-01 10:14:34
It worked with good quality products without burr distortion.
This review is about item#5530375.
It is used to exchange molds.
4
From Japan
On 2016-06-13 07:49:00
It was cheaper than the home center, so I will also buy it next time.
This review is about item#05530357.
Car maintenance
5
From Japan
On 2015-10-05 09:40:13
It is solid and the country is not immediately in the country size. Shipping on that day is appreciated.
This review is about item#05530323.
PC cooling fan overhaul
5
From Japan
On 2014-05-29 21:24:04
I am saved because I can not get it in my neighborhood! There is nothing to use in large quantities at once, so if you can order more in smaller quantities you do not have to waste inventory.
This review is about item#05530287.
Motorbike, car restore, custom
5
From Japan
On 2014-02-26 13:39:12
Since small washers are not sold at home centers etc., it is difficult to obtain them but it is extremely helpful to sell them by subdivision. Actually using it is very good with feeling that the finish of motorcycle and car has upgraded one rank.
This review is about item#05530375.
Used for the base of the nut
5
From Japan
On 2013-06-02 00:00:34
Just a good size is fine.
This review is about item#05530296.

Related Products